Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reversible Motor

4.20 (5)
Cycle(Hz)
50/60
Number of Poles
4
...see all>
Product Options
ADD TO CART
Wiring System Voltage (V) (A) Start-up Current (50 / 60 Hz) Module Start-up Torque (N m [kgf cm])(50/60Hz) Output (W) Torque (N m [kgf cm])(50/60Hz) Type Gear Head Mounting Angle Dimensions (mm) Weight (kg) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Number of Gears Rated Input (W) Rated Time (minutes) Compatible Starting Current (A) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Specification Code Diameter (phi mm) Axial Shape Rated Input (W)(50/60Hz) Rated Current (A) Size (mm) Condenser Capacity (microF) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wiring System Voltage (V) (A) Start-up Current (50 / 60 Hz) Module Start-up Torque (N m [kgf cm])(50/60Hz) Output (W) Torque (N m [kgf cm])(50/60Hz) Type Gear Head Mounting Angle Dimensions (mm) Weight (kg) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Number of Gears Rated Input (W) Rated Time (minutes) Compatible Starting Current (A) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Specification Code Diameter (phi mm) Axial Shape Rated Input (W)(50/60Hz) Rated Current (A) Size (mm) Condenser Capacity (microF) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lead wire 100 0.23/0.24 0.5 0.039[0.40]/0.040[0.41] 4 0.030[0.31]/0.023[0.24] Lead wire 60 0.56 1200/1550 6 - 30 Gearhead: MX6G □ BA / MX6G □ B - 60x78x65 Helical gear - Pinion shaft 18/19 50Hz:0.19/60Hz:0.20 □ 60 3.0(200V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M6RX4G4L 08631463 64.99 SGD
In stock
Lead wire 100 0.30/0.31 0.5 0.050[0.51]/0.052[0.53] 6 0.047[0.47]/0.037[0.37] Lead wire 60 0.67 1250/1575 6 - 30 Gearhead: MX6G □ BA / MX6G □ B - 60x88x65 Helical gear - Pinion shaft 22/22 50Hz:0.23/60Hz:0.22 □ 60 3.5(200V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M6RX6G4L 08631472 75.99 SGD
In stock
Seal connector 100 1.6/1.5 0.55 0.27[2.8]/0.26[2.7] 40 0.32[3.3]/0.25[2.6] Seal connector 90 2.8 1200/1525 9 - 30 Gearhead: MX9G □ B - 90x117.8x95 Helical gear Apply vinyl cab tire: 8-12 Pinion shaft 94/93 50Hz:0.96/60Hz:0.93 □ 90 15(210V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9RX40GK4L 08631734 139.99 SGD
In stock
Lead wire 200 1.4/1.4 0.6 0.64[6.5]/0.66[6.7] 90 0.72[7.3]/0.57[5.8] Lead wire 90 3.2 1150/1475 9 - 30 Gearhead: MZ9G □ B / MY9G □ B - 90x155.5x92 Helical gear. With outside fan - Pinion shaft 184/170 50Hz:0.93/60Hz:0.96 □ 90 7.5(370V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9RZ90G4Y 08631621 169.99 SGD
In stock
Seal connector 200 1.4/1.4 0.6 0.64[6.5]/0.66[6.7] 90 0.72[7.3]/0.57[5.8] Seal connector 90 3.3 1150/1475 9 - 30 Gearhead: MZ9G □ B / MY9G □ B - 90x155.5x92 Helical gear. With outside fan Apply vinyl cab tire: 8-12 Pinion shaft 184/190 50Hz:0.93/60Hz:0.96 □ 90 7.5(370V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9RZ90GK4Y 08631786 199.99 SGD
In stock
Lead wire 200 0.16/0.16 0.5 0.053[0.54]/0.053[0.54] 6 0.045[0.46]/0.036[0.37] Lead wire 60 0.67 1275/1600 6 - 30 Gearhead: MX6G □ BA / MX6G □ B - 60x88x65 Helical gear - Pinion shaft 22/22 50Hz:0.11/60Hz:0.12 □ 60 0.9(400V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M6RX6G4Y 08631481 78.99 SGD
In stock
Lead wire 200 0.37/0.36 0.5 0.13[1.3]/0.13[1.3] 20 0.17[1.7]/0.13[1.3] Lead wire 80 1.2 1100/1475 9 - 30 Gearhead: MX8G □ B - 80x86.3x86 Helical gear - Pinion shaft 52/48 50Hz:0.26/60Hz:0.24 □ 80 1.8(400V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8RX20G4Y 08631542 75.99 SGD
Shipped after 2018-06-20
Seal connector 200 0.81/0.77 0.55 0.28[2.9]/0.29[3.0] 40 0.32[3.3]/0.25[2.6] Seal connector 90 2.8 1200/1525 9 - 30 Gearhead: MX9G □ B - 90x117.8x95 Helical gear Apply vinyl cab tire: 8-12 Pinion shaft 92/93 50Hz:0.48/60Hz:0.46 □ 90 3.8(400V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9RX40GK4Y 08631743 139.99 SGD
In stock
Lead wire 100 2.8/2.7 0.6 0.63[6.4]/0.64[6.5] 90 0.70[7.1]/0.56[5.7] Lead wire 90 3.2 1225/1525 9 - 30 Gearhead: MZ9G □ B / MY9G □ B - 90x155.5x92 Helical gear. With outside fan - Pinion shaft 171/181 50Hz:1.7/60Hz:1.9 □ 90 30(200V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9RZ90G4L 08631612 169.99 SGD
In stock
Lead wire 200 0.20/0.21 0.5 0.061[0.62]/0.063[0.64] - 0.082[0.83]/0.063[0.64] Lead wire 70 0.84 1200/1550 7 - 30 Gearhead: MX7G □ BA / MX7G □ B - 70x83.6x74 Helical gear - Pinion shaft 30/32 50Hz:0.15/60Hz:0.16 □ 70 1.2(400V)   1PC 1 M7RX10G4Y 08631506 64.99 SGD
Shipped after 2018-06-20
Lead wire 100 0.59/0.57 0.5 0.085[0.86]/0.085[0.86] - 0.110[1.10]/0.088[0.90] Lead wire 70 1.1 1275/1575 7 - 30 Gearhead: MX7G □ BA / MX7G □ B - 70x93.6x74 Helical gear - Pinion shaft 36/37 50Hz:0.37/60Hz:0.38 □ 70 6(200V)   1PC 1 M7RX15G4L 08631515 77.99 SGD
In stock
Lead wire 200 0.52/0.50 0.5 0.19[2.0]/0.19[2.0] 25 0.19[1.9]/0.16[1.6] Lead wire 80 1.5 1275/1575 9 - 30 Gearhead: MX8G □ B - 80x96.3x86 Helical gear - Pinion shaft 57/57 50Hz:0.29/60Hz:0.29 □ 80 2.4(400V)   1PC 1 M8RX25G4Y 08631567 91.99 SGD
In stock
Seal connector 100 1.0/1.0 0.5 0.17[1.7]/0.17[1.7] 25 0.19[1.9]/0.16[1.6] Seal connector 80 1.8 1275/1575 9 - 30 Gearhead: MX8G □ B - 80x96.3x86 Helical gear Apply vinyl cab tire: 8-12 Pinion shaft 58/57 50Hz:0.59/60Hz:0.59 □ 80 9.5(200V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8RX25GK4L 08631716 119.99 SGD
In stock
Lead wire 200 1.2/1.3 0.6 0.53[5.4]/0.55[5.6] 60 0.46[4.7]/0.39[4.0] Lead wire 90 2.7 1225/1525 9 - 30 Gearhead: MZ9G □ B / MY9G □ B - 90x140.5x92 Helical gear. With outside fan - Pinion shaft 146/153 50Hz:0.74/60Hz:0.77 □ 90 6.2(375V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9RZ60G4Y 08631603 149.99 SGD
In stock
Seal connector 100 2.4/2.3 0.6 0.50[5.1]/0.53[5.4] 60 0.46[4.7]/0.39[4.0] Seal connector 90 3 1200/1500 9 - 30 Gearhead: MZ9G □ B / MY9G □ B - 90x140.5x92 Helical gear. With outside fan Apply vinyl cab tire: 8-12 Pinion shaft 144/163 50Hz:1.5/60Hz:1.5 □ 90 25(200V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9RZ60GK4L 08631752 159.99 SGD
In stock
Seal connector 100 2.8/2.7 0.6 0.63[6.4]/0.64[6.5] 90 0.70[7.1]/0.56[5.7] Seal connector 90 3.3 1225/1525 9 - 30 Gearhead: MZ9G □ B / MY9G □ B - 90x155.5x92 Helical gear. With outside fan Apply vinyl cab tire: 8-12 Pinion shaft 171/181 50Hz:1.7/60Hz:1.9 □ 90 30(200V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9RZ90GK4L 08631777 209.99 SGD
In stock
Lead wire 100 0.41/0.40 0.5 0.061[0.62]/0.063[0.64] - 0.084[0.85]/0.063[0.64] Lead wire 70 0.84 1150/1525 7 - 30 Gearhead: MX7G □ BA / MX7G □ B - 70x83.6x74 Helical gear - Pinion shaft 30/30 50Hz:0.30/60Hz:0.30 □ 70 4.5(200V)   1PC 1 M7RX10G4L 08631497 62.99 SGD
Shipped after 2018-06-20
Seal connector 200 0.52/0.50 0.5 0.19[2.0]/0.19[2.0] 25 0.19[1.9]/0.16[1.6] Seal connector 80 1.8 1275/1575 9 - 30 Gearhead: MX8G □ B - 80x96.3x86 Helical gear Apply vinyl cab tire: 8-12 Pinion shaft 57/57 50Hz:0.29/60Hz:0.29 □ 80 2.4(400V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8RX25GK4Y 08631725 119.99 SGD
In stock
Lead wire 100 2.4/2.3 0.6 0.50[5.1]/0.53[5.4] 60 0.46[4.7]/0.39[4.0] Lead wire 90 2.7 1200/1500 9 - 30 Gearhead: MZ9G □ B / MY9G □ B - 90x140.5x92 Helical gear. With outside fan - Pinion shaft 144/163 50Hz:1.5/60Hz:1.5 □ 90 25(200V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9RZ60G4L 08631594 139.99 SGD
Shipped after 2018-06-21
Seal connector 200 1.2/1.3 0.6 0.53[5.4]/0.55[5.6] 60 0.46[4.7]/0.39[4.0] Seal connector 90 3 1225/1525 9 - 30 Gearhead: MZ9G □ B / MY9G □ B - 90x140.5x92 Helical gear. With outside fan Apply vinyl cab tire: 8-12 Pinion shaft 146/153 50Hz:0.74/60Hz:0.77 □ 90 6.2(375V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9RZ60GK4Y 08631761 159.99 SGD
In stock
Lead 200 0.30/0.29 0.5 0.078[0.80]/0.078[0.80] 15 0.110[1.10]/0.088[0.90] Lead 70 1.1 1275/1575 7 - 30 Gearhead: MX7G [] BA/MX7G [] B - 70x93.6x74 Helical gear - The pinion shaft 36/37 50Hz: 0.19/60Hz: 0.19 []70 1.5(400V)   1PC 1 M7RX15G4Y 08631524 79.99 SGD
In stock
Lead wire 200 0.81/0.77 0.55 0.28[2.9]/0.29[3.0] 40 0.32[3.3]/0.25[2.6] Lead wire 90 2.4 1200/1525 9 - 30 Gearhead: MX9G [] B - 90x117.8x95 Helical gear - Pinion shaft 92/93 50Hz: 0.48/60Hz: 0.46 [] 90 3.8(400V)   1PC 1 M9RX40G4Y 08631585 119.99 SGD
In stock
Lead wire 100 1.6/1.5 0.55 0.27[2.8]/0.26[2.7] 40 0.32[3.3]/0.25[2.6] Lead wire 90 2.4 1200/1525 9 - 30 Gearhead:Mx9G[]B - 90x117.8x95 Helical gear - Pinionshaft 94/93 50Hz:0.96/60Hz:0.93 []90 15(210V)   1PC 1 M9RX40G4L 08631576 119.99 SGD
In stock
Lead wire 100 0.73/0.71 0.5 0.12[1.2]/0.12[1.2] 20 0.17[1.7]/0.13[1.3] Lead wire 80 1.2 1100/1475 9 - 30 Gearhead: MX8G [] B - 80x86.3x86 Helical gear - Pinion shaft 51/48 50Hz: 0.52/60Hz: 0.47 [] 80 7(200V)   1PC 1 M8RX20G4L 08631533 75.99 SGD
In stock
Lead wire 100 1.0/1.0 0.5 0.17[1.7]/0.17[1.7] 25 0.19[1.9]/0.16[1.6] Lead wire 80 1.5 1275/1575 9 - 30 Gearhead:Mx8G[]B - 80x96.3x86 Helical gear - Pinionshaft 58/57 50Hz:0.59/60Hz:0.59 []80 9.5(200V)   1PC 1 M8RX25G4L 08631551 109.99 SGD
In stock
- 200/200 - 0.5 0.078[0.80]/0.078[0.80] 15 0.110[1.10]/0.088[0.90] - - 1.1 1275/1575 7 36/37 30/30 - 0.3/0.29 70x93.6x74 - - - - 0.19/0.19 - 1.5(400V)/1.5(400V) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX15G4Y 18523076 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Parking lift gate up / down
5
From Japan
On 2018-02-02 20:18:08
The motor did not operate due to snow when the opening and closing gate of a certain aluminum maker's parking lot was snowy. We purchased a one-stage power-up product from existing motors. Heavy snow in the ninth year, he has been active in spirit.
This review is about item#8631551.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:25:39
It was nice to buy it very easy to use. It is amazing.
This review is about item#8631542.
Drive
5
From Japan
On 2014-11-15 15:49:56
Good
This review is about item#08631497.
For driving industrial machinery
1
From Japan
On 2013-06-29 20:04:54
Thank you for your post. As a result of confirmation, although MX6G50B can be used as a gearhead of the M6RX6G4Y, use of the MX6G50B as an old model number: M6RA6G4Y gearhead will be outside the manufacturer's warranty. (The gearhead that is published by the manufacturer that conforms to M6RA6G4Y is M6GA M or M6GA B. Any number is entered for □ and for the combination of M 6 R X 6 G 4 Y and the gear head M X 6 G □ B depending on the gear ratio The direction of rotation will change.When the direction of rotation changes, it is necessary to change the wiring.) Regarding the combination previously used, please confirm again though excuse me.
This review is about item#08631481.
Exchange with obsolete motor.
5
From Japan
On 2012-09-01 23:59:19
There are many kinds, and it can be purchased easily, so it is saved. I hope the shipment will be a little earlier.
This review is about item#08631567.

Related Products