Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Structure (Bearing) Bearing Life Mounting Screw Motor Capacity Type Weight (kg) Transmissinn Efficiency (%) Allowable Thrust Load (N[kgf]) Allowable Overhung Load(N[kgf]) Specification Size (mm) Accessories Recommended Screw Tightening Torque (N m [kgf / cm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure (Bearing) Bearing Life Mounting Screw Motor Capacity Type Weight (kg) Transmissinn Efficiency (%) Allowable Thrust Load (N[kgf]) Allowable Overhung Load(N[kgf]) Specification Size (mm) Accessories Recommended Screw Tightening Torque (N m [kgf / cm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G12.5BA 08631865 62.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G6BA 08632041 63.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 75 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G150B 08632434 71.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 75 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G60B 08632382 70.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 81 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G6B 08632267 64.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G18B 08632547 72.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G20B 08632556 83.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 70 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G120B 08632906 149.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 70 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G200B 08632933 149.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 75 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G30B 08632836 129.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 70 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G60B 08632863 139.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G10BA 08631856 56.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M4 40W or less X 0.3 75 29[3] 98[10] Output shaft D cut, no hinge □ 60 M4x50 pan head screws 1.96[20]   1PC 1 MX6G120B 08631987 73.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G20BA 08631892 76.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G25BA 08631901 68.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MX6G3BA 08631795 70.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.3 75 29[3] 98[10] Output shaft D cut, no hinge □ 60 M4x50 pan head screws 1.96[20]   1PC 1 MX6G60B 08631944 73.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.45 75 39[4] 196[20] Hingeless □ 70 M5x55 pan head screws 2.45[25]   1PC 1 MX7G150B 08632215 75.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G15BA 08632093 68.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G7.5BA 08632057 67.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 75 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G60B 08632601 87.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G6B 08632486 74.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G7.5B 08632495 83.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 75 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G75B 08632617 99.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 70 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G50B 08632854 139.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 81 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G5B 08632732 119.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G6BA 08631822 62.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G7.5BA 08631831 70.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.3 75 29[3] 98[10] Output shaft D cut, no hinge □ 60 M4x50 pan head screws 1.96[20]   1PC 1 MX6G75B 08631953 74.99 SGD
Shipped after 2018-02-28
Ball bearing Standard: 10,000 hours M4 40W or less X 0.3 75 29[3] 98[10] Output shaft D cut, no hinge □ 60 M4x50 pan head screws 1.96[20]   1PC 1 MX6G90B 08631962 73.99 SGD
Shipped after 2018-02-28
Ball bearing Standard: 10,000 hours M5 40W or less X 0.45 75 39[4] 196[20] Hingeless □ 70 M5x55 pan head screws 2.45[25]   1PC 1 MX7G75B 08632172 74.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G9BA 08632066 67.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 81 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G3.6B 08632242 68.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 81 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G5B 08632251 64.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G25B 08632565 79.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 75 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G15B 08632793 139.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 70 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G180B 08632924 139.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.3 75 29[3] 98[10] Output shaft D cut, no hinge □ 60 M4x50 pan head screws 1.96[20] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MX6G150B 08631996 68.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G3.6BA 08631804 62.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.3 75 29[3] 98[10] Output shaft D cut, no hinge □ 60 M4x50 pan head screws 1.96[20]   1PC 1 MX6G30B 08631917 63.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M4 40W or less X 0.3 75 29[3] 98[10] Output shaft D cut, no hinge □ 60 M4x50 pan head screws 1.96[20]   1PC 1 MX6G36B 08631926 68.99 SGD
Shipped after 2018-02-28
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MX7G10BA 08632075 66.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.45 75 39[4] 196[20] Hingeless □ 70 M5x55 pan head screws 2.45[25]   1PC 1 MX7G120B 08632206 75.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G3BA 08632014 68.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 75 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G150B 08632653 84.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 75 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G180B 08632662 84.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G3B 08632452 72.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 75 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G18B 08632802 129.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 75 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G20B 08632811 149.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 75 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G25B 08632827 139.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 75 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G100B 08632416 71.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 81 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G10B 08632294 66.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 81 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G12.5B 08632303 64.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 75 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G120B 08632425 75.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 81 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G15B 08632312 64.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 81 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G18B 08632321 64.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 81 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G3B 08632233 64.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 81 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G9B 08632285 68.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 75 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G120B 08632644 86.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G3.6B 08632461 83.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 70 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G100B 08632897 149.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 81 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G3.6B 08632723 129.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 81 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G7.5B 08632757 119.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 70 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G90B 08632881 139.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.3 75 29[3] 98[10] Output shaft D cut, no hinge □ 60 M4x50 pan head screws 1.96[20]   1PC 1 MX6G50B 08631935 74.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G5BA 08631813 62.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G12.5BA 08632084 68.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G3.6BA 08632023 67.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.45 75 39[4] 196[20] Hingeless □ 70 M5x55 pan head screws 2.45[25]   1PC 1 MX7G90B 08632181 75.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 75 49[5] 294[30] Hingeless □ 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G90B 08632407 75.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 75 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G30B 08632574 80.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G5B 08632477 72.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 70 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G150B 08632915 149.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G15BA 08631874 62.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G18BA 08631883 56.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.45 75 39[4] 196[20] Hingeless □ 70 M5x55 pan head screws 2.45[25]   1PC 1 MX7G180B 08632224 74.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.45 75 39[4] 196[20] Hingeless □ 70 M5x55 pan head screws 2.45[25]   1PC 1 MX7G30B 08632136 81.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 75 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G100B 08632635 86.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G10B 08632513 72.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G12.5B 08632522 72.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 75 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G90B 08632626 99.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 40W or less X 0.8 81 95[10] 392[40] Hingeless □ 90 M6x65 pan head screws 2.94[30]   1PC 1 MX9G9B 08632504 74.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 81 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G10B 08632775 129.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 75 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G12.5B 08632784 129.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 81 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G6B 08632741 119.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 70 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G75B 08632872 149.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.3 75 29[3] 98[10] Output shaft D cut, no hinge □ 60 M4x50 pan head screws 1.96[20] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MX6G100B 08631971 68.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M4 40W or less X 0.24 81 29[3] 98[10] Output shaft D cut, no hinge. Thin type. □ 60 M4x40 pan head screws 1.96[20]   1PC 1 MX6G9BA 08631847 62.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.45 75 39[4] 196[20] Hingeless □ 70 M5x55 pan head screws 2.45[25]   1PC 1 MX7G100B 08632197 74.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G18BA 08632102 68.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G20BA 08632111 73.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G25BA 08632127 74.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.45 75 39[4] 196[20] Hingeless □ 70 M5x55 pan head screws 2.45[25]   1PC 1 MX7G36B 08632145 69.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.45 75 39[4] 196[20] Hingeless □ 70 M5x55 pan head screws 2.45[25]   1PC 1 MX7G50B 08632154 75.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.38 81 39[4] 196[20] No hinge. Thin type. □ 70 M5x50 pan head screws 2.45[25]   1PC 1 MX7G5BA 08632032 68.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.45 75 39[4] 196[20] Hingeless □ 70 M5x55 pan head screws 2.45[25]   1PC 1 MX7G60B 08632163 74.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 81 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G3B 08632714 119.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 81 147[15] 588[60] With hinge □ 90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G9B 08632766 119.99 SGD
Shipped after 2018-02-27
- - - - - - - - - Hingeless - - -   1PC 1 MX9G15B 08632531 72.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M4 40Worless X 0.3 75 29[3] 98[10] Output shaft D cut, no hinge []60 M4x50panheadscrews 1.96[20]   1PC 1 MX6G180B 08632005 69.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M6 40Worless X 0.8 75 95[10] 392[40] Hingeless []90 M6x65panheadscrews 2.94[30]   1PC 1 MX9G36B 08632583 80.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M6 40Worless X 0.8 75 95[10] 392[40] Hingeless []90 M6x65panheadscrews 2.94[30]   1PC 1 MX9G50B 08632592 84.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M5 40Worless X 0.6 81 49[5] 294[30] Hingeless []80 M5x55panheadscrews 2.45[25]   1PC 1 MX8G7.5B 08632276 64.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 81 49[5] 294[30] Hingeless []80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G20B 08632337 68.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10000 hours M5 Less than 40W X 0.6 75 49[5] 294[30] Hingeless [] 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G36B 08632364 70.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 75 49[5] 294[30] Hingeless []80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G50B 08632373 70.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M5 40W or less X 0.6 75 49[5] 294[30] Hingeless []80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G30B 08632355 68.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10000 hours M5 Less than 40W X 0.6 75 49[5] 294[30] Hingeless [] 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G75B 08632391 71.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10000 hours M5 Less than 40W X 0.6 75 49[5] 294[30] Hingeless [] 80 M5x55 pan head screws 2.45[25]   1PC 1 MX8G180B 08632443 71.99 SGD
Shipped after 2018-02-26
Ball bearing Standard: 10,000 hours M6 60W or more Y 1.4 70 147[15] 588[60] With hinge []90 M6x25 hexagon socket head cap screw 2.94[30]   1PC 1 MY9G36B 08632845 139.99 SGD
Shipped after 2018-02-27
Ball bearing Standard: 10,000 hours M5 40Worless X 0.6 81 49[5] 294[30] Hingeless []80 M5x55panheadscrews 2.45[25]   1PC 1 MX8G25B 08632346 69.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Repair of motor for belt conveyor
5
From Japan
On 2017-12-26 17:30:13
Especially it was able to be repaired without problems. After replacement it is operating without problems.
This review is about item#8632477.
During machine maintenance
5
From Japan
On 2017-07-31 12:56:51
I was able to purchase it at about half price compared to the place I purchased before. It is packed properly in a box and use at the time of maintenance is satisfied without particular problem.
This review is about item#8632364.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:25:25
It was nice to buy it very easy to use. It is amazing.
This review is about item#8632373.
Production line feed belt
5
From Japan
On 2016-06-08 07:34:58
There is no problem at all.
This review is about item#08632477.
maintenance
1
From Japan
On 2016-02-26 10:56:26
It used to be in a box but not recently. Even though the direction when storing it in a box was written. I will doubt whether it is a brand new even if it matches with a new one.
This review is about item#08632337.
YKK's upgate gear
5
From Japan
On 2015-05-22 09:55:40
Replacement OKI OK
This review is about item#08632434.
Milling machine automatic feed
3
From Japan
On 2014-11-08 12:43:48
Backlash is large, not suitable for automatic feeding.
This review is about item#08632391.
Milling machine automatic feeding power.
5
From Japan
On 2014-10-14 10:28:51
There is almost no backlash, accuracy is satisfactory and satisfactory.
This review is about item#08632601.
Rotation control
5
From Japan
On 2014-05-20 13:57:05
Good
This review is about item#08632276.
For speed change of motor for driving industrial machinery
1
From Japan
On 2013-06-29 19:50:53
The motor I used before was the M6RA6G4Y + gearhead MA 6G 50B, but it became out of print, it seemed that M6RX6G4Y could be used as a compatible, and it was replaced with this gearhead (MX6G50B) which fits M6RX6G4Y, but it was not possible to use it as it was. The protrusion of the gear attachment part is longer than the MA6G50B and it is necessary to scrape off it, and the notch of the screwing part of the protrusion of the gear attachment part is shallow and it can not be used unless it scrapes there too, so it is compatible from M6RA6G4Y (motor) You had better be careful in the case of replacing. The countermeasure is to cut off the above mentioned method or if there is room in the upper part of the motor, it may be better to put a spacer etc between the machine and the gear head. We are using a spacer.
This review is about item#08631935.

Related Products