Buy more than* S$200* and get FREE SHIPPING

Spiral Flute Tap

Chamfer Lcf
3P
Work Material
High-carbon steel, heat-treated steel, tool steel
Material
Powdered high-speed (CPM)
...see all>
Product Options
ADD TO CART
Number of Flutes Screw Diameter Pitch (mm) Shape Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes Screw Diameter Pitch (mm) Shape Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 M22 1.5 - 38 63 17 OH4 200 1PC 1 VP-LT-NRT RH4 P M1.7x0.35x60 08991936 279.99 SGD
Shipped after 2018-03-02
4 M20 2.5 - 37 58 15 OH4 150 1PC 1 VP-LT-NRT RH4 B M1.2x0.25x60 08991902 229.99 SGD
Shipped after 2018-03-02
4 M22 2.5 - 38 63 17 OH4 200 1PC 1 VP-LT-NRT RH4 B M1.4x0.3x60 08991927 279.99 SGD
Shipped after 2018-03-02
3 M16 2 - 32 52 12.5 OH4 150 1PC 1 V-LT-SFT OH3 M24x1.5x200 08991866 129.99 SGD
Shipped after 2018-03-02
4 M24 1.5 - 45 66 19 OH4 200 1PC 1 VP-LT-NRT RH4 P M2x0.4x80 08991954 339.99 SGD
Shipped after 2018-03-02
3 M14 2 - 30 48 10.5 OH4 150 1PC 1 V-LT-SFT OH3 M22x1.5x200 08991841 119.99 SGD
Shipped after 2018-03-02
3 M8 1.25 - 22 37 6.2 OH3 150 1PC 1 V-LT-SFT OH3 M16x1.5x150 08991787 61.99 SGD
Shipped after 2018-03-02
3 M8 1.25 - 22 37 6.5 OH3 100 1PC 1 V-LT-SFT OH3 M16x2x150 08991771 36.99 SGD
Shipped after 2018-03-02
3 M6 1 - 19 29 6 OH3 100 1PC 1 V-LT-SFT OH3 M14x2x150 08991753 28.99 SGD
Shipped after 2018-03-02
4 M18 1.5 - 37 55 14 OH4 150 1PC 1 VP-LT-NRT RH4 P M1.2x0.25x60 08991893 179.99 SGD
Shipped after 2018-03-02
3 M3 0.5 - - 19 4 OH3 100 1PC 1 V-LT-SFT OH3 M12x1.75x150 08991726 40.99 SGD
Shipped after 2018-03-02
3 M16 1.5 - 32 52 12.5 OH3 150 1PC 1 VP-LT-NRT RH4 P M1x0.25x60 08991875 129.99 SGD
Shipped after 2018-03-02
4 M24 3 - 45 66 19 OH4 200 1PC 1 VP-LT-NRT RH4 B M1.7x0.35x60 08991945 339.99 SGD
Shipped after 2018-03-02
4 M18 2.5 - 37 55 14 OH4 150 1PC 1 VP-LT-NRT RH4 B M1x0.25x60 08991884 179.99 SGD
Shipped after 2018-03-02
3 M5 0.8 - - 24 5.5 OH3 100 1PC 1 V-LT-SFT OH3 M12x1.25x150 08991744 32.99 SGD
Shipped after 2018-03-02
3 M4 0.7 - - 21 5 OH3 100 1PC 1 V-LT-SFT OH3 M12x1.5x150 08991735 36.99 SGD
Shipped after 2018-03-02
3 M14 1.5 - 30 48 10.5 OH3 150 1PC 1 V-LT-SFT OH4 M24x3x200 08991857 119.99 SGD
Shipped after 2018-03-02
3 M12 1.75 - 29 48 8.5 OH3 150 1PC 1 V-LT-SFT OH3 M20x2.5x150 08991814 90.99 SGD
Shipped after 2018-03-02
3 M12 1.5 - 29 48 8.5 OH3 150 1PC 1 V-LT-SFT OH3 M20x1.5x150 08991823 90.99 SGD
Shipped after 2018-03-02
3 M10 1.5 - 24 41 7 OH3 150 1PC 1 V-LT-SFT OH3 M18x2.5x150 08991796 69.99 SGD
Shipped after 2018-03-02
3 M12 1.25 - 29 48 8.5 OH4 150 1PC 1 V-LT-SFT OH4 M22x2.5x200 08991832 90.99 SGD
Shipped after 2018-03-02
3 M10 1.25 - 24 41 7 OH3 150 1PC 1 V-LT-SFT OH3 M18x1.5x150 08991805 69.99 SGD
Shipped after 2018-03-02
4 M20 1.5 - 37 58 15 OH4 150 1PC 1 VP-LT-NRT RH4 P M1.4x0.3x60 08991911 229.99 SGD
Shipped after 2018-03-02
3 M6 1 M4 to M6 will be projecting center. 19 29 6 OH3 150 1PC 1 V-LT-SFT OH3 M14x1.5x150 08991762 48.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products