Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drill Tap Bit

3.00 (1)
Chamfer Lcf
5P
Pricision
JIS3
Screw Type
M
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Screw Length (mm) Flute Length (mm) Helix Angle (Degree) Screw Diameter Material Pitch (mm) Width K (mm) Length Lk (mm) Screw Length Lc (mm) Chamfer Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Flute Length (mm) Helix Angle (Degree) Screw Diameter Material Pitch (mm) Width K (mm) Length Lk (mm) Screw Length Lc (mm) Chamfer Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 12 - M3 - 0.6 - - 15 5P 4 62 2.4 1pc 1 DRT 3 M3 x0.6 08992593 51.99 SGD
Shipped after 2018-05-08
20 16 - M4 - 0.7 - - 20 5P 5 71 3.3 1pc 1 DRT 3 M4 x0.7 08992627 53.99 SGD
Shipped after 2018-05-07
42 56 - M14 - 1.5 10.6 28 42 5P 11 144 12 1pc 1 DRT 3 M14 x1.5 08992724 139.99 SGD
Shipped after 2018-05-08
15 12 - M3 - 0.5 - - 15 5P 4 62 2.5 1pc 1 DRT 3 M3 x0.5 08992602 51.99 SGD
Shipped after 2018-05-07
20 16 - M4 - 0.75 - - 20 5P 5 71 3.25 1pc 1 DRT 3 M4 x0.75 08992611 51.99 SGD
Shipped after 2018-05-08
24 24 - M6 - 1 - - 24 5P 6 86 5 1pc 1 DRT 3 M6 x1 08992654 55.99 SGD
In stock
30 32 - M8 - 1.25 5.9 24 30 5P 6.2 102 6.75 1pc 1 DRT 3 M8 x1.25 08992663 72.99 SGD
Shipped after 2018-05-07
45 64 - M16 - 1.5 12.5 30 45 5P 13 159 14 1pc 1 DRT 3 M16 x1.5 08992742 189.99 SGD
Shipped after 2018-05-08
32 40 - M10 - 1.25 7.5 25 32 5P 7.8 115 8.75 1pc 1 DRT 3 M10 x1.25 08992681 85.99 SGD
Shipped after 2018-05-07
38 48 - M12 - 1.75 8.6 26 38 5P 9 130 10.3 1pc 1 DRT 3 M12 x1.75 08992697 99.99 SGD
Shipped after 2018-05-08
38 48 - M12 - 1.5 8.6 26 38 5P 9 130 10.3 1pc 1 DRT 3 M12 x1.5 08992706 98.99 SGD
Shipped after 2018-05-07
32 40 - M10 - 1.5 7.5 25 32 5P 7.8 115 8.5 1pc 1 DRT 3 M10 x1.5 08992672 85.99 SGD
Shipped after 2018-05-08
45 64 - M16 - 2 12.5 30 45 5P 13 159 14 1pc 1 DRT 3 M16 x2 08992733 199.99 SGD
Shipped after 2018-05-08
22 20 - M5 - 0.9 - - 22 5P 5.5 80 4.1 1pc 1 DRT 3 M5 x0.9 08992636 56.99 SGD
Shipped after 2018-05-08
42 56 - M14 - 2 10.6 28 42 5P 11 144 12 1pc 1 DRT 3 M14 x2 08992715 139.99 SGD
Shipped after 2018-05-08
- 20 25 (drill only) M5 HSS (high speed steel) HSS 0.8 - - 22 - 5.5 80 4.2 1PC 1 DRT 3 M5x0.8 08992645 54.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Screws to form steel
3
From Japan
On 2017-06-02 16:20:15
It is convenient and easy to machine the under hole of the screw and the tap in succession, but drill tap is easy to break unless it is processed carefully.
This review is about item#8992654.

Related Products