Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PINK TOP

Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Blade Length (mm) Number of Blades Weight (g) Maximum Operating Speed (m/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Blade Length (mm) Number of Blades Weight (g) Maximum Operating Speed (m/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 322-4635 16 80 59 68 1Sheet 1 PTOPA 09793874 -
Discontinued
[x]
60 322-4660 - - - 67 1Sheet 1 PTOPA 09793856 -
Discontinued
[x]
80 322-4678 - - - 67 1Sheet 1 PTOPA 09793865 -
Discontinued
[x]
ADD TO CART

Related Products