Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cool TOP (zirconia)

Maximum Operating Speed (m/s [m/min])
67
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Abrasive Grain Inner Diameter (phi mm) Grain Size TRUSCO Part Number Abrasive Material Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Grain Inner Diameter (phi mm) Grain Size TRUSCO Part Number Abrasive Material Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Z 15 80 322-4708 - 100 1box(5sheet) 1 SG-CTOPZ 08676351 43.99 SGD
In stock
Z 15 40 322-4686 - 100 1box(5sheet) 1 SG-CTOPZ 08676333 43.99 SGD
In stock
- - 60 322-4694 Zirconia - 1Box(5Sheet) 1 SG-CTOPZ 08676342 43.99 SGD
In stock
ADD TO CART

Related Products