Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coolant Pump, Immersion Type

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions LM (mm)
30
Dimensions KD (phi mm)
22
Dimensions KL (mm)
103
Liquid Temperature Range (degree c)
-20 to 60
Dimensions D (mm)
133
Voltage (V)
200/200-220[50/60Hz]
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Dimensions LE (mm) Rated Current (A) Dimension LA (mm) Allowable Current (A) Dimensions LN x LZ (mm) Ambient Temperature (Degree C) Reach Capability (m) Dimensions LR (mm) LC Dimensions (mm) Dimensions L (mm) Dimensions LJ (mm) LB Dimensions (mm) Output (W) Dimensions PK (mm) Dimensions LH (mm) Weight (kg) Dimensions PE Dimensions PC (mm) Elevation (m) Dimensions LP (mm) Dimensions LL (mm) Standard Pipe Diameter Dimensions LG (mm) Discharge Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions LE (mm) Rated Current (A) Dimension LA (mm) Allowable Current (A) Dimensions LN x LZ (mm) Ambient Temperature (Degree C) Reach Capability (m) Dimensions LR (mm) LC Dimensions (mm) Dimensions L (mm) Dimensions LJ (mm) LB Dimensions (mm) Output (W) Dimensions PK (mm) Dimensions LH (mm) Weight (kg) Dimensions PE Dimensions PC (mm) Elevation (m) Dimensions LP (mm) Dimensions LL (mm) Standard Pipe Diameter Dimensions LG (mm) Discharge Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
134 1.0/0.5[50Hz] 1.1/0.55[60Hz] 160 1.1/0.55[50Hz] 1.2/0.60[60Hz] 2x10(LA) 2x7(LE) -15?40 (no freezing) 3 130 180 351 128 125 180 80 180 10 Rp1/2 screw 20 Below 1000 above sea level 140 171 1/2B 8 Oil: 55[50 Hz] / 80 [60 Hz] 1PC 1 NQJ-180E 08633125 399.99 SGD
In stock
130 0.4/0.2[50Hz] 0.45/0.23[60Hz] 132 0.50/0.25[50Hz] 0.55/0.27[60Hz] 4x7 (No freezing) -15 to 40 2 100 150 281 107 104 60 71 150 7.1 Rp3 / 8 screw 15 1000 or less above sea level 125 131 3/8B 7 Oil: 28 [50Hz] / 35 [60Hz] 1PC 1 NQJ-60E 08633116 219.99 SGD
In stock
134 0.57/0.29[50Hz] 0.67/0.34[60Hz] 132 0.7/0.35[50Hz] 0.75/0.38[60Hz] 4x7 -15?40 (no freezing) 2 100 150 281 107 104 100 71 150 7.1 Rp3/8 screw 15 Below 1000 above sea level 125 131 3/8B 7 Oil: 35[50 Hz] / 45 [60 Hz] 1PC 1 NQJ-100E 08633134 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as circulating pump for cooling water of spot welding machine
5
From Japan
On 2016-12-14 16:02:36
It is quiet and ample ability. Space etc. If available, this type (immersion type) is the best in terms of structural relief and cost after all.
This review is about item#8633116.
Used as a coolant pump
5
From Japan
On 2014-05-07 09:35:12
I have not used it yet, but use the same type, there is no problem.
This review is about item#08633125.