Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Coolant Pump, Self Priming Pump

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions LG (mm)
13
Dimensions KD (phi mm)
22
Dimensions KL (mm)
103
Dimensions D (mm)
133
Voltage (V)
200/200-220[50/60Hz]
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Dimensions PC (mm) Discharge Rate (L/min) Dimensions LP (mm) Rated Current (A) Dimensions LE (mm) Allowable Current (A) Dimension LA (mm) Reach Capability (m) Ambient Temperature (Degree C) Standard LC Dimensions (mm) Dimensions L (mm) Output (W) Elevation (m) Weight (kg) Dimensions LN x LZ (mm) Dimensions PJ (mm) Liquid Temperature Range (degree c) Dimensions PE Standard Pipe Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions PC (mm) Discharge Rate (L/min) Dimensions LP (mm) Rated Current (A) Dimensions LE (mm) Allowable Current (A) Dimension LA (mm) Reach Capability (m) Ambient Temperature (Degree C) Standard LC Dimensions (mm) Dimensions L (mm) Output (W) Elevation (m) Weight (kg) Dimensions LN x LZ (mm) Dimensions PJ (mm) Liquid Temperature Range (degree c) Dimensions PE Standard Pipe Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 Oil: 50 [50Hz] / 65 [60Hz] 154 1.1/0.55[50Hz] 1.2/0.6[60Hz] 164 1.2/0.60[50Hz] 1.4/0.7[60Hz] 160 3 (No freezing) 40 -15 - Complies with EM1242 182 219 180 1000 or less above sea level 9.6 4x10 150 -20 - 60 Rp1 / 2 screws 1/2B   1PC 1 NPJ-180E 35113346 399.99 SGD
In stock
56 Oil: 12 [50Hz] / 18 [60Hz] 132 0.43/0.22[50Hz] 0.50/0.25[60Hz] 130 0.55/0.27[50Hz] 0.60/0.30[60Hz] 132 2 Over 15 over 40 (with no freezing) Compliant with EM1242 168 171 60 Above sea level of 1000 or less 7.1 4x7 132 -20-60 Rp3 / 8 screws 3/8B   1PC 1 NPJ-60E 08633143 249.99 SGD
In stock
56 Oil: 28 [50Hz] / 35 [60Hz] 132 0.57/0.29[50Hz] 0.67/0.34[60Hz] 150 0.7/0.35[50Hz] 0.75/0.38[60Hz] 132 2 Over 15 over 40 (with no freezing) Compliant with EM1242 168 171 100 Above sea level of 1000 or less 7.1 4x7 132 -20-60 Rp3 / 8 screws 3/8B *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NPJ-100E 08633152 289.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it for machine repair
5
From Japan
On 2018-03-31 20:19:35
Since the coolant came out, it was no problem as it was newly exchanged.
This review is about item#8633143.
Supply cutting oil when cutting steel materials with metal saws.
5
From Japan
On 2017-07-28 06:10:23
Our company is a manufacturer of automatic circular saw cutting machine. NPJ-180E was used from the time of former Mitsubishi Electric Corporation, it was excellent in rigidity and durability, I think that there are no improvement points to be obtained.
This review is about item#35113346.