Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Blow Gun Zero One

5.00 (1)
Color (Body)
White
Normal Working Pressure (MPa)
1.6
Fluid
Compressed air
Operating Temperature Range (deg C)
-5 - 60
Material
Body: polyacetal Nozzle: nickel plated with brass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-50-01 08676832 17.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use of a car repair shop
5
From Japan
On 2017-02-03 02:27:56
Grip easy to blow easy! Prevent metal-to-metal contact of the tip, the same action as the plastic tube attached to the order and buy a teapot at the tip of the corruption protected if analogy is included! If not a big deal air gun that can this concern, grinded this good
This review is about item#08676832.

Related Products