Buy more than* S$200* and get FREE SHIPPING

A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)

Chamfer Lcf
2.5P
Helix Angle (Degree)
45
...see all>
Product Options
ADD TO CART
Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 1 M4 - M6 will be projecting center. 7 4.5 10 29 6 OH2 62 3 1PC 1 EX-B-DH-SFT OH2 M6x1 08992785 10.45 SGD
Shipped after 2017-11-30
M3 0.5 - 6 3.2 5 19 4 OH2 46 2 1PC 1 EX-B-DH-SFT OH2 M3x0.5 08992751 12.70 SGD
Shipped after 2017-11-30
M30 1.5 - 20 - 35 74 23 OH2 135 3 1PC 1 EX-B-DH-SFT OH2 M30x1.5 08993004 269.90 SGD
Shipped after 2017-12-01
M27 1.5 - - - 30 71 20 OH2 130 3 1PC 1 EX-B-DH-SFT OH2 M27x1.5 08992986 209.90 SGD
Shipped after 2017-12-01
M5 0.8 - 7 4.5 8 24 5.5 OH2 60 3 1PC 1 EX-B-DH-SFT OH2 M5x0.8 08992776 9.73 SGD
Shipped after 2017-11-30
M24 1.5 - - - 30 66 19 OH2 120 3 1PC 1 EX-B-DH-SFT OH2 M24x1.5 08992961 139.90 SGD
Shipped after 2017-12-01
M14 1.5 - - 8 20 48 10.5 OH2 88 3 1PC 1 EX-B-DH-SFT OH2 M14x1.5 08992864 37.44 SGD
Shipped after 2017-12-01
M12 1.5 - 9 6.5 - 48 8.5 OH2 82 3 1PC 1 EX-B-DH-SFT OH2 M12x1.5 08992837 26.21 SGD
Shipped after 2017-12-01
M12 1.25 - 9 6.5 - 48 8.5 OH2 82 3 1PC 1 EX-B-DH-SFT OH2 M12x1.25 08992846 26.21 SGD
Shipped after 2017-12-01
M10 1.5 - 8 5.5 - 41 7 OH2 75 3 1PC 1 EX-B-DH-SFT OH2 M10x1.5 08992803 20.89 SGD
Shipped after 2017-12-01
M16 1.5 - - 9 20 52 12.5 OH2 95 3 1PC 1 EX-B-DH-SFT OH2 M16x1.5 08992882 49.61 SGD
Shipped after 2017-12-01
M14 2 - - 8 20 48 10.5 OH2 88 3 1PC 1 EX-B-DH-SFT OH2 M14x2 08992855 37.44 SGD
Shipped after 2017-12-01
M18 1.5 - - - 25 55 14 OH2 100 3 1PC 1 EX-B-DH-SFT OH2 M18x1.5 08992907 65.93 SGD
Shipped after 2017-11-30
M16 2 - - 9 20 52 12.5 OH2 95 3 1PC 1 EX-B-DH-SFT OH2 M16x2 08992873 49.61 SGD
Shipped after 2017-12-01
M12 1.75 - 9 6.5 - 48 8.5 OH2 82 3 1PC 1 EX-B-DH-SFT OH2 M12x1.75 08992821 27.48 SGD
Shipped after 2017-12-01
M10 1.25 - 8 5.5 - 41 7 OH2 75 3 1PC 1 EX-B-DH-SFT OH2 M10x1.25 08992812 20.89 SGD
Shipped after 2017-12-01
M22 1.5 - - - 25 63 17 OH2 115 3 1PC 1 EX-B-DH-SFT OH2 M22x1.5 08992943 119.90 SGD
Shipped after 2017-12-01
M20 1.5 - - - 25 58 15 OH2 105 3 1PC 1 EX-B-DH-SFT OH2 M20x1.5 08992925 82.78 SGD
Shipped after 2017-12-01
M30 3.5 - 20 - 35 74 23 OH3 135 3 1PC 1 EX-B-DH-SFT OH3 M30x3.5 08992995 269.90 SGD
Shipped after 2017-12-01
M8 1.25 - 8 5 - 37 6.2 OH2 70 3 1PC 1 EX-B-DH-SFT OH2 M8x1.25 08992794 15.16 SGD
Shipped after 2017-11-30
M27 3 - - - 30 71 20 OH3 130 3 1PC 1 EX-B-DH-SFT OH3 M27x3 08992977 209.90 SGD
Shipped after 2017-12-01
M24 3 - - - 30 66 19 OH3 120 3 1PC 1 EX-B-DH-SFT OH3 M24x3 08992952 139.90 SGD
Shipped after 2017-12-01
M22 2.5 - - - 25 63 17 OH3 115 3 1PC 1 EX-B-DH-SFT OH3 M22x2.5 08992934 119.90 SGD
Shipped after 2017-12-01
M20 2.5 - - - 25 58 15 OH3 105 3 1PC 1 EX-B-DH-SFT OH3 M20x2.5 08992916 82.78 SGD
Shipped after 2017-12-01
M18 2.5 - - - 25 55 14 OH3 100 3 1PC 1 EX-B-DH-SFT OH3 M18x2.5 08992891 65.93 SGD
Shipped after 2017-12-01
M4 0.7 M4-M6 have potruding centers. 7 4 7 21 5 OH2 52 3 1PC 1 EX-B-DH-SFT OH2 M4x0.7 08992767 9.60 SGD
Shipped after 2017-11-30
ADD TO CART

Related Products