Buy more than* S$200* and get FREE SHIPPING

Hand Tap

Surface Processing
Nitriding treatment
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Pitch (mm) Lower Neck Part L1 (mm) Chamfer Lcf Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Lower Neck Part L1 (mm) Chamfer Lcf Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 29 1.5P 7 4.5 19 6 OH3 62 3 M6 1PC 1 EX-DC-HT OH3 1.5P M6x1 08993223 11.99 SGD
Shipped after 2018-04-27
1.5 55 3P - - 37 14 OH4 100 4 M18 1PC 1 EX-DC-HT OH4 3P M18x1.5 08993512 68.99 SGD
Shipped after 2018-04-27
2 52 3P - - 32 12.5 OH4 95 4 M16 1PC 1 EX-DC-HT OH4 3P M16x2 08993451 53.99 SGD
Shipped after 2018-04-27
2 48 3P - 8 30 10.5 OH4 88 4 M14 1PC 1 EX-DC-HT OH4 3P M14x2 08993415 38.99 SGD
Shipped after 2018-04-27
2 52 1.5P - - 32 12.5 OH4 95 4 M16 1PC 1 EX-DC-HT OH4 1.5P M16x2 08993467 53.99 SGD
Shipped after 2018-04-27
1.5 52 1.5P - - 32 12.5 OH4 95 4 M16 1PC 1 EX-DC-HT OH4 1.5P M16x1.5 08993485 53.99 SGD
Shipped after 2018-04-27
1 41 1.5P 8 5.5 24 7 OH3 75 4 M10 1PC 1 EX-DC-HT OH3 1.5P M10x1 08993327 26.99 SGD
Shipped after 2018-04-27
0.4 - 3P 5 2.5 - 3 OH2 40 3 M2 1PC 1 EX-DC-HT OH2 3P M2x0.4 08993056 19.99 SGD
Shipped after 2018-04-27
0.45 - 3P 5 2.5 - 3 OH2 44 3 M2.6 1PC 1 EX-DC-HT OH2 3P M2.6x0.45 08993117 13.99 SGD
Shipped after 2018-04-27
0.45 - 1.5P 5 2.5 - 3 OH2 44 3 M2.5 1PC 1 EX-DC-HT OH2 1.5P M2.5x0.45 08993101 15.99 SGD
Shipped after 2018-04-27
1.75 48 3P 9 6.5 29 8.5 OH4 82 4 M12 1PC 1 EX-DC-HT OH4 3P M12x1.75 08993336 27.99 SGD
Shipped after 2018-04-27
1.25 37 1.5P 8 5 22 6.2 OH4 70 4 M8 1PC 1 EX-DC-HT OH4 1.5P M8x1.25 08993241 16.99 SGD
Shipped after 2018-04-27
1.5 48 1.5P 9 6.5 29 8.5 OH4 82 4 M12 1PC 1 EX-DC-HT OH4 1.5P M12x1.5 08993363 27.99 SGD
Shipped after 2018-04-27
1.25 48 1.5P 9 6.5 29 8.5 OH4 82 4 M12 1PC 1 EX-DC-HT OH4 1.5P M12x1.25 08993381 27.99 SGD
Shipped after 2018-04-27
0.5 19 3P 6 3.2 - 4 OH3 46 3 M3 1PC 1 EX-DC-HT OH3 3P M3x0.5 08993135 10.99 SGD
Shipped after 2018-04-27
0.45 - 3P 5 2.5 - 3 OH2 44 3 M2.5 1PC 1 EX-DC-HT OH2 3P M2.5x0.45 08993092 15.99 SGD
Shipped after 2018-04-27
0.3 - 3P 5 2.5 9 3 OH2 34 3 M1.4 1PC 1 EX-DC-HT OH2 3P M1.4x0.3 08993013 26.99 SGD
Shipped after 2018-04-27
0.45 - 1.5P 5 2.5 - 3 OH2 44 3 M2.6 1PC 1 EX-DC-HT OH2 1.5P M2.6x0.45 08993126 13.99 SGD
Shipped after 2018-04-27
1.5 58 3P - - 37 15 OH4 105 4 M20 1PC 1 EX-DC-HT OH4 3P M20x1.5 08993555 91.99 SGD
Shipped after 2018-04-26
1.5 52 3P - - 32 12.5 OH4 95 4 M16 1PC 1 EX-DC-HT OH4 3P M16x1.5 08993476 53.99 SGD
Shipped after 2018-04-27
1.75 48 1.5P 9 6.5 29 8.5 OH4 82 4 M12 1PC 1 EX-DC-HT OH4 1.5P M12x1.75 08993345 27.99 SGD
Shipped after 2018-04-27
1.25 41 1.5P 8 5.5 24 7 OH4 75 4 M10 1PC 1 EX-DC-HT OH4 1.5P M10x1.25 08993302 20.99 SGD
Shipped after 2018-04-27
1 48 3P 9 6.5 29 8.5 OH3 82 4 M12 1PC 1 EX-DC-HT OH3 3P M12x1 08993397 34.99 SGD
Shipped after 2018-04-27
1 37 1.5P 8 5 22 6.2 OH3 70 4 M8 1PC 1 EX-DC-HT OH3 1.5P M8x1 08993266 20.99 SGD
Shipped after 2018-04-27
0.8 24 1.5P 7 4.5 - 5.5 OH3 60 3 M5 1PC 1 EX-DC-HT OH3 1.5P M5x0.8 08993205 10.99 SGD
Shipped after 2018-04-27
0.6 20 1.5P 6 3.2 - 4 OH3 48 3 M3.5 1PC 1 EX-DC-HT OH3 1.5P M3.5x0.6 08993162 11.99 SGD
Shipped after 2018-04-27
0.4 - 1.5P 5 2.5 - 3 OH2 40 3 M2 1PC 1 EX-DC-HT OH2 1.5P M2x0.4 08993065 19.99 SGD
Shipped after 2018-04-27
2.5 58 1.5P - - 37 15 OH4 105 4 M20 1PC 1 EX-DC-HT OH4 1.5P M20x2.5 08993546 91.99 SGD
Shipped after 2018-04-27
1.5 58 1.5P - - 37 15 OH4 105 4 M20 1PC 1 EX-DC-HT OH4 1.5P M20x1.5 08993564 91.99 SGD
Shipped after 2018-04-27
2 48 1.5P - 8 30 10.5 OH4 88 4 M14 1PC 1 EX-DC-HT OH4 1.5P M14x2 08993424 38.99 SGD
Shipped after 2018-04-27
0.7 21 1.5P 7 4 - 5 OH3 52 3 M4 1PC 1 EX-DC-HT OH3 1.5P M4x0.7 08993187 10.99 SGD
Shipped after 2018-04-27
0.5 19 1.5P 6 3.2 - 4 OH3 46 3 M3 1PC 1 EX-DC-HT OH3 1.5P M3x0.5 08993144 10.99 SGD
Shipped after 2018-04-27
0.4 - 3P 5 2.5 - 3 OH2 42 3 M2.3 1PC 1 EX-DC-HT OH2 3P M2.3x0.4 08993074 18.99 SGD
Shipped after 2018-04-27
2.5 55 1.5P - - 37 14 OH4 100 4 M18 1PC 1 EX-DC-HT OH4 1.5P M18x2.5 08993503 68.99 SGD
Shipped after 2018-04-27
1.5 55 1.5P - - 37 14 OH4 100 4 M18 1PC 1 EX-DC-HT OH4 1.5P M18x1.5 08993521 68.99 SGD
Shipped after 2018-04-27
1.5 41 1.5P 8 5.5 24 7 OH4 75 4 M10 1PC 1 EX-DC-HT OH4 1.5P M10x1.5 08993284 20.99 SGD
Shipped after 2018-04-27
0.8 24 3P 7 4.5 - 5.5 OH3 60 3 M5 1PC 1 EX-DC-HT OH3 3P M5x0.8 08993196 10.99 SGD
Shipped after 2018-04-27
0.4 - 1.5P 5 2.5 - 3 OH2 42 3 M2.3 1PC 1 EX-DC-HT OH2 1.5P M2.3x0.4 08993083 18.99 SGD
Shipped after 2018-04-27
2.5 58 3P - - 37 15 OH4 105 4 M20 1PC 1 EX-DC-HT OH4 3P M20x2.5 08993537 91.99 SGD
Shipped after 2018-04-27
1.5 48 3P - 8 30 10.5 OH4 88 4 M14 1PC 1 EX-DC-HT OH4 3P M14x1.5 08993433 38.99 SGD
Shipped after 2018-04-26
1.25 48 3P 9 6.5 29 8.5 OH4 82 4 M12 1PC 1 EX-DC-HT OH4 3P M12x1.25 08993372 27.99 SGD
Shipped after 2018-04-27
0.7 21 3P 7 4 - 5 OH3 52 3 M4 1PC 1 EX-DC-HT OH3 3P M4x0.7 08993171 10.99 SGD
Shipped after 2018-04-27
2.5 55 3P - - 37 14 OH4 100 4 M18 1PC 1 EX-DC-HT OH4 3P M18x2.5 08993494 68.99 SGD
Shipped after 2018-04-27
1 37 3P 8 5 22 6.2 OH3 70 4 M8 1PC 1 EX-DC-HT OH3 3P M8x1 08993257 20.99 SGD
Shipped after 2018-04-27
1 29 3P 7 4.5 19 6 OH3 62 3 M6 1PC 1 EX-DC-HT OH3 3P M6x1 08993214 11.99 SGD
Shipped after 2018-04-27
1 48 1.5P 9 6.5 29 8.5 OH3 82 4 M12 1PC 1 EX-DC-HT OH3 1.5P M12x1 08993406 34.99 SGD
Shipped after 2018-04-27
0.35 - 1.5P 5 2.5 - 3 OH2 36 3 M1.7 1PC 1 EX-DC-HT OH2 1.5P M1.7x0.35 08993047 23.99 SGD
Shipped after 2018-04-27
0.3 - 1.5P 5 2.5 9 3 OH2 34 3 M1.4 1PC 1 EX-DC-HT OH2 1.5P M1.4x0.3 08993022 26.99 SGD
Shipped after 2018-04-27
1.25 37 3P 8 5 22 6.2 OH4 70 4 M8 1PC 1 EX-DC-HT OH4 3P M8x1.25 08993232 16.99 SGD
Shipped after 2018-04-27
1.5 48 3P 9 6.5 29 8.5 OH4 82 4 M12 1PC 1 EX-DC-HT OH4 3P M12x1.5 08993354 27.99 SGD
Shipped after 2018-04-27
1.5 41 3P 8 5.5 24 7 OH4 75 4 M10 1PC 1 EX-DC-HT OH4 3P M10x1.5 08993275 20.99 SGD
Shipped after 2018-04-27
1.25 41 3P 8 5.5 24 7 OH4 75 4 M10 1PC 1 EX-DC-HT OH4 3P M10x1.25 08993293 20.99 SGD
Shipped after 2018-04-27
1.5 48 1.5P - 8 30 10.5 OH4 88 4 M14 1PC 1 EX-DC-HT OH4 1.5P M14x1.5 08993442 38.99 SGD
Shipped after 2018-04-27
0.6 20 3P 6 3.2 - 4 OH3 48 3 M3.5 1PC 1 EX-DC-HT OH3 3P M3.5x0.6 08993153 11.99 SGD
Shipped after 2018-04-27
1 41 3P 8 5.5 24 7 OH3 75 4 M10 1PC 1 EX-DC-HT OH3 3P M10x1 08993311 26.99 SGD
Shipped after 2018-04-27
0.35 - 3P 5 2.5 - 3 OH2 36 3 M1.7 1PC 1 EX-DC-HT OH2 3P M1.7x0.35 08993031 23.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products