Buy more than* S$200* and get FREE SHIPPING

2 Flute Extra Long Blade HSS Square End Mill, EXDL

5.00 (1)
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 0 - -0.03 6 3 70 1PC 1 EX-GDXL 3.7x200x100 09061087 38.99 SGD
Shipped after 2018-01-22
55 0 to -0.03 10 9 100 1PC 1 EX-GDXL 4.3x200x100 09061141 51.99 SGD
Shipped after 2018-01-25
50 0 to -0.03 10 8 95 1PC 1 EX-GDXL 4.2x200x100 09061132 44.99 SGD
Shipped after 2018-01-25
150 0 to -0.03 25 30 220 1PC 1 EX-GDXL 5.5x200x105 09061263 409.99 SGD
Shipped after 2018-01-26
150 0 to -0.03 25 28 220 1PC 1 EX-GDXL 5.4x200x105 09061254 369.99 SGD
Shipped after 2018-01-26
150 0 to -0.03 25 25 220 1PC 1 EX-GDXL 5.3x200x105 09061245 279.99 SGD
Shipped after 2018-01-26
100 0 to -0.03 16 18 155 1PC 1 EX-GDXL 4.9x200x100 09061202 149.99 SGD
Shipped after 2018-01-26
150 0 to -0.03 32 34 235 1PC 1 EX-GDXL 5.7x200x105 09061281 539.99 SGD
Shipped after 2018-01-26
150 0 to -0.03 32 40 235 1PC 1 EX-GDXL 6.0x200x110 09061315 729.99 SGD
Shipped after 2018-01-26
100 0 to -0.03 16 16 155 1PC 1 EX-GDXL 4.8x200x100 09061193 129.99 SGD
Shipped after 2018-01-26
150 0 to -0.03 32 32 235 1PC 1 EX-GDXL 5.6x200x105 09061272 459.99 SGD
Shipped after 2018-01-26
100 0 to -0.03 16 15 155 1PC 1 EX-GDXL 4.7x200x100 09061184 109.99 SGD
Shipped after 2018-01-26
45 0 to -0.03 10 7 90 1PC 1 EX-GDXL 4.1x200x100 09061123 48.99 SGD
Shipped after 2018-01-26
40 0 to -0.03 8 6 80 1PC 1 EX-GDXL 4x200x100 09061114 40.99 SGD
Shipped after 2018-01-22
40 0 to -0.03 8 5 80 1PC 1 EX-GDXL 3.9x200x100 09061105 40.99 SGD
Shipped after 2018-01-22
30 0 to -0.03 8 4 70 1PC 1 EX-GDXL 3.8x200x100 09061096 42.99 SGD
Shipped after 2018-01-25
150 0 to -0.03 32 38 235 1PC 1 EX-GDXL 5.9x200x105 09061306 629.99 SGD
Shipped after 2018-01-26
150 0 to -0.03 32 35 235 1PC 1 EX-GDXL 5.8x200x105 09061297 539.99 SGD
Shipped after 2018-01-26
120 0 to -0.03 20 22 185 1PC 1 EX-GDXL 5.1x200x105 09061227 239.99 SGD
Shipped after 2018-01-26
100 0 to -0.03 16 14 155 1PC 1 EX-GDXL 4.6x200x100 09061175 109.99 SGD
Shipped after 2018-01-26
100 0 to -0.03 12 12 150 1PC 1 EX-GDXL 4.5x200x100 09061166 73.99 SGD
Shipped after 2018-01-22
80 0 to -0.03 10 10 125 1PC 1 EX-GDXL 4.4x200x100 09061157 55.99 SGD
Shipped after 2018-01-22
120 0 to -0.03 25 24 190 1PC 1 EX-GDXL 5.2x200x105 09061236 259.99 SGD
Shipped after 2018-01-26
120 0 to -0.03 20 20 185 1PC 1 EX-GDXL 5x200x105 09061211 199.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Process parts
5
From Japan
On 2018-01-04 14:36:16
Sharpness is also good and there is not particularly trouble. I also want to buy next time.
This review is about item#9061157.

Related Products