Buy more than* S$200* and get FREE SHIPPING

EX Gold Long Drill General Applications, EX-GDXL

Helix Angle (Degree)
38
Blade Diameter Tolerance
h8
Surface Processing
TiN coating
Material
Cobalt HSS
...see all>
Product Options
ADD TO CART
Overall Length L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 - - 120 10.1 10.1 R type thinning 1PC 1 EX-GDXL 12.7x250x160 09120465 219.99 SGD
Shipped after 2018-02-26
200 - - 115 9.7 9.7 R type thinning 1PC 1 EX-GDXL 12.3x250x160 09120422 199.99 SGD
Shipped after 2018-02-26
200 - - 115 8.1 8.1 R type thinning 1PC 1 EX-GDXL 10.7x250x160 09120264 159.99 SGD
Shipped after 2018-02-26
150 1-0425 630-4044 90 7 7 R type thinning 1PC 1 EX-GDXL 5x250x160 09119695 75.99 SGD
Shipped after 2018-02-26
200 - - 110 7.4 7.4 R type thinning 1PC 1 EX-GDXL 10x250x160 09120194 129.99 SGD
Shipped after 2018-02-26
150 - - 90 7.4 7.4 R type thinning 1PC 1 EX-GDXL 5.4x250x160 09119731 109.99 SGD
Shipped after 2018-02-26
150 - - 90 7.1 7.1 R type thinning 1PC 1 EX-GDXL 5.1x250x160 09119704 109.99 SGD
Shipped after 2018-02-26
200 1-0425 372-9257 110 7 7 R type thinning 1PC 1 EX-GDXL 9.6x250x160 09120151 90.99 SGD
Shipped after 2018-02-26
200 - - 110 6.9 6.9 R type thinning 1PC 1 EX-GDXL 9.5x250x160 09120142 90.99 SGD
Shipped after 2018-02-26
250 - - 160 6.7 6.7 R type thinning 1PC 1 EX-GDXL 10.4x300x200 09120946 129.99 SGD
Shipped after 2018-02-26
150 - - 90 6.6 6.6 R type thinning 1PC 1 EX-GDXL 12.8x200x120 09119652 95.99 SGD
Shipped after 2018-02-26
150 - - 90 6.4 6.4 R type thinning 1PC 1 EX-GDXL 12.6x200x120 09119634 85.99 SGD
Shipped after 2018-02-26
200 - - 110 6.3 6.3 R type thinning 1PC 1 EX-GDXL 8.9x250x160 09120081 109.99 SGD
Shipped after 2018-02-26
150 - - 90 6.2 6.2 R type thinning 1PC 1 EX-GDXL 12.4x200x120 09119616 85.99 SGD
Shipped after 2018-02-26
150 - - 85 5.4 5.4 R type thinning 1PC 1 EX-GDXL 11.6x200x120 09119537 73.99 SGD
Shipped after 2018-02-26
150 - - 85 5.3 5.3 R type thinning 1PC 1 EX-GDXL 11.5x200x120 09119521 73.99 SGD
Shipped after 2018-02-26
250 - - 160 5.2 5.2 R type thinning 1PC 1 EX-GDXL 8.9x300x200 09120797 84.99 SGD
Shipped after 2018-02-26
150 - - 85 5.2 5.2 R type thinning 1PC 1 EX-GDXL 11.4x200x120 09119512 56.99 SGD
Shipped after 2018-02-26
250 - - 160 5.1 5.1 R type thinning 1PC 1 EX-GDXL 8.8x300x200 09120781 84.99 SGD
Shipped after 2018-02-26
200 - - 100 4.8 4.8 R type thinning 1PC 1 EX-GDXL 7.4x250x160 09119932 63.99 SGD
Shipped after 2018-02-26
150 - - 80 4.8 4.8 R type thinning 1PC 1 EX-GDXL 11x200x120 09119476 55.99 SGD
Shipped after 2018-02-26
200 - - 100 4.7 4.7 R type thinning 1PC 1 EX-GDXL 7.3x250x160 09119923 63.99 SGD
Shipped after 2018-02-26
200 - - 100 4.6 4.6 R type thinning 1PC 1 EX-GDXL 7.2x250x160 09119914 63.99 SGD
Shipped after 2018-02-26
150 - - 80 4.6 4.6 R type thinning 1PC 1 EX-GDXL 10.8x200x120 09119451 55.99 SGD
Shipped after 2018-02-26
100 - - 60 4.6 4.6 R type thinning 1PC 1 EX-GDXL 9.1x200x115 09119284 46.99 SGD
Shipped after 2018-02-26
200 1-0425 630-3838 100 4.5 4.5 R type thinning 1PC 1 EX-GDXL 7.1x250x160 09119905 56.99 SGD
Shipped after 2018-02-26
150 1-0425 630-3820 80 4.5 4.5 R type thinning 1PC 1 EX-GDXL 10.7x200x120 09119442 48.99 SGD
Shipped after 2018-02-26
100 1-0425 630-3811 60 4.5 4.5 R type thinning 1PC 1 EX-GDXL 9x200x115 09119275 39.99 SGD
Shipped after 2018-02-26
100 - - 60 4.3 4.3 R type thinning 1PC 1 EX-GDXL 8.8x200x115 09119257 42.99 SGD
Shipped after 2018-02-26
200 1-0425 630-3803 100 4.2 4.2 R type thinning 1PC 1 EX-GDXL 6.8x250x160 09119871 56.99 SGD
Shipped after 2018-02-26
150 1-0425 630-3790 80 4.2 4.2 R type thinning 1PC 1 EX-GDXL 10.4x200x120 09119415 48.99 SGD
Shipped after 2018-02-26
200 - - 100 4.1 4.1 R type thinning 1PC 1 EX-GDXL 6.7x250x160 09119862 59.99 SGD
Shipped after 2018-02-26
150 - - 80 4.1 4.1 R type thinning 1PC 1 EX-GDXL 10.3x200x120 09119406 50.99 SGD
Shipped after 2018-02-26
100 - - 60 4.1 4.1 R type thinning 1PC 1 EX-GDXL 8.6x200x115 09119232 42.99 SGD
Shipped after 2018-02-26
150 1-0425 630-3773 80 4 4 R type thinning 1PC 1 EX-GDXL 10.2x200x120 09119397 43.99 SGD
Shipped after 2018-02-26
100 1-0425 630-3765 60 4 4 R type thinning 1PC 1 EX-GDXL 8.5x200x115 09119223 35.99 SGD
Shipped after 2018-02-26
150 1-0425 630-3757 75 3 3 R type thinning 1PC 1 EX-GDXL 9.2x200x115 09119293 35.99 SGD
Shipped after 2018-02-26
100 1-0425 630-3714 55 3.3 3.3 X-shaped thinning 1PC 1 EX-GDXL 7.8x200x110 09119153 32.99 SGD
Shipped after 2018-02-26
150 - - 75 3.1 3.1 R type thinning 1PC 1 EX-GDXL 9.3x200x115 09119302 41.99 SGD
Shipped after 2018-02-26
100 - - 50 2.9 2.9 X-shaped thinning 1PC 1 EX-GDXL 7.4x200x110 09119117 31.99 SGD
Shipped after 2018-02-26
100 - - 50 2.8 2.8 X-shaped thinning 1PC 1 EX-GDXL 7.3x200x110 09119101 33.99 SGD
Shipped after 2018-02-26
100 - - 50 2.4 2.4 X-shaped thinning 1PC 1 EX-GDXL 6.9x200x110 09119065 31.99 SGD
Shipped after 2018-02-26
150 1-0425 630-3722 75 3.3 3.3 R type thinning 1PC 1 EX-GDXL 9.5x200x115 09119327 41.99 SGD
Shipped after 2018-02-26
100 - - 50 2.5 2.5 X-shaped thinning 1PC 1 EX-GDXL 7.0x200x110 09119074 30.99 SGD
Shipped after 2018-02-26
200 - - 120 12.6 12.6 R type thinning 1PC 1 EX-GDXL 8.1x300x200 09120711 319.99 SGD
Shipped after 2018-02-26
200 - - 120 12.5 12.5 R type thinning 1PC 1 EX-GDXL 8x300x200 09120702 229.99 SGD
Shipped after 2018-02-26
200 - - 120 12.4 12.4 R type thinning 1PC 1 EX-GDXL 7.9x300x200 09120693 299.99 SGD
Shipped after 2018-02-26
200 - - 120 10.6 10.6 R type thinning 1PC 1 EX-GDXL 6.1x300x200 09120517 239.99 SGD
Shipped after 2018-02-26
200 - - 120 10.5 10.5 R type thinning 1PC 1 EX-GDXL 6x300x200 09120501 169.99 SGD
Shipped after 2018-02-26
200 - - 115 9.1 9.1 R type thinning 1PC 1 EX-GDXL 11.7x250x160 09120361 189.99 SGD
Shipped after 2018-02-26
200 - - 115 8.9 8.9 R type thinning 1PC 1 EX-GDXL 11.5x250x160 09120343 169.99 SGD
Shipped after 2018-02-26
200 - - 115 8.7 8.7 R type thinning 1PC 1 EX-GDXL 11.3x250x160 09120325 169.99 SGD
Shipped after 2018-02-26
200 - - 110 7.8 7.8 R type thinning 1PC 1 EX-GDXL 10.4x250x160 09120237 139.99 SGD
Shipped after 2018-02-26
250 - - 160 6 6 R type thinning 1PC 1 EX-GDXL 9.7x300x200 09120876 91.99 SGD
Shipped after 2018-02-26
150 1-0425 693-2398 90 6 6 R type thinning 1PC 1 EX-GDXL 12.2x200x120 09119591 59.99 SGD
Shipped after 2018-02-26
250 - - 160 6.8 6.8 R type thinning 1PC 1 EX-GDXL 10.5x300x200 09120955 109.99 SGD
Shipped after 2018-02-26
250 - - 160 6.3 6.3 R type thinning 1PC 1 EX-GDXL 10x300x200 09120903 119.99 SGD
Shipped after 2018-02-26
150 - - 90 6.3 6.3 R type thinning 1PC 1 EX-GDXL 12.5x200x120 09119625 85.99 SGD
Shipped after 2018-02-26
200 - - 110 6.2 6.2 R type thinning 1PC 1 EX-GDXL 8.8x250x160 09120072 109.99 SGD
Shipped after 2018-03-05
250 - - 130 5 5 R type thinning 1PC 1 EX-GDXL 8.6x300x200 09120763 77.99 SGD
Shipped after 2018-02-26
150 - - 85 5.9 5.9 R type thinning 1PC 1 EX-GDXL 12.1x200x120 09119582 77.99 SGD
Shipped after 2018-02-26
150 - - 85 5.8 5.8 R type thinning 1PC 1 EX-GDXL 12x200x120 09119573 77.99 SGD
Shipped after 2018-02-26
250 - - 160 5.7 5.7 R type thinning 1PC 1 EX-GDXL 9.4x300x200 09120842 99.99 SGD
Shipped after 2018-02-26
200 - - 105 5.7 5.7 R type thinning 1PC 1 EX-GDXL 8.3x250x160 09120027 94.99 SGD
Shipped after 2018-02-26
200 - - 105 5.6 5.6 R type thinning 1PC 1 EX-GDXL 8.2x250x160 09120011 94.99 SGD
Shipped after 2018-02-26
150 - - 85 5.6 5.6 R type thinning 1PC 1 EX-GDXL 11.8x200x120 09119555 77.99 SGD
Shipped after 2018-02-26
250 - - 160 5.5 5.5 R type thinning 1PC 1 EX-GDXL 9.2x300x200 09120824 84.99 SGD
Shipped after 2018-02-26
200 - - 105 5.3 5.3 R type thinning 1PC 1 EX-GDXL 7.9x250x160 09119984 87.99 SGD
Shipped after 2018-02-26
200 - - 105 5.2 5.2 R type thinning 1PC 1 EX-GDXL 7.8x250x160 09119975 66.99 SGD
Shipped after 2018-02-26
200 - - 105 5.1 5.1 R type thinning 1PC 1 EX-GDXL 7.7x250x160 09119966 66.99 SGD
Shipped after 2018-02-26
150 1-0425 630-3854 85 5.1 5.1 R type thinning 1PC 1 EX-GDXL 11.3x200x120 09119503 56.99 SGD
Shipped after 2018-02-26
200 - - 100 4.3 4.3 R type thinning 1PC 1 EX-GDXL 6.9x250x160 09119887 59.99 SGD
Shipped after 2018-02-26
100 1-0425 630-3781 60 4.2 4.2 R type thinning 1PC 1 EX-GDXL 8.7x200x115 09119241 40.99 SGD
Shipped after 2018-02-26
200 - - 100 3 3 R type thinning 1PC 1 EX-GDXL 5.6x250x160 09119756 48.99 SGD
Shipped after 2018-02-26
200 - - 100 3.9 3.9 R type thinning 1PC 1 EX-GDXL 6.5x250x160 09119844 55.99 SGD
Shipped after 2018-02-26
150 - - 75 3.9 3.9 R type thinning 1PC 1 EX-GDXL 10.1x200x120 09119381 45.99 SGD
Shipped after 2018-02-26
100 - - 55 3.9 3.9 X-shaped thinning 1PC 1 EX-GDXL 8.4x200x115 09119214 37.99 SGD
Shipped after 2018-02-26
200 - - 100 3.8 3.8 R type thinning 1PC 1 EX-GDXL 6.4x250x160 09119835 55.99 SGD
Shipped after 2018-02-26
150 - - 75 3.8 3.8 R type thinning 1PC 1 EX-GDXL 10x200x120 09119372 45.99 SGD
Shipped after 2018-02-26
150 - - 75 3.7 3.7 R type thinning 1PC 1 EX-GDXL 9.9x200x115 09119363 45.99 SGD
Shipped after 2018-02-26
100 - - 55 3.7 3.7 X-shaped thinning 1PC 1 EX-GDXL 8.2x200x115 09119196 37.99 SGD
Shipped after 2018-02-26
200 - - 100 3.6 3.6 R type thinning 1PC 1 EX-GDXL 6.2x250x160 09119817 55.99 SGD
Shipped after 2018-02-26
100 - - 55 3.6 3.6 X-shaped thinning 1PC 1 EX-GDXL 8.1x200x115 09119187 37.99 SGD
Shipped after 2018-02-26
100 - - 55 3.4 3.4 X-shaped thinning 1PC 1 EX-GDXL 7.9x200x110 09119162 34.99 SGD
Shipped after 2018-02-26
200 - - 100 3.3 3.3 R type thinning 1PC 1 EX-GDXL 5.9x250x160 09119783 50.99 SGD
Shipped after 2018-02-26
200 - - 115 9.4 9.4 R type thinning 1PC 1 EX-GDXL 12x250x160 09120395 189.99 SGD
Shipped after 2018-02-26
200 - - 115 8.8 8.8 R type thinning 1PC 1 EX-GDXL 11.4x250x160 09120334 169.99 SGD
Shipped after 2018-02-26
200 1-0425 630-4061 115 8.5 8.5 R type thinning 1PC 1 EX-GDXL 11.1x250x160 09120307 129.99 SGD
Shipped after 2018-02-26
200 - - 115 8.4 8.4 R type thinning 1PC 1 EX-GDXL 11x250x160 09120291 159.99 SGD
Shipped after 2018-02-26
200 - - 110 7.6 7.6 R type thinning 1PC 1 EX-GDXL 10.2x250x160 09120212 139.99 SGD
Shipped after 2018-02-26
200 - - 110 6.6 6.6 R type thinning 1PC 1 EX-GDXL 9.2x250x160 09120115 119.99 SGD
Shipped after 2018-02-26
250 - - 160 6.5 6.5 R type thinning 1PC 1 EX-GDXL 10.2x300x200 09120921 99.99 SGD
Shipped after 2018-02-26
200 - - 110 6.5 6.5 R type thinning 1PC 1 EX-GDXL 9.1x250x160 09120106 81.99 SGD
Shipped after 2018-02-26
250 - - 160 6.2 6.2 R type thinning 1PC 1 EX-GDXL 9.9x300x200 09120894 119.99 SGD
Shipped after 2018-02-26
250 - - 160 6.1 6.1 R type thinning 1PC 1 EX-GDXL 9.8x300x200 09120885 119.99 SGD
Shipped after 2018-02-26
150 - - 90 6.1 6.1 R type thinning 1PC 1 EX-GDXL 12.3x200x120 09119607 85.99 SGD
Shipped after 2018-02-26
200 1-0425 630-3935 110 6 6 R type thinning 1PC 1 EX-GDXL 8.6x250x160 09120054 73.99 SGD
Shipped after 2018-02-26
200 - - 105 5 5 R type thinning 1PC 1 EX-GDXL 7.6x250x160 09119957 60.99 SGD
Shipped after 2018-02-26
150 1-0425 630-3919 85 5 5 R type thinning 1PC 1 EX-GDXL 11.2x200x120 09119494 52.99 SGD
Shipped after 2018-02-26
250 - - 160 5.9 5.9 R type thinning 1PC 1 EX-GDXL 9.6x300x200 09120867 99.99 SGD
Shipped after 2018-02-26
250 - - 160 5.6 5.6 R type thinning 1PC 1 EX-GDXL 9.3x300x200 09120833 99.99 SGD
Shipped after 2018-02-26
150 - - 85 5.5 5.5 R type thinning 1PC 1 EX-GDXL 11.7x200x120 09119546 56.99 SGD
Shipped after 2018-02-26
250 - - 160 5.3 5.3 R type thinning 1PC 1 EX-GDXL 9x300x200 09120806 91.99 SGD
Shipped after 2018-02-26
150 - - 80 4.7 4.7 R type thinning 1PC 1 EX-GDXL 10.9x200x120 09119467 55.99 SGD
Shipped after 2018-02-26
150 - - 80 4.3 4.3 R type thinning 1PC 1 EX-GDXL 10.5x200x120 09119424 50.99 SGD
Shipped after 2018-02-26
200 - - 100 3.5 3.5 R type thinning 1PC 1 EX-GDXL 6.1x250x160 09119801 50.99 SGD
Shipped after 2018-02-26
150 - - 75 3.4 3.4 R type thinning 1PC 1 EX-GDXL 9.6x200x115 09119336 41.99 SGD
Shipped after 2018-02-26
200 - - 100 3.2 3.2 R type thinning 1PC 1 EX-GDXL 5.8x250x160 09119774 50.99 SGD
Shipped after 2018-02-26
150 - - 75 3.2 3.2 R type thinning 1PC 1 EX-GDXL 9.4x200x115 09119311 41.99 SGD
Shipped after 2018-02-26
100 - - 55 3.2 3.2 X-shaped thinning 1PC 1 EX-GDXL 7.7x200x110 09119144 34.99 SGD
Shipped after 2018-02-26
200 - - 100 3.1 3.1 R type thinning 1PC 1 EX-GDXL 5.7x250x160 09119765 50.99 SGD
Shipped after 2018-02-26
100 - - 50 2.7 2.7 X-shaped thinning 1PC 1 EX-GDXL 7.2x200x110 09119092 31.99 SGD
Shipped after 2018-02-26
100 - - 50 2.6 2.6 X-shaped thinning 1PC 1 EX-GDXL 7.1x200x110 09119083 31.99 SGD
Shipped after 2018-02-26
100 - - 40 2.4 2.4 X-shaped thinning 1PC 1 EX-GDXL 6.4x200x110 09119013 30.99 SGD
Shipped after 2018-02-26
100 - - 50 2.3 2.3 X-shaped thinning 1PC 1 EX-GDXL 6.8x200x110 09119056 31.99 SGD
Shipped after 2018-02-26
100 - - 40 2.3 2.3 X-shaped thinning 1PC 1 EX-GDXL 6.3x200x110 09119004 30.99 SGD
Shipped after 2018-02-26
100 - - 50 2.2 2.2 X-shaped thinning 1PC 1 EX-GDXL 6.7x200x110 09119047 31.99 SGD
Shipped after 2018-02-26
200 - - 120 12 12 R type thinning 1PC 1 EX-GDXL 7.5x300x200 09120657 219.99 SGD
Shipped after 2018-02-26
200 - - 120 11.9 11.9 R type thinning 1PC 1 EX-GDXL 7.4x300x200 09120641 279.99 SGD
Shipped after 2018-02-26
200 - - 120 11.1 11.1 R type thinning 1PC 1 EX-GDXL 6.6x300x200 09120562 259.99 SGD
Shipped after 2018-02-26
200 1-0425 630-3641 120 10 10 R type thinning 1PC 1 EX-GDXL 12.6x250x160 09120456 159.99 SGD
Shipped after 2018-02-26
200 - - 120 10.8 10.8 R type thinning 1PC 1 EX-GDXL 6.3x300x200 09120535 239.99 SGD
Shipped after 2018-02-26
200 - - 120 10.7 10.7 R type thinning 1PC 1 EX-GDXL 6.2x300x200 09120526 239.99 SGD
Shipped after 2018-02-26
200 - - 120 10.2 10.2 R type thinning 1PC 1 EX-GDXL 12.8x250x160 09120474 219.99 SGD
Shipped after 2018-02-26
200 - - 115 9.9 9.9 R type thinning 1PC 1 EX-GDXL 12.5x250x160 09120447 199.99 SGD
Shipped after 2018-02-26
200 - - 115 9.8 9.8 R type thinning 1PC 1 EX-GDXL 12.4x250x160 09120431 199.99 SGD
Shipped after 2018-02-26
200 - - 115 9.6 9.6 R type thinning 1PC 1 EX-GDXL 12.2x250x160 09120413 199.99 SGD
Shipped after 2018-02-26
200 - - 115 9.3 9.3 R type thinning 1PC 1 EX-GDXL 11.9x250x160 09120386 189.99 SGD
Shipped after 2018-02-26
200 - - 115 8.3 8.3 R type thinning 1PC 1 EX-GDXL 10.9x250x160 09120282 159.99 SGD
Shipped after 2018-02-26
200 1-0425 630-4052 115 8 8 R type thinning 1PC 1 EX-GDXL 10.6x250x160 09120255 109.99 SGD
Shipped after 2018-02-26
200 - - 110 7.9 7.9 R type thinning 1PC 1 EX-GDXL 10.5x250x160 09120246 139.99 SGD
Shipped after 2018-02-26
150 - - 90 6.9 6.9 R type thinning 1PC 1 EX-GDXL 5x250x130 09119686 75.99 SGD
Shipped after 2018-02-26
200 - - 110 6.7 6.7 R type thinning 1PC 1 EX-GDXL 9.3x250x160 09120124 119.99 SGD
Shipped after 2018-02-26
150 - - 90 6.7 6.7 R type thinning 1PC 1 EX-GDXL 12.9x200x120 09119661 95.99 SGD
Shipped after 2018-02-26
250 - - 160 5 5 R type thinning 1PC 1 EX-GDXL 8.7x300x200 09120772 77.99 SGD
Shipped after 2018-02-26
150 - - 85 5.7 5.7 R type thinning 1PC 1 EX-GDXL 11.9x200x120 09119564 77.99 SGD
Shipped after 2018-02-26
200 - - 120 12.8 12.8 R type thinning 1PC 1 EX-GDXL 8.3x300x200 09120736 319.99 SGD
Shipped after 2018-02-26
200 - - 120 11.3 11.3 R type thinning 1PC 1 EX-GDXL 6.8x300x200 09120587 259.99 SGD
Shipped after 2018-02-26
200 - - 120 10.3 10.3 R type thinning 1PC 1 EX-GDXL 12.9x250x160 09120483 219.99 SGD
Shipped after 2018-02-26
200 - - 115 8.2 8.2 R type thinning 1PC 1 EX-GDXL 10.8x250x160 09120273 159.99 SGD
Shipped after 2018-02-26
200 - - 110 7.5 7.5 R type thinning 1PC 1 EX-GDXL 10.1x250x160 09120203 98.99 SGD
Shipped after 2018-02-26
150 - - 90 7.3 7.3 R type thinning 1PC 1 EX-GDXL 5.3x250x160 09119722 109.99 SGD
Shipped after 2018-02-26
200 1-0425 630-3901 105 5.5 5.5 R type thinning 1PC 1 EX-GDXL 8.1x250x160 09120002 66.99 SGD
Shipped after 2018-02-26
100 1-0425 630-3706 55 3 3 X-shaped thinning 1PC 1 EX-GDXL 7.5x200x110 09119126 32.99 SGD
Shipped after 2018-02-26
100 - - 50 2 2 X-shaped thinning 1PC 1 EX-GDXL 6.5x200x110 09119022 30.99 SGD
Shipped after 2018-02-26
200 - - 120 12.2 12.2 R type thinning 1PC 1 EX-GDXL 7.7x300x200 09120675 299.99 SGD
Shipped after 2018-02-26
200 - - 120 11 11 R type thinning 1PC 1 EX-GDXL 6.5x300x200 09120553 179.99 SGD
Shipped after 2018-02-26
200 - - 110 7.3 7.3 R type thinning 1PC 1 EX-GDXL 9.9x250x160 09120185 129.99 SGD
Shipped after 2018-02-26
200 - - 110 7.2 7.2 R type thinning 1PC 1 EX-GDXL 9.8x250x160 09120176 129.99 SGD
Shipped after 2018-02-26
100 - - 55 3.1 3.1 X-shaped thinning 1PC 1 EX-GDXL 7.6x200x110 09119135 34.99 SGD
Shipped after 2018-02-26
200 1-0425 630-3692 120 13 13 R type thinning 1PC 1 EX-GDXL 8.5x300x200 09120754 249.99 SGD
Shipped after 2018-02-26
200 - - 120 12.1 12.1 R type thinning 1PC 1 EX-GDXL 7.6x300x200 09120666 299.99 SGD
Shipped after 2018-02-26
200 - - 120 11.8 11.8 R type thinning 1PC 1 EX-GDXL 7.3x300x200 09120632 279.99 SGD
Shipped after 2018-02-26
200 - - 120 11.7 11.7 R type thinning 1PC 1 EX-GDXL 7.2x300x200 09120623 279.99 SGD
Shipped after 2018-02-26
200 - - 120 10.4 10.4 R type thinning 1PC 1 EX-GDXL 13x250x160 09120492 219.99 SGD
Shipped after 2018-02-26
200 1-0425 630-4087 115 9 9 R type thinning 1PC 1 EX-GDXL 11.6x250x160 09120352 139.99 SGD
Shipped after 2018-02-26
200 - - 120 12.7 12.7 R type thinning 1PC 1 EX-GDXL 8.2x300x200 09120727 319.99 SGD
Shipped after 2018-02-26
200 - - 120 12.3 12.3 R type thinning 1PC 1 EX-GDXL 7.8x300x200 09120684 299.99 SGD
Shipped after 2018-02-26
200 - - 120 11.4 11.4 R type thinning 1PC 1 EX-GDXL 6.9x300x200 09120596 259.99 SGD
Shipped after 2018-02-26
200 - - 115 9.5 9.5 R type thinning 1PC 1 EX-GDXL 12.1x250x160 09120404 149.99 SGD
Shipped after 2018-02-26
200 - - 115 9.2 9.2 R type thinning 1PC 1 EX-GDXL 11.8x250x160 09120377 189.99 SGD
Shipped after 2018-02-26
200 - - 115 8.6 8.6 R type thinning 1PC 1 EX-GDXL 11.2x250x160 09120316 169.99 SGD
Shipped after 2018-02-26
200 - - 110 7.7 7.7 R type thinning 1PC 1 EX-GDXL 10.3x250x160 09120221 139.99 SGD
Shipped after 2018-02-26
150 - - 90 7.5 7.5 R type thinning 1PC 1 EX-GDXL 5.5x250x160 09119747 82.99 SGD
Shipped after 2018-02-26
150 - - 90 7.2 7.2 R type thinning 1PC 1 EX-GDXL 5.2x250x160 09119713 109.99 SGD
Shipped after 2018-02-26
200 - - 110 7.1 7.1 R type thinning 1PC 1 EX-GDXL 9.7x250x160 09120167 129.99 SGD
Shipped after 2018-02-26
250 - - 160 6.9 6.9 R type thinning 1PC 1 EX-GDXL 10.6x300x200 09120964 109.99 SGD
Shipped after 2018-02-26
200 - - 110 6.8 6.8 R type thinning 1PC 1 EX-GDXL 9.4x250x160 09120133 90.99 SGD
Shipped after 2018-02-26
150 1-0425 630-3960 90 6.8 6.8 R type thinning 1PC 1 EX-GDXL 13x200x120 09119677 75.99 SGD
Shipped after 2018-02-26
250 - - 160 6.6 6.6 R type thinning 1PC 1 EX-GDXL 10.3x300x200 09120937 129.99 SGD
Shipped after 2018-02-26
150 1-0425 630-3943 90 6.5 6.5 R type thinning 1PC 1 EX-GDXL 12.7x200x120 09119643 66.99 SGD
Shipped after 2018-02-26
250 - - 160 6.4 6.4 R type thinning 1PC 1 EX-GDXL 10.1x300x200 09120912 119.99 SGD
Shipped after 2018-02-26
200 - - 110 6.4 6.4 R type thinning 1PC 1 EX-GDXL 9x250x160 09120097 109.99 SGD
Shipped after 2018-02-26
200 - - 110 6.1 6.1 R type thinning 1PC 1 EX-GDXL 8.7x250x160 09120063 109.99 SGD
Shipped after 2018-02-26
200 - - 105 5.9 5.9 R type thinning 1PC 1 EX-GDXL 8.5x250x160 09120045 94.99 SGD
Shipped after 2018-02-26
250 - - 160 5.8 5.8 R type thinning 1PC 1 EX-GDXL 9.5x300x200 09120851 99.99 SGD
Shipped after 2018-02-26
200 - - 105 5.8 5.8 R type thinning 1PC 1 EX-GDXL 8.4x250x160 09120036 94.99 SGD
Shipped after 2018-02-26
250 - - 160 5.4 5.4 R type thinning 1PC 1 EX-GDXL 9.1x300x200 09120815 91.99 SGD
Shipped after 2018-02-26
200 - - 105 5.4 5.4 R type thinning 1PC 1 EX-GDXL 8x250x160 09119993 87.99 SGD
Shipped after 2018-02-26
200 1-0425 630-3846 100 4 4 R type thinning 1PC 1 EX-GDXL 6.6x250x160 09119853 52.99 SGD
Shipped after 2018-02-26
200 - - 100 4.9 4.9 R type thinning 1PC 1 EX-GDXL 7.5x250x160 09119941 63.99 SGD
Shipped after 2018-02-26
150 - - 80 4.9 4.9 R type thinning 1PC 1 EX-GDXL 11.1x200x120 09119485 55.99 SGD
Shipped after 2018-02-26
200 - - 100 4.4 4.4 R type thinning 1PC 1 EX-GDXL 7x250x160 09119896 59.99 SGD
Shipped after 2018-02-26
150 - - 80 4.4 4.4 R type thinning 1PC 1 EX-GDXL 10.6x200x120 09119433 50.99 SGD
Shipped after 2018-02-26
100 - - 60 4.4 4.4 R type thinning 1PC 1 EX-GDXL 8.9x200x115 09119266 42.99 SGD
Shipped after 2018-02-26
100 - - 55 3.8 3.8 X-shaped thinning 1PC 1 EX-GDXL 8.3x200x115 09119205 37.99 SGD
Shipped after 2018-02-26
200 - - 100 3.7 3.7 R type thinning 1PC 1 EX-GDXL 6.3x250x160 09119826 55.99 SGD
Shipped after 2018-02-26
150 - - 75 3.6 3.6 R type thinning 1PC 1 EX-GDXL 9.8x200x115 09119354 45.99 SGD
Shipped after 2018-02-26
150 1-0425 630-3749 75 3.5 3.5 R type thinning 1PC 1 EX-GDXL 9.7x200x115 09119345 41.99 SGD
Shipped after 2018-02-26
100 1-0425 630-3731 55 3.5 3.5 X-shaped thinning 1PC 1 EX-GDXL 8.0x200x115 09119171 31.99 SGD
Shipped after 2018-02-26
200 - - 100 3.4 3.4 R type thinning 1PC 1 EX-GDXL 6x250x160 09119792 50.99 SGD
Shipped after 2018-02-26
100 - - 40 2.2 2.2 X-shaped thinning 1PC 1 EX-GDXL 6.2x200x110 09118995 30.99 SGD
Shipped after 2018-02-26
100 - - 50 2.1 2.1 X-shaped thinning 1PC 1 EX-GDXL 6.6x200x110 09119031 31.99 SGD
Shipped after 2018-02-26
100 - - 40 2.1 2.1 X-shaped thinning 1PC 1 EX-GDXL 6.1x200x110 09118986 30.99 SGD
Shipped after 2018-02-26
200 - - 120 12.9 12.9 R type thinning 1PC 1 EX-GDXL 8.4x300x200 09120745 319.99 SGD
Shipped after 2018-02-26
200 - - 120 11.6 11.6 R type thinning 1PC 1 EX-GDXL 7.1x300x200 09120614 279.99 SGD
Shipped after 2018-02-26
200 - - 120 11.5 11.5 R type thinning 1PC 1 EX-GDXL 7x300x200 09120605 199.99 SGD
Shipped after 2018-02-26
200 - - 120 11.2 11.2 R type thinning 1PC 1 EX-GDXL 6.7x300x200 09120571 259.99 SGD
Shipped after 2018-02-26
200 - - 120 10.9 10.9 R type thinning 1PC 1 EX-GDXL 6.4x300x200 09120544 239.99 SGD
Shipped after 2018-02-26
100 - - 40 2 2 X-shaped thinning 1PC 1 EX-GDXL 2x100x40 09118977 27.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products