Buy more than* S$200* and get FREE SHIPPING

For high carbon steel Spiral tap (EX-HC-SFT)

Chamfer Lcf
3P
Helix Angle (Degree)
35
Number of Flutes
3
...see all
Product Options
ADD TO CART
Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Under Head Length (mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Material Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Under Head Length (mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Material Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 24 7 - OH2 75 M10 1.5 M4 to M6 will be projecting center. High vanadium high speed steel 8 1PC 1 EX-HC-SFT OH2 M10x1.5 08994605 22.16 SGD
In stock
5 22 6.2 37 OH2 70 M8 1.25 M4 - M6 will be projecting center. High vanadium high speed steel 8 1PC 1 EX-HC-SFT OH2 M8x1.25 08994596 16.62 SGD
In stock
- 37 14 - OH3 100 M18 2.5 - High vanadium high speed steel - 1PC 1 EX-HC-SFT OH3 M18x2.5 08994693 75.02 SGD
Shipped after 2017-07-27
- 37 14 - OH2 100 M18 1.5 - High vanadium high speed steel - 1PC 1 EX-HC-SFT OH2 M18x1.5 08994702 75.02 SGD
Shipped after 2017-07-27
8 30 10.5 - OH2 88 M14 2 - High vanadium high speed steel - 1PC 1 EX-HC-SFT OH2 M14x2 08994657 41.32 SGD
Shipped after 2017-07-27
- 32 12.5 - OH2 95 M16 2 - High vanadium high speed steel - 1PC 1 EX-HC-SFT OH2 M16x2 08994675 55.58 SGD
Shipped after 2017-07-27
8 30 10.5 - OH2 88 M14 1.5 - High vanadium high speed steel - 1PC 1 EX-HC-SFT OH2 M14x1.5 08994666 41.32 SGD
Shipped after 2017-07-27
6.5 29 8.5 - OH2 82 M12 1.5 - High vanadium high speed steel 9 1PC 1 EX-HC-SFT OH2 M12x1.5 08994632 30.60 SGD
Shipped after 2017-07-27
6.5 29 8.5 - OH2 82 M12 1.75 - High vanadium high speed steel 9 1PC 1 EX-HC-SFT OH2 M12x1.75 08994623 30.60 SGD
Shipped after 2017-07-26
6.5 29 8.5 - OH2 82 M12 1.25 - High vanadium high speed steel 9 1PC 1 EX-HC-SFT OH2 M12x1.25 08994641 30.60 SGD
Shipped after 2017-07-27
5.5 24 7 - OH2 75 M10 1.25 - High vanadium high speed steel 8 1PC 1 EX-HC-SFT OH2 M10x1.25 08994614 22.15 SGD
Shipped after 2017-07-27
- 32 12.5 - OH2 95 M16 1.5 - High vanadium high speed steel - 1PC 1 EX-HC-SFT OH2 M16x1.5 08994684 55.58 SGD
Shipped after 2017-07-27
3.2 11 4 19 OH2 46 M3 0.5 M4 - M6 will be projecting center. High vanadium high speed steel 6 1PC 1 EX-HC-SFT OH2 M3x0.5 08994553 11.13 SGD
Shipped after 2017-07-26
4 13 5 - OH2 52 M4 0.7 M4-M6 have potruding centers. High vanadium high-speed steel 7 1PC 1 EX-HC-SFT OH2 M4x0.7 08994562 10.58 SGD
Shipped after 2017-07-26
4.5 16 5.5 - OH2 60 M5 0.8 M4-M6 have potruding centers. High vanadium high-speed steel 7 1PC 1 EX-HC-SFT OH2 M5x0.8 08994571 10.87 SGD
Shipped after 2017-07-26
4.5 19 6 - OH2 62 M6 1 M4-M6 have potruding centers. High vanadium high-speed steel 7 1PC 1 EX-HC-SFT OH2 M6x1 08994587 11.84 SGD
In stock
ADD TO CART

Related Products