Buy more than* S$200* and get FREE SHIPPING

The point tap (EX-HL-POT) for insertion screw threads

5.00 (1)
Chamfer Lcf
5P
Pricision
1B
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Screw Diameter Pitch (mm) Screw Length Lc (mm) Angle Length Lk (mm) Angle Width K (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Pitch (mm) Screw Length Lc (mm) Angle Length Lk (mm) Angle Width K (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 1 19 8 5 33 6.2 65 1PC 1 EX-HL-POT 1B M6x1 08994745 20.99 SGD
Shipped after 2018-02-26
M3 0.5 - 6 3.2 20 4 48 1PC 1 EX-HL-POT 1B M3x0.5 08994711 22.99 SGD
Shipped after 2018-03-02
M10 1.25 29 9 6 48 8.5 82 1PC 1 EX-HL-POT 1B M10x1.25 08994772 39.99 SGD
Shipped after 2018-03-01
M10 1.5 29 9 6 48 8.5 82 1PC 1 EX-HL-POT 1B M10x1.5 08994763 39.99 SGD
Shipped after 2018-03-01
M4 0.7 - 7 4.5 24 5.5 60 1PC 1 EX-HL-POT 1B M4x0.7 08994727 20.99 SGD
Shipped after 2018-03-01
M12 1.75 30 - 8 48 10.5 90 1PC 1 EX-HL-POT 1B M12x1.75 08994781 58.99 SGD
Shipped after 2018-03-01
M5 0.8 19 7 4.5 29 6 62 1PC 1 EX-HL-POT 1B M5x0.8 08994736 19.99 SGD
Shipped after 2018-02-28
M8 1.25 24 8 5.5 41 7 75 1PC 1 EX-HL-POT 1B M8x1.25 08994754 27.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the screw hole collapses
5
From Japan
On 2011-07-22 16:01:49
Although I was giving up, I am satisfied by saying that I returned to the original with this product.
This review is about item#08994772.

Related Products