Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The spiral tap (EX-HL-SFT) for insertion screw threads

3.00 (1)
Chamfer Lcf
2.5P
Helix Angle (Degree)
35
Pricision
1B
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 10.5 90 M12 1.75 - 8 30 1PC 1 EX-HL-SFT 1B M12x1.75 08994867 48.99 SGD
In stock
48 8.5 82 M10 1.25 9 6 29 1PC 1 EX-HL-SFT 1B M10x1.25 08994851 37.99 SGD
Shipped after 2018-06-27
20 4 48 M3 0.5 6 3.2 13 1PC 1 EX-HL-SFT 1B M3x0.5 08994797 20.99 SGD
In stock
24 5.5 60 M4 0.7 7 4.5 16 1PC 1 EX-HL-SFT 1B M4x0.7 08994806 20.99 SGD
In stock
29 6 62 M5 0.8 7 4.5 19 1PC 1 EX-HL-SFT 1B M5x0.8 08994815 19.99 SGD
In stock
33 6.2 65 M6 1 8 5 19 1PC 1 EX-HL-SFT 1B M6x1 08994824 19.99 SGD
In stock
41 7 75 M8 1.25 8 5.5 24 1PC 1 EX-HL-SFT 1B M8x1.25 08994833 26.99 SGD
In stock
48 8.5 82 M10 1.5 9 6 29 1PC 1 EX-HL-SFT 1B M10x1.5 08994842 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Copper products
3
From Japan
On 2018-01-25 15:24:17
Because of stickiness of copper it is not good to have possession so we want ingenuity
This review is about item#8994867.

Related Products