Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral fluted tap (short chamfer type) (EX-SC-SFT)

5.00 (3)
Chamfer Lcf
1.5P
Helix Angle (Degree)
45
...see all>
Product Options
ADD TO CART
Number of Flutes Screw Diameter Pitch (mm) Angle Length Lk (mm) Material Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes Screw Diameter Pitch (mm) Angle Length Lk (mm) Material Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 M12 1.25 9 High vanadium high speed steel 6.5 29 48 8.5 OH3 82 1PC 1 EX-SC-SFT OH3 M12x1.25 09001614 30.99 SGD
Shipped after 2018-06-29
3 M8 1.25 8 High vanadium high speed steel 5 22 37 6.2 OH3 70 1PC 1 EX-SC-SFT OH3 M8x1.25 09001544 18.99 SGD
Shipped after 2018-06-28
2 M2 0.4 5 High vanadium high speed steel 2.5 - - 3 OH1 40 1PC 1 EX-SC-SFT OH1 M2x0.4 09001203 19.99 SGD
Shipped after 2018-09-04
4 M30 3.5 20 High vanadium high speed steel - 48 74 23 OH3 135 1PC 1 EX-SC-SFT OH3 M30x3.5 09001492 299.99 SGD
Shipped after 2018-06-29
4 M27 3 - High vanadium high speed steel - 45 71 20 OH3 120 1PC 1 EX-SC-SFT OH3 M27x3 09001483 209.99 SGD
Shipped after 2018-06-29
3 M10 1.25 8 High vanadium high speed steel 5.5 24 41 7 OH3 75 1PC 1 EX-SC-SFT OH3 M10x1.25 09001571 22.99 SGD
Shipped after 2018-06-29
4 M18 1.5 - High vanadium high speed steel - 37 55 14 OH2 100 1PC 1 EX-SC-SFT OH2 M18x1.5 09001422 68.99 SGD
Shipped after 2018-06-29
3 M16 1.5 - High vanadium high speed steel - 32 52 12.5 OH2 95 1PC 1 EX-SC-SFT OH2 M16x1.5 09001404 54.99 SGD
Shipped after 2018-06-29
3 M14 2 - High vanadium high speed steel 8 30 48 10.5 OH2 88 1PC 1 EX-SC-SFT OH2 M14x2 09001377 42.99 SGD
Shipped after 2018-06-29
3 M12 1.5 9 High vanadium high speed steel 6.5 29 48 8.5 OH2 82 1PC 1 EX-SC-SFT OH2 M12x1.5 09001343 27.99 SGD
Shipped after 2018-06-29
3 M12 1.25 9 High vanadium high speed steel 6.5 29 48 8.5 OH2 82 1PC 1 EX-SC-SFT OH2 M12x1.25 09001352 31.99 SGD
Shipped after 2018-06-28
3 M12 1 9 High vanadium high speed steel 6.5 29 48 8.5 OH2 82 1PC 1 EX-SC-SFT OH2 M12x1 09001361 34.99 SGD
Shipped after 2018-06-28
2 M1.8 0.35 5 High vanadium high speed steel 2.5 - 13.5 3 OH1 36 1PC 1 EX-SC-SFT OH1 M1.8x0.35 09001194 24.99 SGD
Shipped after 2018-06-29
4 M22 2.5 - High vanadium high speed steel - 38 3 17 OH3 115 1PC 1 EX-SC-SFT OH3 M22x2.5 09001456 119.99 SGD
Shipped after 2018-06-29
3 M10 1 8 High vanadium high speed steel 5.5 24 41 7 OH3 75 1PC 1 EX-SC-SFT OH3 M10x1 09001587 27.99 SGD
Shipped after 2018-06-29
4 M22 1.5 - High vanadium high speed steel - 38 3 17 OH2 115 1PC 1 EX-SC-SFT OH2 M22x1.5 09001465 119.99 SGD
Shipped after 2018-06-29
3 M10 1.25 8 High vanadium high speed steel 5.5 24 41 7 OH2 75 1PC 1 EX-SC-SFT OH2 M10x1.25 09001316 22.99 SGD
Shipped after 2018-06-28
2 M2.5 0.45 5 High vanadium high speed steel 2.5 - 21 3 OH1 44 1PC 1 EX-SC-SFT OH1 M2.5x0.45 09001221 17.99 SGD
Shipped after 2018-08-27
2 M1.2 0.25 5 High vanadium high speed steel 2.5 8 9.5 3 OH1 32 1PC 1 EX-SC-SFT OH1 M1.2x0.25 09001151 28.99 SGD
Shipped after 2018-06-29
4 M20 2.5 - High vanadium high speed steel - 37 58 15 OH3 105 1PC 1 EX-SC-SFT OH3 M20x2.5 09001431 89.99 SGD
Shipped after 2018-06-29
3 M5 0.8 7 High vanadium high speed steel 4.5 - 24 5.5 OH3 60 1PC 1 EX-SC-SFT OH3 M5x0.8 09001526 12.99 SGD
Shipped after 2018-06-28
4 M24 3 - High vanadium high speed steel - 45 66 19 OH3 120 1PC 1 EX-SC-SFT OH3 M24x3 09001474 159.99 SGD
Shipped after 2018-06-28
3 M12 1.5 9 High vanadium high speed steel 6.5 29 48 8.5 OH3 82 1PC 1 EX-SC-SFT OH3 M12x1.5 09001605 30.99 SGD
Shipped after 2018-06-28
3 M12 1 9 High vanadium high speed steel 6.5 29 48 8.5 OH3 82 1PC 1 EX-SC-SFT OH3 M12x1 09001623 38.99 SGD
Shipped after 2018-06-29
3 M10 1.5 8 High vanadium high speed steel 5.5 24 41 7 OH3 75 1PC 1 EX-SC-SFT OH3 M10x1.5 09001562 22.99 SGD
Shipped after 2018-06-28
3 M8 1 8 High vanadium high speed steel 5 22 37 6.2 OH2 70 1PC 1 EX-SC-SFT OH2 M8x1 09001291 19.99 SGD
Shipped after 2018-06-29
3 M14 1.5 - High vanadium high speed steel 8 30 48 10.5 OH2 88 1PC 1 EX-SC-SFT OH2 M14x1.5 09001386 38.99 SGD
Shipped after 2018-06-28
2 M1 0.25 5 High vanadium high speed steel 2.5 7 8.5 3 OH1 30 1PC 1 EX-SC-SFT OH1 M1x0.25 09001142 31.99 SGD
Shipped after 2018-06-29
2 M1.6 0.35 5 High vanadium high speed steel 2.5 - 13.5 3 OH1 36 1PC 1 EX-SC-SFT OH1 M1.6x0.35 09001176 30.99 SGD
Shipped after 2018-06-29
2 M1.4 0.3 5 High vanadium high speed steel 2.5 9 11.5 3 OH1 34 1PC 1 EX-SC-SFT OH1 M1.4x0.3 09001167 27.99 SGD
Shipped after 2018-06-28
3 M8 1 8 High vanadium high speed steel 5 22 37 6.2 OH3 70 1PC 1 EX-SC-SFT OH3 M8x1 09001553 22.99 SGD
Shipped after 2018-06-29
4 M22 1.5 - High vanadium high speed steel - 37 58 15 OH2 105 1PC 1 EX-SC-SFT OH2 M20x1.5 09001447 89.99 SGD
Shipped after 2018-06-29
3 M10 1 8 High vanadium high speed steel 5.5 24 41 7 OH2 75 1PC 1 EX-SC-SFT OH2 M10x1 09001325 26.99 SGD
Shipped after 2018-06-28
2 M1.7 0.35 5 High vanadium high speed steel 2.5 - 13.5 3 OH1 36 1PC 1 EX-SC-SFT OH1 M1.7x0.35 09001185 24.99 SGD
Shipped after 2018-06-28
3 M6 1 7 High vanadium high speed steel 4.5 19 29 6 OH3 62 1PC 1 EX-SC-SFT OH3 M6x1 09001535 12.99 SGD
Shipped after 2018-09-19
3 M4 0.7 7 High vanadium high speed steel 4 - 21 5 OH3 52 1PC 1 EX-SC-SFT OH3 M4x0.7 09001517 11.99 SGD
Shipped after 2018-06-28
3 M3 0.5 6 High vanadium high speed steel 3.2 - 19 4 OH3 46 1PC 1 EX-SC-SFT OH3 M3x0.5 09001501 12.99 SGD
Shipped after 2018-06-28
3 M12 1.75 9 High vanadium high speed steel 6.5 29 48 8.5 OH3 82 1PC 1 EX-SC-SFT OH3 M12x1.75 09001596 30.99 SGD
Shipped after 2018-06-29
4 M18 2.5 - High vanadium high speed steel - 37 55 14 OH2 100 1PC 1 EX-SC-SFT OH2 M18x2.5 09001413 68.99 SGD
Shipped after 2018-06-29
3 M16 2 - High vanadium high speed steel - 32 52 12.5 OH2 95 1PC 1 EX-SC-SFT OH2 M16x2 09001395 54.99 SGD
Shipped after 2018-06-28
2 M2.6 0.45 5 High vanadium high speed steel 2.5 - 21 3 OH1 44 1PC 1 EX-SC-SFT OH1 M2.6x0.45 09001237 16.99 SGD
Shipped after 2018-06-28
2 M2.3 0.4 5 High vanadium high speed steel 2.5 - 20 3 OH1 42 1PC 1 EX-SC-SFT OH1 M2.3x0.4 09001212 17.99 SGD
Shipped after 2018-06-28
3 M3 0.5 6 High vanadium high-speed steel 3.2 11 19 4 OH2 46 1PC 1 EX-SC-SFT OH2 M3x0.5 09001246 10.99 SGD
Shipped after 2018-06-25
3 M4 0.7 7 High vanadium high-speed steel 4 13 21 5 OH2 52 1PC 1 EX-SC-SFT OH2 M4x0.7 09001255 9.99 SGD
Shipped after 2018-06-25
3 M5 0.8 7 High vanadium high-speed steel 4.5 16 24 5.5 OH2 60 1PC 1 EX-SC-SFT OH2 M5x0.8 09001264 10.99 SGD
Shipped after 2018-06-25
3 M6 1 7 High vanadium high-speed steel 4.5 19 29 6 OH2 62 1PC 1 EX-SC-SFT OH2 M6x1 09001273 10.99 SGD
Shipped after 2018-06-25
3 M8 1.25 8 High vanadium high-speed steel 5 22 37 6.2 OH2 70 1PC 1 EX-SC-SFT OH2 M8x1.25 09001282 16.99 SGD
Shipped after 2018-06-25
3 M10 1.5 8 High vanadium high-speed steel 5.5 24 41 7 OH2 75 1PC 1 EX-SC-SFT OH2 M10x1.5 09001307 20.99 SGD
Shipped after 2018-06-25
3 M12 1.75 9 High vanadium high-speed steel 6.5 29 48 8.5 OH2 82 1PC 1 EX-SC-SFT OH2 M12x1.75 09001334 27.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For aluminum processing, brass processing
5
From Japan
On 2016-08-06 09:39:22
Easy to set up for screw hole depth designation.
This review is about item#09001282.
Used for tapping into a shallow blind hole to attach a spacer to the back of the panel.
5
From Japan
On 2015-03-16 23:56:28
I did not know such a product, I was looking for a cheap tap destination to cut and use and found it and bought it. Both edible and sharpness were satisfactory shopping with very good feeling.
This review is about item#09001203.
For work
5
From Japan
On 2014-12-28 19:19:28
I think that it is of sufficient quality.
This review is about item#09001361.

Related Products