Buy more than* S$200* and get FREE SHIPPING

Hand tap (for stainless steel) (EX-SUS-HT)

5.00 (5)
Work Material
Stainless steel, copper
...see all>
Product Options
ADD TO CART
Number of Flutes Screw Diameter Chamfer Lcf Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes Screw Diameter Chamfer Lcf Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 M4 1.5P 0.7 7 4 13 21 5 Homo processing OH2 52 1PC 1 EX-SUS-HT OH2 #3 M4x0.7 09002892 10.99 SGD
In stock
4 M27 1.5P 1.5 - - 45 71 20 Homo processing OH3 130 1PC 1 EX-SUS-HT OH3 #3 M27x1.5 09003337 239.99 SGD
Shipped after 2018-02-27
4 M22 1.5P 1.5 - - 38 63 17 Homo processing OH3 115 1PC 1 EX-SUS-HT OH3 #3 M22x1.5 09003251 129.99 SGD
Shipped after 2018-02-27
3 M12 1.5P 1.5 9 6.5 29 48 8.5 Homo processing OH3 82 1PC 1 EX-SUS-HT OH3 #3 M12x1.5 09003032 35.99 SGD
Shipped after 2018-02-27
3 M10 1.5P 1.5 8 5.5 24 41 7 Homo processing OH3 75 1PC 1 EX-SUS-HT OH3 #3 M10x1.5 09002971 20.99 SGD
In stock
3 M12 5P,1.5P 1.5 9 6.5 29 48 8.5 Homo processing OH3 82 1Set(2PCSet) 1 EX-SUS-HT OH3 #2Plus#3 M12x1.5 09002786 -
Discontinued
[x]
4 M30 5P 3.5 20 - 48 74 23 Homo processing OH3 135 1PC 1 EX-SUS-HT OH3 #2 M30x3.5 09003346 279.99 SGD
Shipped after 2018-02-27
4 M30 5P 1.5 20 - 48 74 23 Homo processing OH3 135 1PC 1 EX-SUS-HT OH3 #2 M30x1.5 09003364 279.99 SGD
Shipped after 2018-02-27
4 M16 5P 2 - 9 32 52 12.5 Homo processing OH3 95 1PC 1 EX-SUS-HT OH3 #2 M16x2 09003102 54.99 SGD
Shipped after 2018-02-27
3 M12 1.5P 1.25 9 6.5 29 48 8.5 Homo processing OH2 82 1PC 1 EX-SUS-HT OH2 #3 M12x1.25 09003057 27.99 SGD
Shipped after 2018-02-27
4 M3.5 5P 0.6 6 3.2 - 19 4 Homo processing OH2 48 1PC 1 EX-SUS-HT OH2 #2 M3.5x0.6 09003382 12.99 SGD
Shipped after 2018-02-26
3 M2 5P 0.4 5 2.5 - - 3 Homo processing OH1 40 1PC 1 EX-SUS-HT OH1 #2 M2x0.4 09002804 20.99 SGD
In stock
4 M30 1.5P 3.5 20 - 48 74 23 Homo processing OH3 135 1PC 1 EX-SUS-HT OH3 #3 M30x3.5 09003355 279.99 SGD
Shipped after 2018-02-27
4 M24 1.5P 3 - - 45 66 19 Homo processing OH3 120 1PC 1 EX-SUS-HT OH3 #3 M24x3 09003276 159.99 SGD
Shipped after 2018-02-27
4 M24 1.5P 1.5 - - 45 66 19 Homo processing OH3 120 1PC 1 EX-SUS-HT OH3 #3 M24x1.5 09003294 159.99 SGD
Shipped after 2018-02-27
4 M18 1.5P 1.5 - - 37 55 14 Homo processing OH3 100 1PC 1 EX-SUS-HT OH3 #3 M18x1.5 09003172 68.99 SGD
Shipped after 2018-02-27
4 M16 1.5P 2 - 9 32 52 12.5 Homo processing OH3 95 1PC 1 EX-SUS-HT OH3 #3 M16x2 09003111 54.99 SGD
Shipped after 2018-02-27
4 M18 5P 1.5 - - 37 55 14 Homo processing OH3 100 1PC 1 EX-SUS-HT OH3 #2 M18x1.5 09003163 68.99 SGD
Shipped after 2018-02-26
4 M14 5P 1.5 - 8 30 48 10.5 Homo processing OH3 88 1PC 1 EX-SUS-HT OH3 #2 M14x1.5 09003084 40.99 SGD
Shipped after 2018-02-26
3 M12 5P 1.75 9 6.5 29 48 8.5 Homo processing OH3 82 1PC 1 EX-SUS-HT OH3 #2 M12x1.75 09003005 27.99 SGD
In stock
3 M12 5P 1.25 9 6.5 29 48 8.5 Homo processing OH2 82 1PC 1 EX-SUS-HT OH2 #2 M12x1.25 09003041 27.99 SGD
Shipped after 2018-02-26
4 M24 5P 3 - - 45 66 19 Homo processing OH3 120 1PC 1 EX-SUS-HT OH3 #2 M24x3 09003267 159.99 SGD
Shipped after 2018-02-27
4 M20 5P 2.5 - - 37 58 15 Homo processing OH3 105 1PC 1 EX-SUS-HT OH3 #2 M20x2.5 09003181 109.99 SGD
Shipped after 2018-02-27
3 M10 1.5P 1.25 8 5.5 24 41 7 Homo processing OH2 75 1PC 1 EX-SUS-HT OH2 #3 M10x1.25 09002996 20.99 SGD
Shipped after 2018-02-26
4 M27 5P 1.5 - - 45 71 20 Homo processing OH3 130 1PC 1 EX-SUS-HT OH3 #2 M27x1.5 09003321 239.99 SGD
Shipped after 2018-02-27
4 M14 5P 2 - 8 30 48 10.5 Homo processing OH3 88 1PC 1 EX-SUS-HT OH3 #2 M14x2 09003066 49.99 SGD
Shipped after 2018-02-26
4 M14 1.5P 1.5 - 8 30 48 10.5 Homo processing OH3 88 1PC 1 EX-SUS-HT OH3 #3 M14x1.5 09003093 49.99 SGD
Shipped after 2018-02-26
3 M12 1.5P 1.75 9 6.5 29 48 8.5 Homo processing OH3 82 1PC 1 EX-SUS-HT OH3 #3 M12x1.75 09003014 27.99 SGD
In stock
4 M22 5P 2.5 - - 38 63 17 Homo processing OH3 115 1PC 1 EX-SUS-HT OH3 #2 M22x2.5 09003224 129.99 SGD
Shipped after 2018-02-27
4 M22 5P 1.5 - - 38 63 17 Homo processing OH3 115 1PC 1 EX-SUS-HT OH3 #2 M22x1.5 09003242 129.99 SGD
Shipped after 2018-02-27
4 M20 5P 1.5 - - 37 58 15 Homo processing OH3 105 1PC 1 EX-SUS-HT OH3 #2 M20x1.5 09003206 93.99 SGD
Shipped after 2018-02-27
4 M18 5P 2.5 - - 37 55 14 Homo processing OH3 100 1PC 1 EX-SUS-HT OH3 #2 M18x2.5 09003145 68.99 SGD
Shipped after 2018-02-26
3 M2.6 5P 0.45 5 2.5 - - 3 Homo processing OH2 44 1PC 1 EX-SUS-HT OH2 #2 M2.6x0.45 09002847 13.99 SGD
Shipped after 2018-02-26
4 M24 5P 1.5 - - 45 66 19 Homo processing OH3 120 1PC 1 EX-SUS-HT OH3 #2 M24x1.5 09003285 159.99 SGD
Shipped after 2018-02-27
4 M16 5P 1.5 - 9 32 52 12.5 Homo processing OH3 95 1PC 1 EX-SUS-HT OH3 #2 M16x1.5 09003127 55.99 SGD
Shipped after 2018-02-26
3 M2.5 1.5P 0.45 5 2.5 - - 3 Homo processing OH2 44 1PC 1 EX-SUS-HT OH2 #3 M2.5x0.45 09002831 19.99 SGD
Shipped after 2018-02-27
3 M2.5 5P 0.45 5 2.5 - - 3 Homo processing OH2 44 1PC 1 EX-SUS-HT OH2 #2 M2.5x0.45 09002822 15.99 SGD
Shipped after 2018-02-26
4 M30 1.5P 1.5 20 - 48 74 23 Homo processing OH3 135 1PC 1 EX-SUS-HT OH3 #3 M30x1.5 09003373 279.99 SGD
Shipped after 2018-02-27
4 M22 1.5P 2.5 - - 38 63 17 Homo processing OH3 115 1PC 1 EX-SUS-HT OH3 #3 M22x2.5 09003233 129.99 SGD
Shipped after 2018-02-27
4 M20 1.5P 2.5 - - 37 58 15 Homo processing OH3 105 1PC 1 EX-SUS-HT OH3 #3 M20x2.5 09003197 96.99 SGD
Shipped after 2018-02-27
4 M18 1.5P 2.5 - - 37 55 14 Homo processing OH3 100 1PC 1 EX-SUS-HT OH3 #3 M18x2.5 09003154 68.99 SGD
Shipped after 2018-02-26
4 M16 1.5P 1.5 - 9 32 52 12.5 Homo processing OH3 95 1PC 1 EX-SUS-HT OH3 #3 M16x1.5 09003136 54.99 SGD
Shipped after 2018-02-27
4 M27 5P 3 - - 45 71 20 Homo processing OH3 130 1PC 1 EX-SUS-HT OH3 #2 M27x3 09003303 239.99 SGD
Shipped after 2018-02-27
4 M27 1.5P 3 - - 45 71 20 Homo processing OH3 130 1PC 1 EX-SUS-HT OH3 #3 M27x3 09003312 239.99 SGD
Shipped after 2018-02-27
4 M20 1.5P 1.5 - - 37 58 15 Homo processing OH3 105 1PC 1 EX-SUS-HT OH3 #3 M20x1.5 09003215 93.99 SGD
Shipped after 2018-02-27
4 M14 1.5P 2 - 8 30 48 10.5 Homo processing OH3 88 1PC 1 EX-SUS-HT OH3 #3 M14x2 09003075 40.99 SGD
Shipped after 2018-02-26
3 M12 5P 1.5 9 6.5 29 48 8.5 Homo processing OH3 82 1PC 1 EX-SUS-HT OH3 #2 M12x1.5 09003023 28.99 SGD
Shipped after 2018-02-27
3 M8 1.5P 1.25 8 5 22 37 6.2 Homo processing OH2 70 1PC 1 EX-SUS-HT OH2 #3 M8x1.25 09002953 18.99 SGD
In stock
4 M3.5 1.5P 0.6 6 3.2 - 19 4 Homo processing OH2 48 1PC 1 EX-SUS-HT OH2 #3 M3.5x0.6 09003391 12.99 SGD
Shipped after 2018-02-27
3 M2.6 1.5P 0.45 5 2.5 - - 3 Homo processing OH2 44 1PC 1 EX-SUS-HT OH2 #3 M2.6x0.45 09002856 13.99 SGD
Shipped after 2018-02-27
3 M10 5P 1.25 8 5.5 24 41 7 Homo processing OH2 75 1PC 1 EX-SUS-HT OH2 #2 M10x1.25 09002987 20.99 SGD
Shipped after 2018-02-26
3 M6 1.5P 1 7 4.5 19 29 6 Homo processing OH2 62 1PC 1 EX-SUS-HT OH2 #3 M6x1 09002935 11.99 SGD
In stock
3 M10 5P 1.5 8 5.5 24 41 7 Homo processing OH3 75 1PC 1 EX-SUS-HT OH3 #2 M10x1.5 09002962 20.99 SGD
In stock
3 M5 1.5P 0.8 7 4.5 16 24 5.5 Homo processing OH2 60 1PC 1 EX-SUS-HT OH2 #3 M5x0.8 09002917 10.99 SGD
In stock
3 M3 1.5P 0.5 6 3.2 11 19 4 Homo processing OH2 46 1PC 1 EX-SUS-HT OH2 #3 M3x0.5 09002874 10.99 SGD
In stock
3 M2 1.5P 0.4 5 2.5 12 - 3 Homo processing OH1 40 1PC 1 EX-SUS-HT OH1 #3 M2x0.4 09002813 20.99 SGD
In stock
3 M3 5P 0.5 6 3.2 11 19 4 Homogenized processing OH2 46 1PC 1 EX-SUS-HT OH2 #2M3x0.5 09002865 10.99 SGD
In stock
3 M4 5P 0.7 7 4 13 21 5 Homogenized processing OH2 52 1PC 1 EX-SUS-HT OH2 #2 M4x0.7 09002883 10.99 SGD
In stock
3 M5 5P 0.8 7 4.5 16 24 5.5 Homogenized processing OH2 60 1PC 1 EX-SUS-HT OH2 #2 M5x0.8 09002901 10.99 SGD
In stock
3 M6 5P 1 7 4.5 19 29 6 Homogenized processing OH2 62 1PC 1 EX-SUS-HT OH2 #2 M6x1 09002926 11.99 SGD
In stock
3 M8 5P 1.25 8 5 22 37 6.2 Homogenized processing OH2 70 1PC 1 EX-SUS-HT OH2 #2 M8x1.25 09002944 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Tap cutting of stainless steel plate
5
From Japan
On 2017-05-30 18:49:28
I pierced the hole and worked carefully. I could tap cut without problems. Oil is essential. I got the counts in this series.
This review is about item#9002865.
Cut the screw manually into thin stainless steel
5
From Japan
On 2016-01-07 07:47:15
When cutting small screws, this old form is the best. I will go well if I keep up with it. It is the worst when you break.
This review is about item#09002901.
Manually screw the stainless steel plate
5
From Japan
On 2015-12-29 16:46:37
Thin tapping is limited to manual work. For traditional handwork this is the best. Lubricating oil is also essential, but a lot of good ones are out now.
This review is about item#09002901.
Cut the female thread to stainless steel by hand.
5
From Japan
On 2015-12-28 18:41:58
This is the best to cut a thin female thread on the stain. When repeating back and forth, the female thread is out of it. Also, cutting oil is an important factor.
This review is about item#09002901.
Used when installing back eye camera in trailer chassis
5
From Japan
On 2011-09-14 17:18:29
Stainless steel has not used taps yet but it is very good with iron
This review is about item#09002901.

Related Products