Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)

4.00 (2)
Chamfer Lcf
2.5P
Pricision
JIS2
Number of Flutes
4
...see all>
Product Options
ADD TO CART
Helix Angle (Degree) Standard Position Diameter Lp (mm) Shank Diameter d (phi mm) Surface Processing Overall Length L (mm) Screw Diameter (inch) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Helix Angle (Degree) Standard Position Diameter Lp (mm) Shank Diameter d (phi mm) Surface Processing Overall Length L (mm) Screw Diameter (inch) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19 23 Homo processing 85 PT3/4-14 20 - 29 1PC 1 EX-SUS-S-TPT 2 PT3/4-14 09003662 269.99 SGD
Shipped after 2018-06-26
- 22 26 Homo processing 95 PT1-11 24 21 35 1PC 1 EX-SUS-S-TPT 2 PT1-11 09003671 459.99 SGD
Shipped after 2018-06-25
- - 14 Homo processing 65 PT3/8-19 - - 21 1PC 1 EX-SUS-S-TPT 2 PT3/8-19 09003644 93.99 SGD
In stock
15 17 18 Homo processing 80 PT1/2-14 17 14 27 1PC 1 EX-SUS-S-TPT 2 PT1/2-14 09003653 139.99 SGD
In stock
15 10.5 8 Homogenized processing 55 PT1/8-28 9 6 16.5 1PC 1 EX-SUS-S-TPT 2 PT1/8-28 09003626 40.99 SGD
Shipped after 2018-08-29
15 12.5 11 Homogenized processing 62 PT1/4-19 12 9 19.5 1PC 1 EX-SUS-S-TPT 2 PT1/4-19 09003635 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
(Material SUS 316 L) Tap for piping connection to ring part of tank top
3
From Japan
On 2016-06-22 20:25:35
I want a Ti coating in this form.
This review is about item#09003635.
Because it is a work made by industrial parts, it is used for metal working.
5
From Japan
On 2014-09-13 11:52:31
It worked smoothly.
This review is about item#09003626.

Related Products