Buy more than* S$200* and get FREE SHIPPING

Pipe Taper Tap for Stainless Steel

Chamfer Lcf
2.5P
Angle Length Lk (mm)
9
Angle Width K (mm)
6
Screw Length Lc (mm)
19
Helix Angle (Degree)
15
Standard Position Diameter Lp (mm)
13
Shank Diameter d (phi mm)
8
Surface Processing
Homo processing
Pricision
JIS2
Screw Type
PT
Overall Length L (mm)
55
Number of Flutes
4
Nominal Dimension
PT 1/8-28
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EX-SUS-TPT 2 PT1/8-28 09003687 36.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products