Buy more than* S$200* and get FREE SHIPPING

TiN coated 2-blade high-speed square end mill for keyway (EX-TIN-EKD)

Caution
*In case of order with cash on delivery, it may be shipped after the next day.
2015 Trusco Published Pages
1 0500
Blade Diameter Tolerance (mm)
0-+0.02
Helix Angle (Degree)
15
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 10 8 60 631-4660 1pc 1 EX-TIN-EKD OH1 8 09062794 37.99 SGD
Shipped after 2018-03-01
25 25 25 95 631-4601 1pc 1 EX-TIN-EKD OH1 25 09062925 169.99 SGD
Shipped after 2018-02-28
10 10 7 60 631-4651 1pc 1 EX-TIN-EKD OH1 7 09062785 37.99 SGD
Shipped after 2018-03-01
15 10 10 65 631-4490 1pc 1 EX-TIN-EKD OH1 10 09062812 42.99 SGD
Shipped after 2018-03-01
15 16 15 75 631-4546 1pc 1 EX-TIN-EKD OH1 15 09062864 74.99 SGD
Shipped after 2018-03-01
18 16 18 80 631-4562 1pc 1 EX-TIN-EKD OH1 18 09062882 86.99 SGD
Shipped after 2018-02-28
12 10 9 65 631-4678 1pc 1 EX-TIN-EKD OH1 9 09062803 43.99 SGD
Shipped after 2018-03-01
15 12 11 70 631-4503 1pc 1 EX-TIN-EKD OH1 11 09062821 53.99 SGD
In stock
18 16 16 80 631-4554 1pc 1 EX-TIN-EKD OH1 16 09062873 72.99 SGD
Shipped after 2018-02-28
15 12 12 70 631-4511 1pc 1 EX-TIN-EKD OH1 12 09062837 53.99 SGD
Shipped after 2018-02-28
25 25 24 95 631-4597 1pc 1 EX-TIN-EKD OH1 24 09062916 169.99 SGD
In stock
20 20 20 85 631-4571 1pc 1 EX-TIN-EKD OH1 20 09062891 109.99 SGD
Shipped after 2018-02-28
25 20 22 90 631-4589 1pc 1 EX-TIN-EKD OH1 22 09062907 129.99 SGD
Shipped after 2018-02-27
6 8 4 60 631-4627 1pc 1 EX-TIN-EKD OH1 4 09062751 29.99 SGD
Shipped after 2018-02-28
8 8 5 60 631-4635 1pc 1 EX-TIN-EKD OH1 5 09062767 33.99 SGD
Shipped after 2018-03-01
15 12 13 75 631-4520 1pc 1 EX-TIN-EKD OH1 13 09062846 64.99 SGD
Shipped after 2018-02-28
15 16 14 75 631-4538 1pc 1 EX-TIN-EKD OH1 14 09062855 64.99 SGD
Shipped after 2018-02-28
5 6 3 50 631-4619 1pc 1 EX-TIN-EKD OH1 3 09062742 33.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products

OSG

OSG