Buy more than* S$200* and get FREE SHIPPING

TiN coated 2 blade keyway for HSS Square end mill (EX-TIN-EKD)

1.00 (1)
Blade Diameter Tolerance (mm)
0--0.02
Helix Angle (Degree)
15
Number of Blades
2
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0501 10 8 6 60 631-4830 1pc 1 EX-TIN-EKD OL1 6 09062961 30.99 SGD
Shipped after 2018-02-22
1 0501 12 10 8 60 631-4856 1pc 1 EX-TIN-EKD OL1 8 09062986 38.99 SGD
Shipped after 2018-02-22
1 0501 12 10 9 65 631-4864 1pc 1 EX-TIN-EKD OL1 9 09062995 43.99 SGD
Shipped after 2018-02-22
1 0500 15 12 12 70 631-4708 1pc 1 EX-TIN-EKD OL1 12 09063022 54.99 SGD
Shipped after 2018-02-22
1 0500 15 12 13 75 631-4716 1pc 1 EX-TIN-EKD OL1 13 09063031 64.99 SGD
In stock
1 0501 5 6 3 50 631-4805 1pc 1 EX-TIN-EKD OL1 3 09062934 34.99 SGD
In stock
1 0500 18 16 18 80 631-4759 1pc 1 EX-TIN-EKD OL1 18 09063074 89.99 SGD
Shipped after 2018-02-22
1 0500 20 20 20 85 631-4767 1pc 1 EX-TIN-EKD OL1 20 09063083 109.99 SGD
In stock
1 0501 25 25 25 95 631-4791 1pc 1 EX-TIN-EKD OL1 25 09063117 169.99 SGD
In stock
1 0500 15 16 14 75 631-4724 1pc 1 EX-TIN-EKD OL1 14 09063047 64.99 SGD
Shipped after 2018-02-23
1 0500 15 16 15 75 631-4732 1pc 1 EX-TIN-EKD OL1 15 09063056 68.99 SGD
Shipped after 2018-02-22
1 0501 6 8 4 60 631-4813 1pc 1 EX-TIN-EKD OL1 4 09062943 34.99 SGD
Shipped after 2018-02-23
1 0501 8 8 5 60 631-4821 1pc 1 EX-TIN-EKD OL1 5 09062952 34.99 SGD
Shipped after 2018-02-23
1 0500 15 10 10 65 631-4686 1pc 1 EX-TIN-EKD OL1 10 09063004 43.99 SGD
Shipped after 2018-02-23
1 0500 18 16 16 80 631-4741 1pc 1 EX-TIN-EKD OL1 16 09063065 76.99 SGD
Shipped after 2018-02-23
1 0501 10 10 7 60 631-4848 1pc 1 EX-TIN-EKD OL1 7 09062977 37.99 SGD
Shipped after 2018-02-23
1 0500 15 12 11 70 631-4694 1pc 1 EX-TIN-EKD OL1 11 09063013 54.99 SGD
In stock
1 0501 25 25 24 95 631-4783 1pc 1 EX-TIN-EKD OL1 24 09063101 169.99 SGD
In stock
1 0501 25 20 22 90 631-4775 1pc 1 EX-TIN-EKD OL1 22 09063092 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Key groove processing
1
From Japan
On 2013-01-20 12:29:25
There is a contact mail saying there is no stock since ordering, because I want it soon, I thought that I will not come forever, but also a delayed email. . . I settled the card, so I can not cancel it. After all, I asked in the beginning of November, and arrived, January 15th of the following year. I bought it elsewhere because I can not make it in time.What will I send you even if I will send it or not, why the hell are you going to do?
This review is about item#09063092.

Related Products

OSG

OSG