Buy more than* S$200* and get FREE SHIPPING

Hand Tap

4.20 (5)
...see all>
Product Options
ADD TO CART
Chamfer Lc Angle Length Lk (mm) Angle Width K (mm) Pricision Overall Length L (mm) Number of Flutes Screw Type Screw Diameter Nominal Dimension Pitch (mm) Screw Length l (mm) Material Shape Shank Diameter Ds (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Lc Angle Length Lk (mm) Angle Width K (mm) Pricision Overall Length L (mm) Number of Flutes Screw Type Screw Diameter Nominal Dimension Pitch (mm) Screw Length l (mm) Material Shape Shank Diameter Ds (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5P 6 3.2 1b 48 3 - M3 - 0.5 - Heiss - 4 1PC 1 HL-HT 1B #3 M3x0.5 09004423 18.99 SGD
In stock
1.5P - - 1b 130 4 - M22 - 2.5 62 Heiss - 20 1PC 1 HL-HT 1B #3 M22x2.5 09004825 229.99 SGD
Shipped after 2018-02-27
1.5P - - 1b 95 4 - M22 - 1.5 45 Heiss - 19 1PC 1 HL-HT 1B #3 M22x1.5 09004843 229.99 SGD
Shipped after 2018-02-27
5P 6 3.2 1b 46 3 - M2.6 - 0.45 - Heiss - 4 1PC 1 HL-HT 1B #2 M2.6x0.45 09004387 30.99 SGD
Shipped after 2018-03-16
5P 9 6.5 1b 80 4 - M10 - 1.25 38 Heiss - 8.5 1PC 1 HL-HT 1B #2 M10x1.25 09004572 31.99 SGD
In stock
5P 8 5 1b 65 4 - M6 - 1 26 Heiss - 6.2 1PC 1 HL-HT 1B #2 M6x1 09004502 18.99 SGD
In stock
5P 20 - 1b 135 4 - M24 - 3 65 Heiss - 21 1PC 1 HL-HT 1B #2 M24x3 09004852 299.99 SGD
Shipped after 2018-02-27
1.5P 6 3.2 1b 46 3 - M2.6 - 0.45 - Heiss - 4 1PC 1 HL-HT 1B #3 M2.6x0.45 09004396 27.99 SGD
Shipped after 2018-02-27
5P 7 4.5 1b 62 3 - M5 - 0.8 24 Heiss - 6 1PC 1 HL-HT 1B #2 M5x0.8 09004475 16.99 SGD
In stock
5P - - 1b 130 4 - M22 - 2.5 62 Heiss - 20 1PC 1 HL-HT 1B #2 M22x2.5 09004816 229.99 SGD
Shipped after 2018-02-27
5P - - 1b 95 4 - M22 - 1.5 45 Heiss - 19 1PC 1 HL-HT 1B #2 M22x1.5 09004834 229.99 SGD
Shipped after 2018-02-27
5P 6 3.2 1b 46 3 - M2.5 - 0.45 - Heiss - 4 1PC 1 HL-HT 1B #2 M2.5x0.45 09004362 27.99 SGD
Shipped after 2018-02-27
5P 9 6.5 1b 82 4 - M10 - 1.5 38 Heiss - 8.5 1PC 1 HL-HT 1B #2 M10x1.5 09004554 31.99 SGD
Shipped after 2018-03-01
1.5P 20 - 1b 135 4 - M24 - 3 65 Heiss - 21 1PC 1 HL-HT 1B #3 M24x3 09004861 309.99 SGD
Shipped after 2018-02-27
9P 8 5 1b 65 4 - M6 - 1 26 Heiss - 6.2 1PC 1 HL-HT 1B #1 M6x1 09004493 18.99 SGD
In stock
9P 7 4.5 1b 62 3 - M5 - 0.8 24 Heiss - 6 1PC 1 HL-HT 1B #1 M5x0.8 09004466 16.99 SGD
In stock
1.5P 9 6.5 1b 82 4 - M10 - 1.5 38 Heiss - 8.5 1PC 1 HL-HT 1B #3 M10x1.5 09004563 31.99 SGD
Shipped after 2018-03-01
1.5P 9 6.5 1b 80 4 - M10 - 1.25 38 Heiss - 8.5 1PC 1 HL-HT 1B #3 M10x1.25 09004581 31.99 SGD
In stock
1.5P 7 4.5 1b 62 3 - M5 - 0.8 24 Heiss - 6 1PC 1 HL-HT 1B #3 M5x0.8 09004484 16.99 SGD
In stock
1.5P - - 1b 120 4 - M20 - 2.5 58 Heiss - 19 1PC 1 HL-HT 1B #3 M20x2.5 09004782 169.99 SGD
Shipped after 2018-02-27
1.5P - - 1b 95 4 - M20 - 1.5 45 Heiss - - 1PC 1 HL-HT 1B #3 M20x1.5 09004807 169.99 SGD
Shipped after 2018-02-27
5P 8 5.5 1b 75 4 - M8 - 1.25 32 Heiss - 7 1PC 1 HL-HT 1B #2 M8x1.25 09004536 24.99 SGD
Shipped after 2018-02-23
9P 7 4.5 1b 60 3 - M4 - 0.7 22 Heiss - 5.5 1PC 1 HL-HT 1B #1 M4x0.7 09004432 18.99 SGD
In stock
9P 6 3.2 1b 48 3 - M3 - 0.5 - Heiss - 4 1PC 1 HL-HT 1B #1 M3x0.5 09004405 18.99 SGD
In stock
5P 6 3.2 1b 48 3 - M3 - 0.5 18 Heiss M2.5 to M5 is the protruding center. 4 1PC 1 HL-HT 1B #2 M3x0.5 09004414 18.99 SGD
In stock
- - - - - - UNC - UNC 5/8-11 - - - - - 1PC 1 HL-HT 1B #3 5/8-11UNC 39265414 91.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - Heiss - - 1PC 1 HL-HT 1B #2 No.4-40UNC 09004877 19.99 SGD
Shipped after 2018-02-27
1.5P 6 3.2 1b 46 3 - M2.5 - 0.45 - Heiss - 4 1PC 1 HL-HT 1B #3 M2.5x0.45 09004371 30.99 SGD
Shipped after 2018-02-27
5P - - 1b 95 4 - M20 - 1.5 45 Heiss - - 1PC 1 HL-HT 1B #2 M20x1.5 09004791 169.99 SGD
Shipped after 2018-02-27
1.5P 8 5.5 1b 75 4 - M8 - 1.25 32 Heiss - 7 1PC 1 HL-HT 1B #3 M8x1.25 09004545 23.99 SGD
In stock
1.5P 8 5 1b 65 4 - M6 - 1 26 Heiss - 6.2 1PC 1 HL-HT 1B #3 M6x1 09004511 18.99 SGD
In stock
1.5P 7 4.5 1b 60 3 - M4 - 0.7 22 Heiss - 5.5 1PC 1 HL-HT 1B #3 M4x0.7 09004457 18.99 SGD
In stock
5P 7 4.5 1b 60 3 - M4 - 0.7 22 Heiss - 5.5 1PC 1 HL-HT 1B #2 M4x0.7 09004441 28.99 SGD
In stock
9P 8 5.5 1b 75 4 - M8 - 1.25 32 Heiss - 7 1PC 1 HL-HT 1B #1 M8x1.25 09004527 24.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Motorcycle relationship
5
From Japan
On 2017-09-03 17:02:00
The motorcycle's throttle holder was made of plastic, screwed in the cable fittings, and when the nuts were tightened, the metal fittings came out, so a helical insert was required. I used # 2, but it bent and failed. It seems that # 2 does not work if taps are set in advance. I used # 3 from the beginning and it worked as if nothing had happened. There seems to be various procedures on a case by case basis.
This review is about item#9004572.
I tried to use it for a plastic tap.
1
From Japan
On 2017-07-10 21:03:47
Since there was no manufacturer stock, I ordered a different item but the stock shortage is not good!
This review is about item#9004441.
Correct screw hole
5
From Japan
On 2017-06-06 18:07:49
It is a tap of the insert, but you can use it without # 1 and # 3.
This review is about item#9004572.
Screw hole of motorcycle wheel
5
From Japan
On 2016-06-14 12:43:15
It was very satisfying.
This review is about item#09004572.
Car repair
5
From Japan
On 2015-10-02 19:22:28
It is enough to buy one kit with inserts and nail folds and buy only the taps and inserts for the other sizes. It is considerably cheaper than buying all kits.
This review is about item#09004554.

Related Products