Buy more than* S$200* and get FREE SHIPPING

Spiral tap (high speed synchro tap long shank) (HS - LT - SFT)

Shank Precision
h7
Chamfer Lcf
3P
Helix Angle (Degree)
45
Chamfer
3P
Screw Type
M
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 4.5 5.6 21 6 OH3 150 3 M4 0.7 1pc 1 HS-LT-SFT OH3 M4 x0.7 x150 09007467 90.99 SGD
Shipped after 2018-05-31
7 4.5 6.4 24 6 OH3 150 3 M5 0.8 1pc 1 HS-LT-SFT OH3 M5 x0.8 x150 09007485 72.99 SGD
Shipped after 2018-05-31
8 5.5 12 41 8 OH4 150 3 M10 1.5 1pc 1 HS-LT-SFT OH4 M10 x1.5 x150 09007546 95.99 SGD
Shipped after 2018-05-31
18 15 20 80 20 OH5 150 4 M22 2.5 1pc 1 HS-LT-SFT OH5 M22 x2.5 x150 09007713 269.99 SGD
Shipped after 2018-05-31
6 3.2 4 19 4 OH3 100 3 M3 0.5 1pc 1 HS-LT-SFT OH3 M3 x0.5 x100 09007433 57.99 SGD
Shipped after 2018-05-30
11 8 14 48 10 OH4 100 3 M12 1.75 1pc 1 HS-LT-SFT OH4 M12 x1.75 x100 09007573 77.99 SGD
Shipped after 2018-05-30
11 8 14 48 10 OH4 150 3 M12 1.75 1pc 1 HS-LT-SFT OH4 M12 x1.75 x150 09007582 119.99 SGD
Shipped after 2018-05-31
6 3.2 4 19 4 OH3 120 3 M3 0.5 1pc 1 HS-LT-SFT OH3 M3 x0.5 x120 09007442 58.99 SGD
Shipped after 2018-05-31
7 4.5 8 29 6 OH3 100 3 M6 1 1pc 1 HS-LT-SFT OH3 M6 x1 x100 09007494 43.99 SGD
Shipped after 2018-05-30
8 5.5 12 41 8 OH4 100 3 M10 1.5 1pc 1 HS-LT-SFT OH4 M10 x1.5 x100 09007537 62.99 SGD
Shipped after 2018-05-31
8 5.5 10 37 8 OH4 100 3 M8 1.25 1pc 1 HS-LT-SFT OH4 M8 x1.25 x100 09007512 52.99 SGD
Shipped after 2018-05-31
11 8 14 48 10 OH4 150 3 M12 1.5 1pc 1 HS-LT-SFT OH4 M12 x1.5 x150 09007607 119.99 SGD
Shipped after 2018-05-31
18 15 24 90 20 OH5 150 4 M24 3 1pc 1 HS-LT-SFT OH5 M24 x3 x150 09007731 319.99 SGD
Shipped after 2018-05-31
18 15 24 98 20 OH5 200 4 M27 3 1pc 1 HS-LT-SFT OH5 M27 x3 x200 09007756 489.99 SGD
Shipped after 2018-05-31
22 19 28 110 25 OH6 200 4 M30 3.5 1pc 1 HS-LT-SFT OH6 M30 x3.5 x200 09007765 539.99 SGD
Shipped after 2018-05-31
11 8 14 48 10 OH4 100 3 M12 1.5 1pc 1 HS-LT-SFT OH4 M12 x1.5 x100 09007591 77.99 SGD
Shipped after 2018-05-31
11 8 14 48 10 OH4 150 3 M12 1.25 1pc 1 HS-LT-SFT OH4 M12 x1.25 x150 09007625 119.99 SGD
Shipped after 2018-05-31
18 15 24 90 20 OH4 150 4 M24 1.5 1pc 1 HS-LT-SFT OH4 M24 x1.5 x150 09007747 319.99 SGD
Shipped after 2018-05-31
7 4.5 6.4 24 6 OH3 100 3 M5 0.8 1pc 1 HS-LT-SFT OH3 M5 x0.8 x100 09007476 48.99 SGD
Shipped after 2018-05-30
7 4.5 8 29 6 OH3 150 3 M6 1 1pc 1 HS-LT-SFT OH3 M6 x1 x150 09007503 72.99 SGD
Shipped after 2018-05-31
8 5.5 12 41 8 OH4 100 3 M10 1.25 1pc 1 HS-LT-SFT OH4 M10 x1.25 x100 09007555 62.99 SGD
Shipped after 2018-05-31
11 8 14 48 10 OH4 100 3 M12 1.25 1pc 1 HS-LT-SFT OH4 M12 x1.25 x100 09007616 77.99 SGD
Shipped after 2018-05-31
12 9 16 48 12 OH4 150 3 M14 1.5 1pc 1 HS-LT-SFT OH4 M14 x1.5 x150 09007643 139.99 SGD
Shipped after 2018-05-31
15 12 16 60 16 OH5 150 3 M16 2 1pc 1 HS-LT-SFT OH5 M16 x2 x150 09007652 159.99 SGD
Shipped after 2018-07-20
15 12 16 60 16 OH4 150 3 M16 1.5 1pc 1 HS-LT-SFT OH4 M16 x1.5 x150 09007661 159.99 SGD
Shipped after 2018-05-31
15 12 20 70 16 OH5 150 4 M18 2.5 1pc 1 HS-LT-SFT OH5 M18 x2.5 x150 09007677 199.99 SGD
Shipped after 2018-05-31
15 12 20 70 16 OH4 150 4 M18 1.5 1pc 1 HS-LT-SFT OH4 M18 x1.5 x150 09007686 199.99 SGD
Shipped after 2018-05-31
15 12 20 75 16 OH5 150 4 M20 2.5 1pc 1 HS-LT-SFT OH5 M20 x2.5 x150 09007695 239.99 SGD
Shipped after 2018-05-31
15 12 20 75 16 OH4 150 4 M20 1.5 1pc 1 HS-LT-SFT OH4 M20 x1.5 x150 09007704 239.99 SGD
Shipped after 2018-05-31
8 5.5 10 37 8 OH4 150 3 M8 1.25 1pc 1 HS-LT-SFT OH4 M8 x1.25 x150 09007521 85.99 SGD
Shipped after 2018-05-31
7 4.5 5.6 21 6 OH3 100 3 M4 0.7 1pc 1 HS-LT-SFT OH3 M4 x0.7 x100 09007451 52.99 SGD
Shipped after 2018-05-30
8 5.5 12 41 8 OH4 150 3 M10 1.25 1pc 1 HS-LT-SFT OH4 M10 x1.25 x150 09007564 95.99 SGD
Shipped after 2018-05-31
12 9 16 48 12 OH5 150 3 M14 2 1pc 1 HS-LT-SFT OH5 M14 x2 x150 09007634 139.99 SGD
Shipped after 2018-05-31
18 15 20 80 20 OH4 150 4 M22 1.5 1pc 1 HS-LT-SFT OH4 M22 x1.5 x150 09007722 269.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products

OSG

OSG