Buy more than* S$200* and get FREE SHIPPING

Spiral tap (short chamfer long shank) (LT - SC - SFT)

Chamfer Lcf
1.5P
Helix Angle (Degree)
45
Chamfer
1.5P
Pricision
OH2
Screw Type
M
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 0.7 7 4 13 21 5 100 1pc 1 LT-SC-SFT OH2 M4 x0.7 x100 09016664 30.99 SGD
Shipped after 2018-01-29
M12 1.5 9 6.5 29 48 8.5 150 1pc 1 LT-SC-SFT OH2 M12 x1.5 x150 09016786 67.99 SGD
Shipped after 2018-01-30
M12 1.25 9 6.5 29 48 8.5 150 1pc 1 LT-SC-SFT OH2 M12 x1.25 x150 09016795 67.99 SGD
Shipped after 2018-01-30
M10 1.25 8 5.5 24 41 7 150 1pc 1 LT-SC-SFT OH2 M10 x1.25 x150 09016752 53.99 SGD
Shipped after 2018-01-30
M10 1 8 5.5 24 41 7 150 1pc 1 LT-SC-SFT OH2 M10 x1 x150 09016761 66.99 SGD
Shipped after 2018-01-30
M5 0.8 7 4.5 16 24 5.5 100 1pc 1 LT-SC-SFT OH2 M5 x0.8 x100 09016673 27.99 SGD
Shipped after 2018-01-29
M6 1 7 4.5 19 29 6 100 1pc 1 LT-SC-SFT OH2 M6 x1 x100 09016682 24.99 SGD
Shipped after 2018-01-30
M12 1 9 6.5 29 48 8.5 150 1pc 1 LT-SC-SFT OH2 M12 x1 x150 09016804 82.99 SGD
Shipped after 2018-01-30
M3 0.5 6 3.2 11 19 4 100 1pc 1 LT-SC-SFT OH2 M3 x0.5 x100 09016655 31.99 SGD
Shipped after 2018-01-29
M8 1.25 8 5 22 37 6.2 100 1pc 1 LT-SC-SFT OH2 M8 x1.25 x100 09016716 29.99 SGD
Shipped after 2018-01-30
M10 1.5 8 5.5 24 41 7 150 1pc 1 LT-SC-SFT OH2 M10 x1.5 x150 09016743 53.99 SGD
Shipped after 2018-01-30
M12 1.75 9 6.5 29 48 8.5 150 1pc 1 LT-SC-SFT OH2 M12 x1.75 x150 09016777 67.99 SGD
Shipped after 2018-01-30
M8 1 8 5 22 37 6.2 100 1pc 1 LT-SC-SFT OH2 M8 x1 x100 09016734 34.99 SGD
Shipped after 2018-01-29
M6 1 7 4.5 19 29 6 150 1pc 1 LT-SC-SFT OH2 M6 x1 x150 09016707 38.99 SGD
Shipped after 2018-01-29
M8 1.25 8 5 22 37 6.2 150 1pc 1 LT-SC-SFT OH2 M8 x1.25 x150 09016725 45.99 SGD
Shipped after 2018-01-30
M6 1 7 4.5 19 29 6 120 1pc 1 LT-SC-SFT OH2 M6 x1 x120 09016691 30.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products

OSG

OSG