Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral Threaded Tap

Chamfer Lcf
2.5P
Helix Angle (Degree)
45 to 49
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Angle Width K (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Screw Length Lc (mm) Lower Neck Part L1 (mm) Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Screw Length Lc (mm) Lower Neck Part L1 (mm) Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 8.5 OH3 150 M12 1.75 - - 68 9 1PC 1 VP-LT-NRT RH8 P M12x1.75x200 09017547 64.99 SGD
Shipped after 2018-08-10
6.5 8.5 OH3 150 M12 1.25 - - 68 9 1PC 1 VP-LT-NRT RH7 P M12x1.5x150 09017565 64.99 SGD
Shipped after 2018-06-29
3.2 4 OH2 120 M3 0.5 - 5 59 6 1PC 1 VP-LT-NRT RH7 B M10x1.25x150 09017477 32.99 SGD
Shipped after 2018-07-10
4.5 6 OH2 120 M6 1 M4 to M6 will be projecting center. 10 62 7 1PC 1 VP-LT-NRT RH7 P M10x1x150 09017504 26.99 SGD
Shipped after 2018-06-28
2.5 3 OH2 100 M2.5 0.45 - - - 5 1PC 1 VP-LT-NRT RH7 B M10x1.25x100 09017452 51.99 SGD
Shipped after 2018-06-28
2.5 3 OH1 100 M2 0.4 - - - 5 1PC 1 VP-LT-NRT RH7 P M10x1.25x100 09017443 46.99 SGD
Shipped after 2018-06-28
4.5 5.5 OH2 120 M5 0.8 - 8 61 7 1PC 1 VP-LT-NRT RH7 B M10x1x100 09017495 27.99 SGD
In stock
5 6.2 OH3 150 M8 1.25 - - 63 8 1PC 1 VP-LT-NRT RH7 B M10x1x150 09017513 42.99 SGD
In stock
6.5 8.5 OH3 150 M12 1.5 - - 68 9 1PC 1 VP-LT-NRT RH8 B M12x1.75x200 09017556 64.99 SGD
Shipped after 2018-06-29
4 5 OH2 120 M4 0.7 - 7 60 7 1PC 1 VP-LT-NRT RH7 P M10x1x100 09017486 31.99 SGD
In stock
5.5 7 OH3 150 M10 1.25 - - 65 8 1PC 1 VP-LT-NRT RH8 B M12x1.75x150 09017531 50.99 SGD
Shipped after 2018-06-29
2.5 3 OH2 100 M2.6 0.45 - - - 5 1PC 1 VP-LT-NRT RH7 P M10x1.25x150 09017461 47.99 SGD
Shipped after 2018-06-29
5.5 7 OH3 150 M10 1.5 - - 65 8 1PC 1 VP-LT-NRT RH8 P M12x1.75x150 09017522 51.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products