Buy more than* S$200* and get FREE SHIPPING

Polyurethane Air Hose, "HITRUN HOSE"

4.86 (7)
Fluid
Air
...see all>
Product Options
ADD TO CART
Standard Size Mass (kg/roll) Hose Dimension (mm) Hose Dimension (Overall Length) (m) Minimum Bending Radius (mm) Working Pressure (MPa) Operating Temperature Range (deg C) Burst Pressure (MPa[kgf/cm2]) Color Compatible Band Working Pressure (MPa [kgf/cm2]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Size Mass (kg/roll) Hose Dimension (mm) Hose Dimension (Overall Length) (m) Minimum Bending Radius (mm) Working Pressure (MPa) Operating Temperature Range (deg C) Burst Pressure (MPa[kgf/cm2]) Color Compatible Band Working Pressure (MPa [kgf/cm2]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8.3x12.5 100 - - -20 to 60 (23deg C)7.0(70) Red Safety(FS-15),escargot(ASC-15) 0 to 1.5(0 to 15) 1PC 1 HR-8R 08675484 569.99 SGD
In stock
- 8.3x12.5 30 - - -20 to 60 (23deg C)7.0(70) Red Safety(FS-15),escargot(ASC-15) 0 to 1.5(0 to 15) 1PC 1 HR-830R 08675511 259.99 SGD
In stock
- 6.3x10 50 - - -20 to 60 (23deg C)7.0(70) Blue Safety(FS-12),escargot(ASC-12) 0 to 1.5(0 to 15) 1PC 1 HR-650B 08675572 309.99 SGD
Shipped after 2018-01-23
1.8 6.3x10 30 40 - -20 to 60 (23deg C)7.0(70) Red Safety(FS-12),escargot(ASC-12) 0 to 1.5(0 to 15) 1PC 1 HR-630R 08675466 199.99 SGD
In stock
- 6.3x10 30 - - -20 to 60 (23deg C)7.0(70) Blue Safety (FS-12), escargot (ASC-12) 0 to 1.5(0 to 15) 1PC 1 HR-630B 08675563 199.99 SGD
In stock
- 8.3x12.5 50 - - -20 to 60 (23deg C)7.0(70) Red Safety (FS-15), escargot (ASC-15) 0 to 1.5(0 to 15) 1PC 1 HR-850R 08675527 429.99 SGD
Shipped after 2018-01-23
- 6.3x10 100 - - -20 to 60 (23deg C)7.0(70) Blue Safety (FS-12), escargot (ASC-12) 0 to 1.5(0 to 15) 1PC 1 HR-6B 08675536 399.99 SGD
In stock
- 8.3x12.5 30 - - -20 to 60 (23deg C)7.0(70) Blue Safety (FS-15), escargot (ASC-15) 0 to 1.5(0 to 15) 1PC 1 HR-830B 08675615 259.99 SGD
In stock
- 8.3x12.5 100 - - -20 to 60 (23deg C)7.0(70) Blue Safety (FS-15), escargot (ASC-15) 0 to 1.5(0 to 15) 1PC 1 HR-8B 08675581 579.99 SGD
In stock
- 6.3x10 50 - - -20 to 60 (23deg C)7.0(70) Red Safety (FS-12), escargot (ASC-12) 0 to 1.5(0 to 15) 1PC 1 HR-650R 08675475 309.99 SGD
In stock
- 6.3x10 100 - - -20 to 60 (23deg C)7.0(70) Red Safety (FS-12), escargot (ASC-12) 0 to 1.5(0 to 15) 1PC 1 HR-6R 08675432 399.99 SGD
In stock
14 11x16 100 55 0 to 1.5 -20 to 60 - Green - - 1PC 1 HR-11G 00351295 769.99 SGD
Shipped after 2018-01-23
2.7 11x16 20 55 0 to 1.5 -20 to 60 - Green - - 1PC 1 HR-1120G 00351268 269.99 SGD
Shipped after 2018-01-23
4 11x16 30 55 0 to 1.5 -20 to 60 - Green - - 1PC 1 HR-1130G 00351277 299.99 SGD
In stock
1.4 11x16 10 55 0 to 1.5 -20 to 60 - Green - - 1PC 1 HR-1110G 00351252 94.99 SGD
In stock
6.7 11x16 50 55 0 to 1.5 -20 to 60 - Green - - 1PC 1 HR-1150G 00351286 479.99 SGD
Shipped after 2018-01-23
- 6.3x10 10 - - -20 - 60 (23 deg C) 7.0 (70) Blue SAFETY (FS-12), ESCARGOT (ASC-12) 0 - 1.5(0 - 15) 1PC 1 HR-610B 08675545 62.99 SGD
In stock
- 6.3x10 20 - - -20 - 60 (23 deg C) 7.0 (70) Blue SAFETY (FS-12), ESCARGOT (ASC-12) 0 - 1.5(0 - 15) 1PC 1 HR-620B 08675554 119.99 SGD
In stock
- 8.3x12.5 10 - - -20 - 60 (23 deg C) 7.0 (70) Blue SAFETY (FS-15), S CARGO (ASC-15) 0 - 1.5(0 - 15) 1PC 1 HR-810B 08675597 82.99 SGD
In stock
- 8.3x12.5 20 - - -20 - 60 (23 deg C) 7.0 (70) Blue SAFETY (FS-15), S CARGO (ASC-15) 0 - 1.5(0 - 15) 1PC 1 HR-820B 08675606 199.99 SGD
In stock
- 8.3x12.5 50 - - -20 - 60 (23 deg C) 7.0 (70) Blue SAFETY (FS-15), S CARGO (ASC-15) 0 - 1.5(0 - 15) 1PC 1 HR-850B 08675624 429.99 SGD
Shipped after 2018-01-23
- 6.3x10 10 - - -20 - 60 (23 deg C) 7.0 (70) Red SAFETY (FS-12), ESCARGOT (ASC-12) 0 - 1.5(0 - 15) 1PC 1 HR-610R 08675441 60.99 SGD
In stock
- 6.3x10 20 - - -20 - 60 (23 deg C) 7.0 (70) Red SAFETY (FS-12), ESCARGOT (ASC-12) 0 - 1.5(0 - 15) 1PC 1 HR-620R 08675457 119.99 SGD
In stock
- 8.3x12.5 10 - - -20 - 60 (23 deg C) 7.0 (70) Red Safety (FS-15), escargot (ASC-15) 0 - 1.5(0 - 15) 1PC 1 HR-810R 08675493 82.99 SGD
In stock
- 8.3x12.5 20 - - -20 - 60 (23 deg C) 7.0 (70) Red Safety (FS-15), escargot (ASC-15) 0 - 1.5(0 - 15) 1PC 1 HR-820R 08675502 199.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For piping of the air system in the laboratory
5
From Japan
On 2017-11-25 22:40:40
Although the previous hose was cracked and replaced, it looks supple, easy to handle and lasts long.
This review is about item#8675545.
Machine maintenance, cleaning
5
From Japan
On 2017-10-01 08:38:48
Hose sliding is good, there is no calamari, very easy to use.
This review is about item#08675545.
Machine maintenance, air blower
5
From Japan
On 2017-08-29 17:35:56
I think that it is very easy to use and good product It is the third one this time
This review is about item#8675545.
As a large-diameter hose for large impact drive
5
From Japan
On 2017-02-03 02:33:02
Until now I used a heavy solid rubber hose but the inside diameter is almost 13 mm together but lightweight at all! You can feel this lightness when you put together. A screwed coupler can also be used so that the hose band does not get in the way and it has become a masterpiece overturning common sense until now.
This review is about item#00351252.
Air Tool
4
From Japan
On 2016-10-07 17:16:47
How is it because the color setting of φ11 was green? Although I thought, on the contrary it was good that this vivid hue gave birth to fun. If there is durability then it is not complaining. I will let you see the situation.
This review is about item#351252.
Maintenance work, painting work in general
5
From Japan
On 2016-09-26 17:48:22
lightly. Flexibility and workability are good. Moreover, there are no holes in some sparks. It's a very good product.
This review is about item#8675466.
Motorcycle maintenance
5
From Japan
On 2012-12-25 23:50:19
Automatic take-up air hose As the hose of the reel hurt, I exchanged it. It is as described in the product description of "Slip is hard to catch on, it is hard to break". I am full of happiness because the work is quick. The pattern of the vertical stripe is pros and cons, but like a snake and I like it.
This review is about item#08675441.

Related Products