Buy more than* S$200* and get FREE SHIPPING

Carbide Square End Mill 2 Flute

Helix Angle (Degree)
30
Tolerance of Outside Diameter (mm)
0--0.030
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Outside Diameter D (phi mm) Material Blade Length Lc (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Outside Diameter D (phi mm) Material Blade Length Lc (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 3 Cemented carbide 20 6 1PC 1 MG-EXDL 3 09108452 82.99 SGD
Shipped after 2018-05-31
90 6 - 40 6 1pc 1 MG-EXDL 6 09108486 129.99 SGD
In stock
80 5 - 40 6 1pc 1 MG-EXDL 5 09108477 119.99 SGD
Shipped after 2018-05-31
125 10 - 75 10 1pc 1 MG-EXDL 10 09108504 269.99 SGD
Shipped after 2018-05-31
150 12 - 90 12 1pc 1 MG-EXDL 12 09108513 339.99 SGD
Shipped after 2018-05-31
110 8 - 63 8 1pc 1 MG-EXDL 8 09108495 209.99 SGD
Shipped after 2018-05-31
70 4 - 32 6 1pc 1 MG-EXDL 4 09108461 99.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products