Buy more than* S$200* and get FREE SHIPPING

Carbide Square End Mill 4 Flute

Helix Angle (Degree)
30
Tolerance of Outside Diameter (mm)
0--0.030
Shank Diameter d (phi mm)
6
Material
Cemented carbide
...see all>
Product Options
ADD TO CART
Blade Length Lc (mm) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length Lc (mm) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 70 4 1PC 1 MG-EXML 4 09108531 109.99 SGD
Shipped after 2018-05-25
20 60 3 1PC 1 MG-EXML 3 09108522 90.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products