Buy more than* S$200* and get FREE SHIPPING

TOPRUN HOSE

4.00 (2)
Fluid
Air
Color
Rose
...see all>
Product Options
ADD TO CART
Burst Pressure (MPa[kgf/cm2]) Hose Dimension (mm) Working Pressure (MPa [kgf/cm2]) Hose Dimension (Overall Length) (m) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Burst Pressure (MPa[kgf/cm2]) Hose Dimension (mm) Working Pressure (MPa [kgf/cm2]) Hose Dimension (Overall Length) (m) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(23deg C)7.0(70) 6.3x10 0 to 1.5(0 to 15) 20 -20 to 60 1PC 1 TH-620 08675651 169.99 SGD
In stock
(23deg C)7.0(70) 6.3x10 0 to 1.5(0 to 15) 100 -20 to 60 1PC 1 TH-6 08675633 569.99 SGD
In stock
(23deg C)7.0(70) 6.3x10 0 to 1.5(0 to 15) 50 -20 to 60 1PC 1 TH-650 08675676 449.99 SGD
Shipped after 2018-02-23
(23deg C)7.0(70) 8.3x12.5 0 to 1.5(0 to 15) 100 -20 to 60 1PC 1 TH-8 08675685 809.99 SGD
Shipped after 2018-02-23
(23deg C)7.0(70) 8.3x12.5 0 to 1.5(0 to 15) 30 -20 to 60 1PC 1 TH-830 08675712 369.99 SGD
Shipped after 2018-02-23
(23deg C)7.0(70) 8.3x12.5 0 to 1.5(0 to 15) 50 -20 to 60 1PC 1 TH-850 08675721 589.99 SGD
Shipped after 2018-02-23
(23 deg C) 7.0 (70) 6.3x10 0 - 1.5(0 - 15) 10 -20 - 60 1PC 1 TH-610 08675642 83.99 SGD
In stock
(23 deg C) 7.0 (70) 6.3x10 0 - 1.5(0 - 15) 30 -20 - 60 1PC 1 TH-630 08675667 249.99 SGD
Shipped after 2018-02-23
(23 deg C) 7.0 (70) 8.3x12.5 0 - 1.5(0 - 15) 10 -20 - 60 1PC 1 TH-810 08675694 129.99 SGD
In stock
(23 deg C) 7.0 (70) 8.3x12.5 0 - 1.5(0 - 15) 20 -20 - 60 1PC 1 TH-820 08675703 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used in pneumatic tool at factory
3
From Japan
On 2017-06-22 08:47:33
A hole opened with a welding spark. I think that it is good if it is stronger to spark a little more.
This review is about item#08675721.
Work of air grinder etc.
5
From Japan
On 2014-04-06 22:17:27
Softer, it is very easy to put together when hose together. The hose is also moist, and it will not be hard even in cold places. Since it is used next to the welding operation, it is very strong as it is strong against sparks.
This review is about item#08675642.

Related Products