Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Quality Control for Work Gloves Cotton No Interlock

3.50 (4)
Purpose
For quality control, general manufacturing plants, and inner
Right/Left Distinction
Pear
Color
White
...see all>
Product Options
ADD TO CART
Finger Wedge Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finger Wedge Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No gussets 8.5 7.3 21 S 40 cotton 100% smooth knit 1Bag(12Pair) 1 1001 08742264 12.99 SGD
In stock
No gussets 9 7.6 22 M 40 cotton 100% smooth knit 1Bag(12Pair) 1 1001 08742273 13.99 SGD
In stock
No match 10 8.2 23.5 L 100% of 40 cotton Smooth knit 1Bag(12Pair) 1 1001 08742282 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Inspection of products
5
From Japan
On 2017-11-20 15:04:55
Unlike warrior gloves do not get fuzzed, it is just right to do the inspection. It will soon become dirty and will be disposable, so I often buy repeat.
This review is about item#8742264.
When touching small things, not gloves
5
From Japan
On 2017-08-30 15:01:38
It is very easy to use and very easy to use, so it is OK to use it.
This review is about item#8742282.
Electrical component repair
3
From Japan
On 2015-03-13 21:49:17
I am thankful that the fabric is thicker a little because it is washed and reused.
This review is about item#08742282.
Product finishing work
1
From Japan
On 2011-10-26 09:48:50
I bought M size and S size, but I purchased it because I feel that it is one-size small compared to the previous one and it is very useless as an alternative product, but it does not stretch and is hard to use
This review is about item#08742273.

Related Products