Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Gloves for Quality Assurance Procedures Cotton Interlock

4.50 (2)
Purpose
For quality control, general manufacturing plants, and inner
Right/Left Distinction
Pear
Color
White
Material
100% of 40 cotton Smooth knit
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Finger Wedge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Finger Wedge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.3 8.8 21 S Match availabe 1Bag(12Pair) 1 1003 08742291 18.99 SGD
In stock
7.8 9.2 22 M Match availabe 1Bag(12Pair) 1 1003 08742307 18.99 SGD
In stock
8.4 9.4 23 L Match available 1Bag(12Pair) 1 1003 08742316 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Under rubber gloves when using water, inner gloves
5
From Japan
On 2014-12-22 15:20:36
There is gore, good fit in hand, easy to work. Cheap things, there is no gore, the feeling of use is not good, but this is OK.
This review is about item#08742307.
I will use it as a sweat palm when cycling.
4
From Japan
On 2014-04-30 13:18:46
I bought a size M but I will change it to L size from next time. I feel that 2-3 cm longer is better as glove length is rather short. The touch is good.
This review is about item#08742307.

Related Products