Buy more than* S$200* and get FREE SHIPPING

CARALYAN Cut E super 40#484

4.80 (5)
Purpose
Heavy packing
Rewind Strength (N/10mm)
0.7
Tape Thickness (mm)
0.068
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Opposite SUS Adhesive Strength (N/ 10 mm) Adhesive Power (N/10mm) Elongation (%) Adhesive Base Material Tape Width (mm) Color Holding Power (min) Tensile Strength (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite SUS Adhesive Strength (N/ 10 mm) Adhesive Power (N/10mm) Elongation (%) Adhesive Base Material Tape Width (mm) Color Holding Power (min) Tensile Strength (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6.9 165 Gum Polypropylene 50 Transparent - 23   1Case(50Roll) 1 No.404E 75187271 439.99 SGD
In stock
- 6.9 165 Gum Polypropylene 50 Beige - 23 *[No return] You cannot return this product. For details, see FAQ. 1Case(50Roll) 1 No.404E 75187287 439.99 SGD
Shipped after 2018-04-24
- 6.9 165 Gum Polypropylene 75 Beige - 23 *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.404E 75187323 419.99 SGD
Shipped after 2018-04-25
- 6.9 165 Gum Polypropylene 38 Transparent - 23 *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.404E 75187253 419.99 SGD
Shipped after 2018-04-25
- 6.9 165 Gum Polypropylene 38 Beige - 23 *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.404E 75187262 419.99 SGD
Shipped after 2018-04-25
- 6.9 165 Gum Polypropylene 60 Beige - 23 *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.404E 75187305 449.99 SGD
Shipped after 2018-04-25
- 6.9 165 Gum Polypropylene 60 Transparent - 23 *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.404E 75187296 449.99 SGD
Shipped after 2018-04-25
- 6.9 165 Gum Polypropylene 25 Transparent - 23 *[No return] You cannot return this product. For details, see FAQ. 1Case(100Roll) 1 No.404E 75187244 449.99 SGD
Shipped after 2018-04-25
- 6.9 165 Gum Polypropylene 75 Transparent - 23 *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.404E 75187314 439.99 SGD
Shipped after 2018-04-25
6.9 7.5 130 Acrylic system OPP 50 - 44 (60 deg C) 18   1Roll 1 #484 08676841 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2018-02-08 15:17:41
It is sputtered with hands and is convenient. It will be sputtered by the hands of the company person Try using and proceeding, wow, it is amazing, it says impressed.
This review is about item#8676841.
Packing auction items
5
From Japan
On 2017-10-25 12:02:25
We have dealings with a sense of security. In addition, there is an edge!
This review is about item#8676841.
Purchase for packing
4
From Japan
On 2017-04-19 09:37:41
It is very handy because it can be cut without using a cutter each time.
This review is about item#8676841.
Product shipping box
5
From Japan
On 2016-12-26 14:04:48
Usability is very good. You can cut with hands and you will not open it unless it is a big baggage. It might be better to be careful when packing big things, heavy things etc.
This review is about item#8676841.
Paste of the tag
5
From Japan
On 2016-04-13 17:04:25
It is saved because it can be stocked by overprinting because it can be cut with hands and it can be peeled cleanly even if it is layered repeatedly
This review is about item#08676841.

Related Products