Buy more than* S$200* and get FREE SHIPPING

Stainless steel FBN pilot hole finished product sprocket

5.00 (2)
Face Width (T)(mm)
4.3
Chain Pitch (P)(mm)
9.525
Bush Outer Diameter (Dr)(mm)
5.08
Bush Link Inner Width(W)(mm)
4.78
Using Chain
No.35
Type
SUSFBN35B
Material
SUS
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Boss Length BL (mm) Boss Diameter BD (mm) Dimension S (mm) Dimensions a (mm) Weight (kg) Dimensions GD (mm) Number of Gears Kyeway (b x t2)(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Boss Length BL (mm) Boss Diameter BD (mm) Dimension S (mm) Dimensions a (mm) Weight (kg) Dimensions GD (mm) Number of Gears Kyeway (b x t2)(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 4 20 24.5 4.4 6 0.08 20 10 3x1.4 34 30.82 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 10 D10 08686124 26.99 SGD
Shipped after 2018-05-31
10 4 20 30.5 4.4 6 0.12 26 12 3x1.4 41 36.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 12 D10 08686167 29.99 SGD
Shipped after 2018-05-31
15 6 20 35 - 6 0.16 - 15 5x2.3 51 45.81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 15 D15 08686291 31.99 SGD
Shipped after 2018-05-31
16 6 20 35 - 6 0.16 - 15 5x2.3 51 45.81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 15 D16 08686307 31.99 SGD
Shipped after 2018-05-31
18 6 20 50 - 6 0.32 - 20 6x2.8 66 60.89 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 20 D18 08686501 41.99 SGD
Shipped after 2018-05-31
20 6 20 53 - 6 0.36 - 21 6x2.8 69 63.91 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 21 D20 08686562 43.99 SGD
Shipped after 2018-05-31
18 6 22 53 - 8 0.43 - 24 6x2.8 78 72.97 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 24 D18 08686693 48.99 SGD
Shipped after 2018-05-31
20 6 22 53 - 8 0.43 - 24 6x2.8 78 72.97 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 24 D20 08686702 48.99 SGD
Shipped after 2018-05-31
22 6 22 53 - 8 0.43 - 24 6x2.8 78 72.97 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 24 D22 08686711 48.99 SGD
Shipped after 2018-05-31
25 8 22 53 - 8 0.4 - 24 8x3.3 78 72.97 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 24 D25 08686727 48.99 SGD
Shipped after 2018-05-31
15 6 22 53 - 8 0.54 - 32 5x2.3 102 97.18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 32 D15 08686781 63.99 SGD
Shipped after 2018-05-31
18 6 25 63 - 10 0.85 - 40 6x2.8 127 121.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 40 D18 08686833 81.99 SGD
Shipped after 2018-05-31
12 5 20 32 4.4 6 0.12 29 13 4x1.8 44 39.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 13 D12 08686203 30.99 SGD
Shipped after 2018-05-31
16 6 20 32 4.4 6 0.12 29 13 5x2.3 44 39.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 13 D16 08686221 30.99 SGD
Shipped after 2018-05-31
15 6 20 32 - 6 0.12 - 14 5x2.3 47 42.81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 14 D15 08686255 31.99 SGD
Shipped after 2018-05-31
18 6 20 41 - 6 0.22 - 17 6x2.8 57 51.84 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 17 D18 08686404 37.99 SGD
Shipped after 2018-05-31
20 6 20 50 - 6 0.32 - 20 6x2.8 66 60.89 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 20 D20 08686517 41.99 SGD
Shipped after 2018-06-01
25 8 22 53 - 8 0.51 - 30 8x3.3 96 91.12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 30 D25 08686772 54.99 SGD
Shipped after 2018-06-01
16 6 22 53 - 8 0.54 - 32 5x2.3 102 97.18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 32 D16 08686797 63.99 SGD
Shipped after 2018-05-31
10 4 20 27 4.4 6 0.09 23 11 3x1.4 38 33.81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 11 D10 08686142 27.99 SGD
Shipped after 2018-05-31
10 4 20 37 - 6 0.19 - 16 3x1.4 54 48.82 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 16 D10 08686316 34.99 SGD
Shipped after 2018-05-31
12 5 20 44 - 6 0.25 - 18 4x1.8 60 54.85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 18 D12 08686422 38.99 SGD
Shipped after 2018-05-31
16 6 20 53 - 6 0.36 - 21 5x2.3 69 63.91 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 21 D16 08686544 43.99 SGD
Shipped after 2018-05-31
20 6 20 56 - 6 0.37 - 22 6x2.8 72 66.93 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 22 D20 08686614 45.99 SGD
Shipped after 2018-05-31
15 6 22 53 - 8 0.43 - 24 5x2.3 78 72.97 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 24 D15 08686675 48.99 SGD
Shipped after 2018-05-31
10 4 20 32 - 6 0.12 - 14 3x1.4 47 42.81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 14 D10 08686237 31.99 SGD
Shipped after 2018-05-31
12 5 20 32 - 6 0.12 - 14 4x1.8 47 42.81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 14 D12 08686246 31.99 SGD
Shipped after 2018-05-31
12 5 20 35 - 6 0.16 - 15 4x1.8 51 45.81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 15 D12 08686282 31.99 SGD
Shipped after 2018-05-31
12 5 20 37 - 6 0.19 - 16 4x1.8 54 48.82 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 16 D12 08686325 34.99 SGD
Shipped after 2018-05-31
18 6 20 37 - 6 0.19 - 16 6x2.8 54 48.82 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 16 D18 08686352 34.99 SGD
Shipped after 2018-06-01
20 6 20 37 - 6 0.19 - 16 6x2.8 54 48.82 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 16 D20 08686361 34.99 SGD
Shipped after 2018-05-31
12 5 20 41 - 6 0.22 - 17 4x1.8 57 51.84 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 17 D12 08686377 37.99 SGD
Shipped after 2018-05-31
15 6 20 41 - 6 0.22 - 17 5x2.3 57 51.84 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 17 D15 08686386 37.99 SGD
Shipped after 2018-05-31
16 6 20 50 - 6 0.32 - 20 5x2.3 66 60.89 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 20 D16 08686492 41.99 SGD
Shipped after 2018-05-31
12 5 20 53 - 6 0.36 - 21 4x1.8 69 63.91 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 21 D12 08686526 43.99 SGD
Shipped after 2018-05-31
20 6 20 60 - 6 0.38 - 23 6x2.8 75 69.95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 23 D20 08686657 45.99 SGD
Shipped after 2018-05-31
25 8 22 53 - 8 0.54 - 32 8x3.3 102 97.18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 32 D25 08686824 63.99 SGD
Shipped after 2018-05-31
22 6 25 63 - 10 0.85 - 40 6x2.8 127 121.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 40 D22 08686851 81.99 SGD
Shipped after 2018-05-31
12 5 20 30.5 4.4 6 0.12 26 12 4x1.8 41 36.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 12 D12 08686176 29.99 SGD
Shipped after 2018-06-01
15 6 20 30.5 4.4 6 0.12 26 12 5x2.3 41 36.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 12 D15 08686185 29.99 SGD
Shipped after 2018-06-01
20 6 20 44 - 6 0.25 - 18 6x2.8 60 54.85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 18 D20 08686465 38.99 SGD
Shipped after 2018-05-31
12 5 20 50 - 6 0.32 - 20 4x1.8 66 60.89 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 20 D12 08686474 41.99 SGD
Shipped after 2018-05-31
12 5 20 56 - 6 0.37 - 22 4x1.8 72 66.93 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 22 D12 08686571 45.99 SGD
Shipped after 2018-05-31
15 6 20 60 - 6 0.38 - 23 5x2.3 75 69.95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 23 D15 08686632 45.99 SGD
Shipped after 2018-05-31
12 5 22 53 - 8 0.43 - 24 4x1.8 78 72.97 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 24 D12 08686666 48.99 SGD
Shipped after 2018-05-31
20 6 22 53 - 8 0.51 - 30 6x2.8 96 91.12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 30 D20 08686754 54.99 SGD
Shipped after 2018-05-31
22 6 22 53 - 8 0.51 - 30 6x2.8 96 91.12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 30 D22 08686763 54.99 SGD
Shipped after 2018-05-31
16 6 20 32 - 6 0.12 - 14 5x2.3 47 42.81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 14 D16 08686264 31.99 SGD
Shipped after 2018-05-31
15 6 20 37 - 6 0.19 - 16 5x2.3 54 48.82 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 16 D15 08686334 34.99 SGD
Shipped after 2018-05-31
18 6 20 60 - 6 0.38 - 23 6x2.8 75 69.95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 23 D18 08686641 45.99 SGD
Shipped after 2018-05-31
16 6 22 53 - 8 0.43 - 24 5x2.3 78 72.97 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 24 D16 08686684 48.99 SGD
Shipped after 2018-05-31
15 6 22 53 - 8 0.51 - 30 5x2.3 96 91.12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 30 D15 08686736 54.99 SGD
Shipped after 2018-05-31
20 6 25 63 - 10 0.85 - 40 6x2.8 127 121.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 40 D20 08686842 81.99 SGD
Shipped after 2018-05-31
10 4 20 32 4.4 6 0.12 29 13 3x1.4 44 39.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 13 D10 08686194 30.99 SGD
Shipped after 2018-05-31
10 4 20 35 - 6 0.16 - 15 3x1.4 51 45.81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 15 D10 08686273 31.99 SGD
Shipped after 2018-05-31
16 6 20 37 - 6 0.19 - 16 5x2.3 54 48.82 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 16 D16 08686343 34.99 SGD
Shipped after 2018-05-31
20 6 20 41 - 6 0.22 - 17 6x2.8 57 51.84 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 17 D20 08686413 37.99 SGD
Shipped after 2018-05-31
15 6 20 44 - 6 0.25 - 18 5x2.3 60 54.85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 18 D15 08686431 38.99 SGD
Shipped after 2018-05-31
16 6 20 44 - 6 0.25 - 18 5x2.3 60 54.85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 18 D16 08686447 38.99 SGD
Shipped after 2018-05-31
15 6 20 50 - 6 0.32 - 20 5x2.3 66 60.89 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 20 D15 08686483 41.99 SGD
Shipped after 2018-05-31
16 6 20 56 - 6 0.37 - 22 5x2.3 72 66.93 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 22 D16 08686596 45.99 SGD
Shipped after 2018-05-31
12 5 20 60 - 6 0.38 - 23 4x1.8 75 69.95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 23 D12 08686623 45.99 SGD
Shipped after 2018-05-31
18 6 22 53 - 8 0.54 - 32 6x2.8 102 97.18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 32 D18 08686806 63.99 SGD
Shipped after 2018-05-31
30 8 25 63 - 10 0.85 - 40 8x3.3 127 121.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 40 D30 08686876 81.99 SGD
Shipped after 2018-05-31
12 5 20 24.5 4.4 6 0.08 20 10 4x1.8 34 30.82 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 10 D12 08686133 26.99 SGD
Shipped after 2018-05-31
12 5 20 27 4.4 6 0.09 23 11 4x1.8 38 33.81 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 11 D12 08686151 27.99 SGD
Shipped after 2018-05-31
15 6 20 32 4.4 6 0.12 29 13 5x2.3 44 39.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 13 D15 08686212 30.99 SGD
Shipped after 2018-05-31
16 6 20 41 - 6 0.22 - 17 5x2.3 57 51.84 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 17 D16 08686395 37.99 SGD
Shipped after 2018-05-31
18 6 20 44 - 6 0.25 - 18 6x2.8 60 54.85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 18 D18 08686456 38.99 SGD
Shipped after 2018-06-01
15 6 20 53 - 6 0.36 - 21 5x2.3 69 63.91 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 21 D15 08686535 43.99 SGD
Shipped after 2018-05-31
18 6 20 53 - 6 0.36 - 21 6x2.8 69 63.91 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 21 D18 08686553 43.99 SGD
Shipped after 2018-05-31
15 6 20 56 - 6 0.37 - 22 5x2.3 72 66.93 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 22 D15 08686587 45.99 SGD
Shipped after 2018-05-31
18 6 20 56 - 6 0.37 - 22 6x2.8 72 66.93 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 22 D18 08686605 45.99 SGD
Shipped after 2018-05-31
18 6 22 53 - 8 0.51 - 30 6x2.8 96 91.12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 30 D18 08686745 54.99 SGD
Shipped after 2018-05-31
20 6 22 53 - 8 0.54 - 32 6x2.8 102 97.18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 32 D20 08686815 63.99 SGD
Shipped after 2018-05-31
25 8 25 63 - 10 0.85 - 40 8x3.3 127 121.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUSFBN 35 B 40 D25 08686867 81.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For driving the food conveying conveyor
5
From Japan
On 2018-02-10 15:17:27
The delivery date is fast, the fitting with the shaft is satisfactory, and it is satisfying to replace as soon as possible.
This review is about item#8686185.
For movement in places subject to water
5
From Japan
On 2014-06-11 16:43:51
It is made of stainless steel and it is convenient to incorporate immediately because it is a spindle complete shaft hole. It is recommended.
This review is about item#08686133.

Related Products