Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Touch Tube Te Series, Waterproof Polyurethane TubeBlue

5.00 (1)
Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Material (Body)
Polyurethane
Color
Blue
...see all>
Product Options
ADD TO CART
Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Outside Diameter Precision (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Outside Diameter Precision (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.009 5 4x2.5 (Compressed air)-5 to 60,(Water)0 to 40 100 +/-0.1 1Roll 1 TE-4x2.5-100 58459685 61.99 SGD
Shipped after 2018-06-26
- 0.055 25 10x6.5 (Compressed air)-5 to 60,(Water)0 to 40 100 +/-0.1,-0.15 1Roll 1 TE-10-100 58459721 279.99 SGD
Shipped after 2018-06-22
- 0.019 - 6x4 (Compressed air)-5 to 60,(Water)0 to 40 100 +/-0.1 1Roll 1 TE-6-100 58459694 109.99 SGD
In stock
- 0.076 28 12x8 (Compressed air)-5 to 60,(Water)0 to 40 100 +/-0.1,-0.15 1Roll 1 TE-12-100 58459746 369.99 SGD
Shipped after 2018-06-21
Compressedairwater 0.037 15 8x5 (Water) (compressed air) -5 to 60, 0-40 100 +/-0.1 1Roll 1 TE-8-100 58459703 199.99 SGD
In stock
Compressed air, water 0.009 5 4x2.5 (Compressed-air)-5-60, (water)0-40 20 +/- 0.1 1Roll 1 TE-4x2.5-20 08687874 13.99 SGD
In stock
Compressed air, water 0.019 12 6x4 (Compressed-air)-5-60, (water)0-40 20 +/- 0.1 1Roll 1 TE-6-20 08687883 22.99 SGD
In stock
Compressed air, water 0.037 15 8x5 (Compressed-air)-5-60, (water)0-40 20 +/- 0.1 1Roll 1 TE-8-20 08687892 40.99 SGD
In stock
Compressed air, water 0.055 25 10 x 6.5 (Compressed-air)-5-60, (water)0-40 20 +/-0.1, -0.15 1Roll 1 TE-10-20 08687901 54.99 SGD
In stock
Compressed air and water 0.076 28 12x8 (Compressed air)-5-60, (water)0-40 20 +/-0.1, -0.15 1Roll 1 TE-12-20 08687917 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mist piping hose
5
From Japan
On 2016-07-20 12:45:33
You should hold on very much.
This review is about item#08687917.

Related Products