Buy more than* S$200* and get FREE SHIPPING

Touch Tube Te Series, Waterproof Polyurethane TubeTransparent

4.62 (8)
Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Material (Body)
Polyurethane
...see all>
Product Options
ADD TO CART
Outside Diameter Precision (mm) Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter Precision (mm) Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.1 Compressed air / water 0.037 15 8x5 100 Transparency 1Roll 1 TE-8-100 09466055 199.99 SGD
In stock
+/-0.1,-0.15 - 0.055 25 10x6.5 100 Transparent 1Roll 1 TE-10-100 58459712 279.99 SGD
Shipped after 2018-02-28
+/-0.1,-0.15 - 0.076 28 12x8 100 Transparent 1Roll 1 TE-12-100 58459737 389.99 SGD
Shipped after 2018-03-05
+/-0.1 - 0.009 5 4x2.5 100 Transparent 1Roll 1 TE-4x2.5-100 58459676 61.99 SGD
In stock
+/-0.1 Compressed air and water 0.009 5 4x2.5 20 Transparent 1Roll 1 TE-4x2.5-20 08687926 13.99 SGD
In stock
+/-0.1 Compressed air and water 0.019 12 6x4 20 Transparent 1Roll 1 TE-6-20 08687935 22.99 SGD
In stock
+/-0.1 Compressed air and water 0.037 15 8x5 20 Transparent 1Roll 1 TE-8-20 08687944 42.99 SGD
In stock
+/-0.1, -0.15 Compressed air, water 0.055 25 10 x 6.5 20 Transparent 1Roll 1 TE-10-20 08687953 60.99 SGD
In stock
+/-0.1, -0.15 Compressed air and water 0.076 28 12x8 20 Transparent 1Roll 1 TE-12-20 08687962 77.99 SGD
In stock
+/-0.1 Compressed air and water 0.019 12 6x4 100 Transparent 1Roll 1 TE-6-100 09466046 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
For air
2
From Japan
On 2016-08-03 02:30:33
Despite the fact that the minimum bending radius is 1 mm smaller than Pisco's soft polyurethane tube, it was quite hard, so I will not repeat it.
This review is about item#8687935.
Air piping
5
From Japan
On 2015-12-19 19:52:07
I piped it on the ceiling, but it is ok if it does not stand out. Hardness is also just right. It was good if there was a 30 m cut.
This review is about item#08687944.
As carbon dioxide piping
5
From Japan
On 2015-07-24 23:31:36
There is no problem in terms of performance. I am satisfied that it can be obtained cheaply.
This review is about item#08687926.
As carbon dioxide piping
5
From Japan
On 2015-07-24 23:18:40
It is satisfactory that it can be used normally, and it can be obtained cheaply.
This review is about item#08687935.
Used for inhalation of air
5
From Japan
On 2015-03-02 12:29:03
Although it is connected to Pisco's throttle valve elbow for air intake, it is satisfactory without problems and durability.
This review is about item#08687926.
Cleaning piping for water quality instrument
5
From Japan
On 2014-11-14 22:59:13
I use it without any problem.
This review is about item#08687953.
Factory air piping
5
From Japan
On 2013-08-19 16:01:11
If you use air with controlled moisture content, an absolute transparent tube is recommended and you can see the level of oil management visually.
This review is about item#08687944.
It is mainly used for drain discharge. It connects to this product from the drain outlet of the compressor, and drains drain outdoors.
5
From Japan
On 2010-08-28 10:25:09
You can see that it is hard and sturdy from the touch you feel. However, it is hard to pipe because it is hard. It seems that there will be no problem if fixed and piped with insulock etc. going.
This review is about item#08687944.

Related Products