Buy more than* S$200* and get FREE SHIPPING

Touch Tube TP Series Polyurethane Tube Blue

4.00 (1)
Purpose
Pneumatics and instrumentation control equipment, etc.
Maximum Vacuum Pressure (kPa)
-100
Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
0.8
Length (m)
20
Material (Body)
Polyurethane
Color
blue
...see all>
Product Options
ADD TO CART
Outside Diameter Precision (mm) Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter Precision (mm) Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.1,-0.15 - 0.076 28 12x8 -5 to 60 1Roll 1 TP-12 08688014 129.99 SGD
In stock
+/-0.1 Compressed air and vacuum 0.009 5 4x2.5 -5 - 60 1Roll 1 TP-4x2.5 08687971 27.99 SGD
In stock
+/-0.1 Compressed air and vacuum 0.019 12 6x4 -5 - 60 1Roll 1 TP-6 08687987 35.99 SGD
In stock
+/- 0.1 Compressed air and vacuum 0.037 15 8x5 -5 - 60 1Roll 1 TP-8 08687996 61.99 SGD
In stock
+/-0.1, -0.15 Compressed air and vacuum 0.055 25 10 x 6.5 -5 - 60 1Roll 1 TP-10 08688005 88.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air-controlled connection between compressor and machine used
4
From Japan
On 2013-06-28 13:44:47
Easy to use including cuts.
This review is about item#08687996.

Related Products