Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Touch Tube TP Series Polyurethane Tube Transparent

5.00 (2)
Purpose
Pneumatics and instrumentation control equipment, etc.
Maximum Vacuum Pressure (kPa)
-100
Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
0.8
Length (m)
20
Material (Body)
Polyurethane
...see all>
Product Options
ADD TO CART
Outside Diameter Precision (mm) Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter Precision (mm) Fluid Weight (kg/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.1,-0.15 - 0.076 28 12x8 -5 to 60 Transparent 1Roll 1 TP-12 08688066 129.99 SGD
In stock
+/-0.1 Compressedairvacuum 0.009 5 4x2.5 -5 to 60 Transparency 1Roll 1 TP-4x2.5 08688023 21.99 SGD
In stock
+/-0.1 Compressed air and vacuum 0.019 12 6x4 -5 - 60 Transparent 1Roll 1 TP-6 08688032 32.99 SGD
In stock
+/- 0.1 Compressed air and vacuum 0.037 15 8x5 -5 - 60 Transparent 1Roll 1 TP-8 08688041 61.99 SGD
In stock
+/-0.1, -0.15 Compressed air and vacuum 0.055 25 10 x 6.5 -5 - 60 Transparent 1Roll 1 TP-10 08688057 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automotive Relations
5
From Japan
On 2017-05-20 16:16:03
I am using it for the machine which sucks oil It has been using it without any problem but it was good as long as I had short items as it is sold in 1 volume when ordering
This review is about item#8688041.
Used for carbon dioxide gas
5
From Japan
On 2015-11-26 11:24:00
Good transparency, hard to harden even at cold temperatures, (hardening material strength decreases)
This review is about item#08688023.

Related Products