Buy more than* S$200* and get FREE SHIPPING

Work Ware, "Rain Hard Plus"

4.32 (34)
Purpose
Hard outdoor work.
Water Pressure Resistance (mm)
20000
Material (reverse side)
Polyester 100%, mesh
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Specification
Cuffs: adjustable with hook and loop fastener Jacket hem: adjustable with adjuster Hood: removable Pants hem : Triangle gazette (below knee zipper)
...see all>
Product Options
ADD TO CART
Trousers Length (cm) Inseam (cm) TRUSCO Part Number Chest Measurement (cm) Appliable Chest Measurement (cm) Size Coat Length (cm) Color Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Waist (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trousers Length (cm) Inseam (cm) TRUSCO Part Number Chest Measurement (cm) Appliable Chest Measurement (cm) Size Coat Length (cm) Color Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Waist (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104 73 - 120 84 - 92 M 70 Navy 72 - 80 160 - 170 NYLON 100%, PVC LAMINATE 103 60 50 1Set(Top and Bottom) 1 AS-5500 08682292 -
Discontinued
[x]
107 75 - 125 90 - 98 L 73 Navy 78 - 88 170 - 180 NYLON 100%, PVC LAMINATE 106 61 52 1Set 1 AS-5500 08682301 -
Discontinued
[x]
110 78 - 130 96 - 104 LL 76 Navy 86 - 96 175 - 185 Nylon 100% and PVC lamination 109 63 54 1Set(Top and Bottom) 1 AS-5500 08682317 -
Discontinued
[x]
114 81 - 135 102 - 110 EL 80 Navy 94 - 104 175 - 185 NYLON 100%, PVC LAMINATE 113 63 58 1Set(Top and Bottom) 1 AS-5500 08682326 -
Discontinued
[x]
117 84 - 140 108 - 122 4L 84 Navy 102 - 126 180 - 185 NYLON 100%, PVC LAMINATE 117 64 60 1Set(Top and Bottom) 1 AS-5500 08682335 -
Discontinued
[x]
104 73 338-3482 120 84 - 92 M 70 Dark Gray 72 - 80 160 - 170 NYLON 100%, PVC LAMINATE 103 60 50 1Set(Top and Bottom) 1 AS-5500 08682344 -
Discontinued
[x]
107 75 338-3491 125 90 - 98 L 73 Dark Gray 78 - 88 170 - 180 NYLON 100%, PVC LAMINATE 106 61 52 1Set(Top and Bottom) 1 AS-5500 08682353 -
Discontinued
[x]
110 78 338-3504 130 96 - 104 LL 76 Dark Gray 86 - 96 175 - 185 Nylon 100% and PVC lamination 109 63 54 1Set(Top and Bottom) 1 AS-5500 08682362 -
Discontinued
[x]
114 81 338-3512 135 102 - 110 EL 80 Dark Gray 94 - 104 175 - 185 NYLON 100%, PVC LAMINATE 113 63 58 1Set(Top and Bottom) 1 AS-5500 08682371 -
Discontinued
[x]
117 84 - 140 108 - 122 4L 84 Dark Gray 102 - 126 180 - 185 Nylon 100% and PVC lamination 117 64 60 1Set(Top and Bottom) 1 AS-5500 08682387 -
Discontinued
[x]
104 73 - 120 84 - 92 M 70 Orange 72 - 80 160 - 170 NYLON 100%, PVC LAMINATE 103 60 50 1Set(Top and Bottom) 1 AS-5500 08701987 -
Discontinued
[x]
107 75 334-7141 125 90 - 98 L 73 Orange 78 - 88 170 - 180 NYLON 100%, PVC LAMINATE 106 61 52 1Set(Top and Bottom) 1 AS-5500 08701996 -
Discontinued
[x]
110 78 334-7150 130 96 - 104 LL 76 Orange 86 - 96 175 - 185 Nylon 100% and PVC lamination 109 63 54 1Set(Top and Bottom) 1 AS-5500 08702005 -
Discontinued
[x]
114 81 334-7168 135 102 - 110 EL 80 Orange 94 - 104 175 - 185 NYLON 100%, PVC LAMINATE 113 63 58 1Set(Top and Bottom) 1 AS-5500 08702014 -
Discontinued
[x]
117 84 - 140 108 - 122 4L 84 Orange 102 - 126 180 - 185 NYLON 100%, PVC LAMINATE 117 64 60 1Set(Top and Bottom) 1 AS-5500 08702023 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 12
3 star 2
2 star 1
1 star 1
Review Rating: 4.32
34 Customer Reviews
The reviews are automatic translation.
Steam cleaning below the underwater vehicle inspection time etc.
4
From Japan
On 2017-02-01 15:45:08
I am wearing it from the top of the eels. As rubber in waist stretches for about half a year, trousers go down, so I get steadily stepping on the hem and buy it every year. I am satisfied with waterproofness, but I also want the waist part to have a code attached under the underwear or a thing like a belt that can be easily removed.
This review is about item#8682353.
Used during winter rainy season
5
From Japan
On 2016-08-23 20:00:24
In order to cope with the wearing season of winter, durability and big wing were necessary for work work. It is quite good.
This review is about item#8702023.
Work at the construction site
3
From Japan
On 2016-04-20 21:39:47
It was not long before I started using it, but I caught a bit of rain at the knee.
This review is about item#08682371.
Outer construction work in general
4
From Japan
On 2016-04-20 21:09:27
Because it is a personal impression although it can recommend it comfortably as it is without rain infiltration wilting. I wish it was a bit durable and the front was fitted to the body so that I could not lose my clothes lining, but it depends on the shape of the user. I wonder if it is a product with a price. I wonder if this is a little cheaper. When it gets wet it's cheap comfort.
This review is about item#08682301.
Work outside the factory Worn when in the rain
5
From Japan
On 2016-02-01 10:59:53
Because fasteners are attached to the hem of the trousers it is very nice to wear. Fine, I liked it and bought three pieces of clothes at the office. As for improvement, the waist of the trousers is a little loose with respect to the size of the coat. Everyone was told that pants will come down when working outside.
This review is about item#08702023.
Rain work
5
From Japan
On 2015-12-13 16:30:11
We 190 cm, 90 kg work pants are 85 cm inseam, but this product was big enough to be saved. It's a little loose because the waist is 95, but it will not be a problem. It is also a good point to have a button that spreads the hem is convenient when you wear boots
This review is about item#08702023.
Kappa for motorcycle
4
From Japan
On 2015-11-20 18:57:51
Originally for work and no air vent so summer touring is full of heat but waterproofness is no complain. It's good for fall to winter.
This review is about item#08702005.
Used for motorcycle commuting.
4
From Japan
On 2015-11-14 21:32:35
It seems that there is no problem even if the fabric is quite thick and used hard. Since it is still not used during heavy rain, I will be slightly satisfied.
This review is about item#08702014.
For motorcycle newspaper delivery
3
From Japan
On 2015-10-27 16:50:20
Waterproof is satisfactory. It is suitable rain kappa for the coming season. Just a little heavy. So it's bulky. It is how much durability you have.
This review is about item#08682387.
For bike commuting
5
From Japan
On 2015-10-18 18:12:29
Three purchase repeat purchases will now be purchased We have purchased various rain wear until now, but there are no complaints about waterproofness. It is a recommended dish for bike commuting and touring.
This review is about item#08702023.

Related Products