Buy more than* S$200* and get FREE SHIPPING

Rain Ware, "Change"

1.00 (1)
Material (surface)
High-density polyester 100% (210T), PVC laminate
Material (reverse side)
100% polyester, mesh
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Specification
Cuffs: double-sleeve Jacket front: inflap
...see all>
Product Options
ADD TO CART
Water Pressure Resistance (mm) Coat Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Waist (cm) Trousers Length (cm) Inseam (cm) Chest Measurement (cm) Size Appliable Chest Measurement (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water Pressure Resistance (mm) Coat Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Waist (cm) Trousers Length (cm) Inseam (cm) Chest Measurement (cm) Size Appliable Chest Measurement (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10000 86 92 102 - 126 180 - 185 117 117 84 130 4L 108 - 122 Orange 1Set(Top and Bottom) 1 AS-3300 08682536 -
Discontinued
[x]
10000 86 92 102 - 126 180 - 185 117 117 84 130 4L 108 - 122 Olive (OD) 1Set(Top and Bottom) 1 AS-3300 08682581 -
Discontinued
[x]
10000 78 86 86 - 96 175 - 185 109 110 78 123 LL 96 - 104 Olive (OD) 1Set(Top and Bottom) 1 AS-3300 08682563 -
Discontinued
[x]
10000 72 82 72 - 80 160 - 170 103 104 73 117 M 84 - 92 LightGray 1Set(Top and Bottom) 1 AS-3300 08682441 -
Discontinued
[x]
10000 86 92 102 - 126 180 - 185 117 117 84 130 4L 108 - 122 LightGray 1Set(Top and Bottom) 1 AS-3300 08682484 -
Discontinued
[x]
20000 72 82 72 - 80 160 - 170 103 104 73 117 M 84 - 92 Navy 1Set(Top and Bottom) 1 AS-3300 08682396 -
Discontinued
[x]
20000 75 84 78 - 88 170 - 180 106 107 75 120 L 90 - 98 Navy 1Set(Top and Bottom) 1 AS-3300 08682405 -
Discontinued
[x]
20000 78 86 86 - 96 175 - 185 109 110 78 123 LL 96 - 104 Navy 1Set(Top and Bottom) 1 AS-3300 08682414 -
Discontinued
[x]
20000 83 90 94 - 104 175 - 185 114 114 82 127 EL 102 - 110 Navy 1Set(Top and Bottom) 1 AS-3300 08682423 -
Discontinued
[x]
20000 75 84 78 - 88 170 - 180 106 107 75 120 L 90 - 98 Light Gray 1Set(Top and Bottom) 1 AS-3300 08682457 -
Discontinued
[x]
20000 78 86 86 - 96 175 - 185 109 110 78 123 LL 96 - 104 Light Gray 1Set(Top and Bottom) 1 AS-3300 08682466 -
Discontinued
[x]
20000 83 90 94 - 104 175 - 185 114 114 82 127 EL 102 - 110 Light Gray 1Set(Top and Bottom) 1 AS-3300 08682475 -
Discontinued
[x]
20000 72 82 72 - 80 160 - 170 103 104 73 117 M 84 - 92 Orange 1Set(Top and Bottom) 1 AS-3300 08682493 -
Discontinued
[x]
20000 75 84 78 - 88 170 - 180 106 107 75 120 L 90 - 98 Orange 1Set(Top and Bottom) 1 AS-3300 08682502 -
Discontinued
[x]
20000 78 86 86 - 96 175 - 185 109 110 78 123 LL 96 - 104 Orange 1Set(Top and Bottom) 1 AS-3300 08682511 -
Discontinued
[x]
20000 83 90 94 - 104 175 - 185 114 114 82 127 EL 102 - 110 Orange 1Set(Top and Bottom) 1 AS-3300 08682527 -
Discontinued
[x]
20000 72 82 72 - 80 160 - 170 103 104 73 117 M 84 - 92 Olive (OD) 1Set(Top and Bottom) 1 AS-3300 08682545 -
Discontinued
[x]
20000 75 84 78 - 88 170 - 180 106 107 75 120 L 90 - 98 Olive (OD) 1Set(Top and Bottom) 1 AS-3300 08682554 -
Discontinued
[x]
20000 83 90 94 - 104 175 - 185 114 114 82 127 EL 102 - 110 Olive (OD) 1Set(Top and Bottom) 1 AS-3300 08682572 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
On-site work on rainy days
1
From Japan
On 2011-01-24 00:39:04
At the moment the bag was first opened and the jacket spread out, the cloth of the inner button was brisk. After a few times of use, if you move the chuck to let go of the coat, chuck cloth is billy. It seems like there are difficulties in sewing and it is easy to break from the seams.
This review is about item#08682527.

Related Products