Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3X DVD-RAM Correspondence for Data With No Cartridge

5.00 (1)
Color
White
...see all>
Product Options
ADD TO CART
Memory (single side) (GB) Type Case Memory Capacity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Memory (single side) (GB) Type Case Memory Capacity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Flat-screen 5mm case 4.7GB (single-sided, single-layer) *[No return] You cannot return this product. For details, see FAQ. 1pack(5sheet) 1 DRM47PWB.S1P5S A 70436257 -
Discontinued
[x]
- - Flat-screen 5mm case 4.7GB (single-sided, single-layer) *[No return] You cannot return this product. For details, see FAQ. 1pack(10sheet) 1 DRM47PWB.S1P10S A 70436266 30.99 SGD
In stock
4.7 For Data - -   1Pack(5Sheet) 1 DRM47PWB.S1P5SA 08686937 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Data storage on PC
5
From Japan
On 2017-12-18 21:32:51
I think that it is cheap per one sheet. I also want to purchase.
This review is about item#8686937.

Related Products