Buy more than* S$200* and get FREE SHIPPING

Crystaline driver (precision type)

4.30 (10)
Grip Diameter (phi mm)
14
Shaft Diameter (phi mm)
3.0
...see all
Product Options
ADD TO CART
TRUSCO Part Number Tip Size (#) Tip Size (mm) Point Thickness (mm) Blade Shape Shaft Length (mm) Point Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tip Size (#) Tip Size (mm) Point Thickness (mm) Blade Shape Shaft Length (mm) Point Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320-4405 - 2.5 0.35 - 50 2.5mm 100 1PC 1 NO.6900 -2.5x50 08687831 2.29 SGD
In stock
320-4413 - 2.5 0.35 - 75 2.5mm 125 1PC 1 NO.6900 -2.5x75 08687847 2.24 SGD
In stock
320-4391 - 2.5 0.35 - 100 2.5mm 150 1PC 1 NO.6900 -2.5x100 08687856 2.43 SGD
In stock
320-4383 0 - - + 75 #0 125 1PC 1 NO.6900 +0x75 08687865 2.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
When precision equipment adjustment
3
From Japan
On 2017-02-06 12:25:39
Plus of red it is not even so, when the minus of blue has become the top transparent portion, or angle or color of the problem, lose well in the tool box. Peeling warm in the dryer with respect to the label.
This review is about item#8687847.
assembly
4
From Japan
On 2015-02-27 21:56:00
It has changed the design. It shaft portion is now in the plating. I was surprised and I thought it was the wrong order. But peeled hard seal is alive and well.
This review is about item#08687865.
Tightening parts
5
From Japan
On 2014-05-16 14:12:25
It has been hardened, easy to use. In particular, I think that it is commodity no anxiety with respect to the use. Again sheet - if care because Lumpur will remain the glue also peel thinner - such as, if not over a period of one time, do not clean take.
This review is about item#08687865.
Of small coupler desorption etc ···
5
From Japan
On 2013-11-28 09:23:34
Even in hard to suppress coupler is at your fingertips, made desorption kept at the tip, it has been very useful.
This review is about item#08687847.
When wiring connector desorption
5
From Japan
On 2013-03-06 14:04:05
Systemic hardening, and easy to use with a magnet.
This review is about item#08687847.
Remove connector
4
From Japan
On 2013-03-06 14:02:04
It may be easy to use.
This review is about item#08687856.
Disassembly and assembly of parts
5
From Japan
On 2012-04-12 20:10:51
(In the blue without was green) the same product before about 15 years has been a favorite to buy, I have carelessly or bought. It is the way of surface treatment of metal parts and often see is interesting now and a long time ago in a different place. It is longevity good to be even excessive use. That in the previous review of the seal had been written, but because this is also taken care of the solvent every time you buy from I do not have changed ... a long time ago, I just want to ask if it can be improved.
This review is about item#08687847.
Repair
2
From Japan
On 2011-10-05 12:34:04
Indeed vessel is as a driver. Part is also easy to use without any small big hold. The disadvantage is, bar code seal, which is sown in the axis remaining very adhesive without peeling to clean at the time of purchase, there is a necessity to wipe many times with a solvent to take this, to use quite a hassle and a solvent and time . This time good because the purchase of several, but I think the work that mind-boggling When a large amount of buying several dozen to a hundred or more at once. Since recently seal "peelable clean without peeling" it is in the ordinary, I want to improve.
This review is about item#08687865.
Decomposition of precision equipment
5
From Japan
On 2011-09-15 17:41:58
It looks very fashionable. More can you hope of a certain 100 yen shop.
This review is about item#08687831.
Exploded
5
From Japan
On 2011-02-22 13:39:11
Truly first-class brand. It is not to say anything.
This review is about item#08687865.

Related Products