Buy more than* S$200* and get FREE SHIPPING

Automatic Center Punch

4.33 (3)
Purpose
For drilling work of a twist drill and wood screw work., For drilling work of a twist drill and wood screw work.
Materials (Blade)
SK-CARBON TOOL STEEL
Weight (g)
16
Overall Length (mm)
140
Usage
Please push the pinch terminal into it's operating location until you hear a click sound
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 56-18 08687515 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Scribe marking
4
From Japan
On 2017-12-14 15:41:50
Marking of production parts, marking of standard size, use as center mark of small hole drilling, recently it is saved because it is not put in the nearest home center.
This review is about item#8687515.
Drilling operation
4
From Japan
On 2014-01-17 13:10:41
It is good for fine work as it is a ballpoint pen size. If we weaken the strength of the automatic too much it will be a difficulty for the cap to fall.
This review is about item#08687515.
I will use it for work
5
From Japan
On 2013-06-24 20:09:56
More convenient than other things,.
This review is about item#08687515.

Related Products