Buy more than* S$200* and get FREE SHIPPING

Auto Center Punch

1.86 (7)
Purpose
For drilling work of a twist drill and wood screw work., For drilling work of a twist drill and wood screw work.
Materials (Blade)
SK-CARBON TOOL STEEL
Weight (g)
37
Overall Length (mm)
110
Usage
Please push the pinch terminal into it's operating location until you hear a click sound
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 56-21 08687524 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 5
Review Rating: 1.86
7 Customer Reviews
The reviews are automatic translation.
Drilling
1
From Japan
On 2016-10-20 11:22:27
It is the second purchase. The previous one lasted more than two years but this time it was broken in ten or so times. I do not want to buy anymore.
This review is about item#8687524.
Drilling of drill
1
From Japan
On 2015-04-09 22:33:22
After using it several times, it has broken. It seems that the spring is caught inside and does not return.
This review is about item#08687524.
processing
1
From Japan
On 2014-06-15 06:37:51
I did not have 10 times. I will not buy this product.
Positioning when drilling
1
From Japan
On 2013-05-09 14:44:28
It is small and its strength is also very good very convenient. However, there are variations in quality by extraordinary. There were many things that I could not use because I was struck by the sky several times. Since it is easy to use it has bought nearly ten but so far it was not about half. There may be some unavoidable part from the price, but I really want this to do something.
This review is about item#08687524.
Puncture aid
3
From Japan
On 2013-04-11 13:08:01
It is small and easy to use.
This review is about item#08687524.
Make it easier to bite a mark, a pulley when drilling
5
From Japan
On 2013-02-06 01:16:49
Price, size, practicality There is no problem.
This review is about item#08687524.
Punching at drilling
1
From Japan
On 2011-09-24 00:15:35
It used to be empty just by using about 2 times, so I could not use it properly, so I had it replaced. Products that have been exchanged often do not punch even if they are pushed in, they are not used anymore.
This review is about item#08687524.

Related Products