Buy more than* S$200* and get FREE SHIPPING

Pin Punch

Flat Diameter (mm)
9.5
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
Tip Hardness Tip Diameter A (mm) Point Diameter (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Hardness Tip Diameter A (mm) Point Diameter (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About (top width) 88x (pile portion) 142 5 5 Octagonal axis S53C carbon tool steel 1PC 1 1956/04/05 08687497 6.97 SGD
Shipped after 2017-12-19
HRC55 +/- 2 / tip about 2 cm 2.5 2.5 Octagonal shaft S53C carbon steel tools 1PC 1 56-4/2.5 08687463 6.97 SGD
In stock
HRC55 +/- 2 / tip about 2 cm 3.0 3 Octagonal shaft S53C Carbon tool steel 1PC 1 56-4/3 08687472 6.91 SGD
Shipped after 2017-12-19
HRC55 +/- 2 / tip about 2 cm 4.0 4 Octagonal shaft S53C Carbon tool steel 1PC 1 56-4/4 08687481 6.97 SGD
Shipped after 2017-12-19
HRC55 +/- 2 / tip about 2 cm 6.0 6 Octagonal shaft S53C Carbon tool steel 1PC 1 56-4/6 08687506 6.97 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products