Buy more than* S$200* and get FREE SHIPPING

Comfort Eco Paper Towel 200

3.60 (5)
Sheet Size(cm)
22.0x17.0
Sheet Dimensions (mm)
220x170
...see all>
Product Options
ADD TO CART
Material Type TRUSCO Part Number Weight (kg) AS ONE Part Number Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type TRUSCO Part Number Weight (kg) AS ONE Part Number Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 13.6 - - - 1pack(200sheet) 1 37181 49841968 3.99 SGD
In stock
100% recycled paper Hard type 327-9332 - 2-7246-01 Oval Brown 1Pack(200Sheet) 1 37180 08686973 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Hand wash
5
From Japan
On 2017-09-22 08:44:49
Suction is better than any product, it is hard to tear. I think that it is a suitable commodity from the price.
This review is about item#49841968.
After washing after treatment
5
From Japan
On 2016-12-08 16:58:31
It can be brought up in one piece, cost performance pa is good.
This review is about item#8686973.
Hand wash
4
From Japan
On 2013-04-12 13:07:41
It is the most bumpy, hard and durable paper among many paper towels. It is good to absorb water and wipe with a single piece. Also looks good brown and cool so it is good for customers.
This review is about item#08686973.
Wiping oil and water
2
From Japan
On 2010-01-27 14:41:42
Because paper quality is stiff, it is not suitable for wiping small objects.
This review is about item#08686973.
I am using it for wiping the toilet.
2
From Japan
On 2008-06-13 09:54:57
It is easy to break when wet with water, it is difficult to use it a bit because the cut edge is stuck on the hand or it falls to the floor. It is okay if the unit price is low.
This review is about item#08686973.

Related Products