Buy more than* S$200* and get FREE SHIPPING

Crecia Techno Wipe C100-M

4.00 (2)
Size (mm)
250x250
Color
White
Weight (kg)
5.7
Material
100% Lyocell
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 63412 58072323 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wipe in clean room
3
From Japan
On 2016-10-30 17:00:03
I bought it by looking at other reviews, but it gets fuzzier than I thought. Was expectation too big?
This review is about item#58072323.
Nail Cuticle Care
5
From Japan
On 2011-02-08 12:27:20
It is thick and lint does not come out, which is the easiest to use.
This review is about item#08686991.

Related Products