Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 LF2-01 73880038 0.99 SGD
Shipped after 2018-05-07
- 1bag(5pc) 1 LF2-05P 73880047 4.99 SGD
Shipped after 2018-05-07
- 1pc 1 LF3-01 73880056 1.99 SGD
Shipped after 2018-05-07
- 1bag(5pc) 1 LF3-05P 73880065 5.99 SGD
Shipped after 2018-05-07
Dacrotized coating 1Box(20PC) 1 LF2 08687253 14.99 SGD
In stock
Dacrotized coating 1Box(20PC) 1 LF3 08687262 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used when exposing VA to H steel
5
From Japan
On 2017-11-28 22:03:31
I am satisfied that I fulfilled the purpose. If you do not work at the angle you work when inserting VA and VA is peeling off VA skin is okay if you care about that point.
This review is about item#8687253.
Communication work
5
From Japan
On 2017-04-23 08:32:01
I am using it every time We use it as a support tool for wiring and piping by construction of factory etc.
This review is about item#08687253.
Electric wiring stopper
5
From Japan
On 2016-05-19 17:12:27
Because it is three stops, wiring can be cleaned
This review is about item#08687253.
Wiring work
4
From Japan
On 2016-01-11 21:41:16
I am satisfied that wiring work can be done comfortably.
This review is about item#08687253.
I used it for the wiring of the steel wire to the beam.
5
From Japan
On 2015-12-21 08:08:21
I used it for the wiring of the electric wire (VVF 1.6 x 2 C) to the beam of the steel frame. I can fix it easily and surely, I am satisfied. Since I retired from active service, I do not have much work to do, but I occasionally do construction when I receive a request. I would like to use it again if there is a construction request.
This review is about item#08687253.
Fixing the VVF cable
5
From Japan
On 2014-05-23 16:24:18
Can be fixed firmly
This review is about item#08687253.
Used to clip cables to Steel H steel
5
From Japan
On 2014-04-23 20:28:01
It is usability which is the same as the product which used before.
This review is about item#08687253.

Related Products