Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Doctor Clip, Dc

4.67 (3)
Caution
An allowable static-load value changes with attachment directions.
Purpose
Bracket for supporting the tube on ductor channels.
...see all
Product Options
ADD TO CART
Screw Size Compatible Pipe Outside Diameter (phi mm) Bolt Tightening Torque (N m[kgf cm]) Allowable Dead Load(N[kgf]) Material (Screwed Part) Dimensions B (mm) Screw Dimensions Dimensions A (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Size Compatible Pipe Outside Diameter (phi mm) Bolt Tightening Torque (N m[kgf cm]) Allowable Dead Load(N[kgf]) Material (Screwed Part) Dimensions B (mm) Screw Dimensions Dimensions A (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon M6 x 20 Steel conduit /113.4 - - - 200 - 131 -   1PC 1 DC104 45125631 3.36 SGD
In stock
Hexagon M6 x 20 Steel conduit /87.9 - - - 94 - 105 -   1PC 1 DC82 45125665 2.48 SGD
In stock
Hexagon M6 x 20 Steel conduit / - - - - 19 - 29 - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 DC13 45125647 13.29 SGD
Shipped after 2017-05-10
Hexagon M6 x 20 Steel conduit /15.9 - - - 22 - 32 -   1Box(10PC) 1 DC15 45125656 11.06 SGD
In stock
Hexagon M6 x 20 Steel conduit /100.7 - - - 107 - 119 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC92 45125674 5.19 SGD
Shipped after 2017-05-08
- - 3.92[40] 196[20] to 1176[120] Electric galvanized 70 - 81 Hot dip galvanized sheet iron (Z27)   1Box(10PC) 1 DC63 33233173 17.60 SGD
In stock
- - 3.92[40] 49[5] to 784[80] Electric galvanized 27 M6x20 hexagon 37 Hot dip galvanized sheet iron (Z27)   1Box(10PC) 1 DC16 33233191 9.86 SGD
In stock
- - 3.92[40] 196[20] to 1176[120] Electric galvanized 83 - 93 Hot dip galvanized sheet iron (Z27)   1Box(10PC) 1 DC75DC70 33233182 21.15 SGD
In stock
- - 3.92[40] 49[5] - 784[80] Electrolytic zinc plating process 26 Hexagon M6x20 36 Hot-dip galvanized steel sheet   1Box(10PC) 1 DC19 08687165 8.46 SGD
In stock
- - 3.92[40] 49[5] - 784[80] Electro zinc plating process 33 Hexagon M6x20 43 Fusion galvanized plated steel plates   1Box(10PC) 1 DC25DC22 08687174 8.87 SGD
In stock
- - 3.92[40] 49[5] - 784[80] Electrolytic zinc plating process 40 Hexagon M6x20 50 Hot-dip galvanized steel sheet   1Box(10PC) 1 DC31DC28 08687183 9.68 SGD
In stock
- - 3.92[40] 147[15] - 784[80] Electrogalvanizing processing 45 Hexagon M6x20 55 hot-dip galvanization steel sheet   1Box(10PC) 1 DC39 33233146 11.26 SGD
In stock
- - 3.92[40] 147[15] - 784[80] Electrogalvanizing processing 57 Hexagon M6x20 67 hot-dip galvanization steel sheet   1Box(10PC) 1 DC51 33233155 13.25 SGD
In stock
- - 3.92[40] 147[15] - 784[80] Electrogalvanizing processing 48 Hexagon M6x20 59 hot-dip galvanization steel sheet   1Box(10PC) 1 DC36 33233207 13.25 SGD
In stock
- - 3.92[40] 147[15] - 784[80] Electrogalvanizing processing 54 Hexagon M6x20 65 Hot dip galvanized steel   1Box(10PC) 1 DC42 33233216 14.08 SGD
In stock
- - 3.92[40] 196[20] - 1176[120] Electrogalvanizing processing 66 Hexagon M6x20 76 hot-dip galvanization steel sheet   1Box(10PC) 1 DC54 33233225 17.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Conduit support
5
From Japan
On 2015-11-02 12:42:01
Commodity is good to arrive the next day. 10 pieces were also affordable.
This review is about item#08687165.
Electrical construction
5
From Japan
On 2014-10-06 19:00:32
Indeed, we are satisfied with the convenient goods to the pipe work.
This review is about item#33233207.
Such as we use various piping other than distribution.
4
From Japan
On 2014-05-03 06:32:30
The head of the set screw to as insertion easy to want tapered about 2 pitch. I want you to put a return to the previous head so that it does not slip when grabbed by the combination pliers.
This review is about item#33233155.

Related Products