Buy more than* S$200* and get FREE SHIPPING

Nice Hat M Type

4.00 (3)
Caution
Do not apply excess shock or pressure. Keep away from direct sunlight and super hot areas when storing. To prevent deformation of the boxes and secure part of the wiring, please use the larger size. Please avoid special environment areas that
Specification
Indoor Joint Box installed transparent window.
...see all
Product Options
ADD TO CART
Dimension G (phi mm) Dimensions J (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Size Dimension G (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G (phi mm) Dimensions J (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Size Dimension G (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.1 4.5x2 93 70 75 100 1.5 180 25.0x9.7 Large - 1Box(10PC) 1 M-L 08687043 -
Discontinued
[x]
6.7 4.5 48 28 38 56 1.3 168 12.0x7.0 Small - 1Box(10PC) 1 M-Small 08687025 -
Discontinued
[x]
8.1 4.5 62 42 52 72 1.3 179 22.0x8.3 Medium - 1Box(10PC) 1 M-M 08687034 -
Discontinued
[x]
- 4.5 48 28 38 56 1.3 168 12.0x7.0 Smallness 6.7 1PC 1 M-smallness 10698983 4.24 SGD
Shipped after 2017-07-24
- 4.5 62 42 52 72 1.3 179 22.0x8.3 Inside 8.1 1PC 1 Inside of M- 10698992 4.94 SGD
Shipped after 2017-07-24
- 4.5x2 93 70 75 100 1.5 180 25.0x9.7 Big 8.1 1PC 1 M-large 10699001 10.63 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During electrical work
2
From Japan
On 2016-06-10 11:39:39
Because other companies are cheaper, please do your best a little more
This review is about item#10698992.
Wiring of outdoor mercury lamp etc. Rainproof treatment
5
From Japan
On 2015-03-11 18:11:29
Good at low price and easy to use
This review is about item#10698992.
Electrical construction
5
From Japan
On 2015-02-11 10:17:38
Workability is better than storing the F cable in a straight line for inserting the F cable
This review is about item#10698992.

Related Products